WILKERSON General Purpose Filter Elements

General purpose filter elements remove water and particulate matter from the air stream to protect downstream equipment from contamination. They are designed for the removal of solid particle contaminants down to 5 microns and for separation of bulk liquids. These units can also be used as a prefilter for coalescing (oil removal) filters.

Filter

WILKERSON -

Element, Air Filter

Wilkerson filter elements remove solid particulate contamination from the compressed air supply and provide clean air with minimal loss in pressure. The basic function of these Wilkerson filter elements is to clean the air that disperses through the heating and cooling systems. These filters trap and hold particulates and contaminants that could affect user's health and comfort. The process of filtration typically happens when expended air is brought back into the HVAC equipment to be conditioned and circulated again. The air is pushed through the filter, and the material discharges particulates & other contaminants from the air. These ANSI certified, heavy-duty filter elements maintain their shape under high pressure of compressed air and are rated 5 microns for filtration. They are used with Wilkerson's F30 & F35 filters and are available in miniature & pneumatic variants on Raptor Supplies.

StyleModelFor Use OnFilter TypeFilter RatingPrice (ex. VAT)
AFRP-96-806Filter RegulatorCoalescing-€8.41
BFRP-95-505Jumbo 30 And 35Particulate5 µm€109.11
BFRP-95-209Jumbo 30 And 35Particulate5 µm€80.52
WILKERSON -

Filter Element, 5 Micron

Wilkerson replacement air filter elements remove solid particulate contamination. These elements are tough enough to hold their shape under high pressure of compressed air. They are ANSI certified for 5 micron filtration rating and provide clean outlet with minimal loss in pressure. Choose between SRP-96-003 & SRP-96-001 filter elements, for use with AC2HCP & AC2HCN, respectively.

StyleModelFor Use OnPrice (ex. VAT)
ASRP-96-001Miniature€20.53
ASRP-96-003Standard€21.57
WILKERSON -

Type A Filter Elements

StyleModelFor Use OnFilter RatingFilter TypePrice (ex. VAT)
AFRP-96-639Compact5 µmParticulate€19.01
BFRP-96-729Miniature5 µmParticulate€10.89
CFRP-96-653Standard5 µmParticulate€30.43

We are here to help!

Looking for a part not listed here?