KILLARK

Killark's product range includes electrical boxes, raceways, conduits, struts, extension cords, cord reels, power strips, circuit breakers, safety switches and automation equipment. Killark electric control stations are ideal for controlling industrial machinery in places exposed to high levels of moisture, dust and flammable gases, as well as prone to oxidation reactions caused by washdown services. These Hubbell Killark units feature colour-coded separate start and stop pushbuttons for hassle-free operation during a fire or other safety emergencies. They are available in cast aluminium and polyester resin enclosure variants. Killark conduit fittings are used for routing & protecting electrical wiring in devices, structures & buildings. They feature a copper-free aluminium enclosure for withstanding tough jobsite abuse and pre-drilled holes for mounting on both walls & ceilings.

See More

Request a Quote

Product Categories

KILLARK Hazardous Location Tumbler Switch Accessories

Hazardous Location Tumbler Switch AccessoriesTumbler switches suitable for manual starting / stopping of small DC / AC motors in production lines & manufacturing plants. Selected models feature copper-free aluminium alloy enclosures for high abrasion resistance. Switch assemblies and assembly covers also available(8 Products)

KILLARK Metalworking Fluids

Metalworking Fluids(2 Products)

KILLARK Conduit and Outlet Bodies

Conduit and Outlet BodiesIron / aluminium conduit bodies designed for providing access to conductors for pulling or splicing jobs. Feature smooth integral wire bushings to protect wires from damage & gaskets (on selected models) for withstanding wet applications (333 Products)

KILLARK Weatherproof Boxes

Weatherproof Boxes(55 Products)

KILLARK Hazardous Location Manual Motor Switches and Starters

Hazardous Location Manual Motor Switches and StartersIdeal for switching ON/OFF electric motors for automotive and manufacturing applications. Selected models feature abrasion resistant & lightweight aluminium construction for impact strength. Available in dead-end & feed-thru hub styles(7 Products)

KILLARK Hazardous Location Tumbler Switches

Hazardous Location Tumbler SwitchesIdeal for operations demanding making / breaking / changing connections in electrical circuits for automation and manufacturing applications. Selected models with NEMA 3 certified exterior gasket protect against harsh external environments. Available in 1/2 & 3/4 inch hub sizes(2 Products)

KILLARK Conduit Fittings

Conduit FittingsCopper-free aluminium conduit outlet bodies with threaded hubs and 25 cu. in capacity. Can be used as splice boxes or for hanging pendant fixtures. Available in 1/2, 3/4 & 1 inch hub sizes (32 Products)

KILLARK Hazardous Location Lighting Accessories

Hazardous Location Lighting AccessoriesIncludes splice boxes, decal signs, glass globes & reflectors, splices, photo controls, photocells, spin-top refractors, wire guards, flexible couplings, adapters, domes, ceiling boxes, extensions and adapter plates(69 Products)

KILLARK Legend Plates

Legend Plates(60 Products)

KILLARK Conduit and Cable Hangers

Conduit and Cable HangersDesigned to secure rigid metal conduit, IMC & EMT tubes across, parallel or perpendicular to channels, beams and angle supports. Feature a hot-dipped galvanised steel construction capable of supporting heavy loads (28 Products)

KILLARK Conduit Body Covers and Gaskets

Conduit Body Covers and GasketsIncludes installation accessories, such as aluminium covers, gaskets and gasket hubs, ideal for use with Killark conduit bodies (28 Products)

KILLARK Hazardous Location Control Stations

Hazardous Location Control StationsDesigned for switching ON/OFF electrical equipment & machinery in environments having flammable gases, vapours, combustible dust & ignitable fibres, such as petroleum refineries, storage facilities & chemical plants. Variants available in 1/2 & 3/4 inch hub sizes(12 Products)

KILLARK LED Lamps and Bulbs

LED Lamps and Bulbs(12 Products)

KILLARK Enclosure Accessories

Enclosure Accessories(11 Products)

KILLARK GFCI Receptacles

GFCI Receptacles(3 Products)

KILLARK Hazardous Location Safety and Disconnect Switches

Hazardous Location Safety and Disconnect SwitchesDesigned for disconnecting electrical equipment from power sources in locations prone to flammable gases, ignitable dust & combustible fibres. Selected models feature a gasketed flange with O-ring for complete sealing against moisture. Available in 30, 60 & 100A variants(3 Products)

KILLARK Hazardous Location Emergency/Exit Backup

Hazardous Location Emergency/Exit BackupLighting fixtures suitable for providing continuous illumination under power outage conditions. Selected models feature pre-wired terminal blocks for hassle-free power connection and charging indicator light for user convenience. Available in 13, 26 & 84 watt ratings(2 Products)

KILLARK Tool Hangers

Tool Hangers(2 Products)

KILLARK Portable GFCI

Portable GFCIDesigned for supplying power to portable equipment in wet & hazardous locations for power distribution applications. Fully gasketed compartment for preventing moisture from entering the enclosure and portable design for quick installation(1 Product)

Things To Consider

Cross-Reference Alternatives

Killark's products' model numbers generally cross individual reference to the equivalent Appleton Electric MPNs (manufacturer's part numbers). So, if you're looking for lighting fixtures, enclosures, conduits, control stations, switches, fittings & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Killark products are generally small to medium in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Killark

Killark's product range includes electrical boxes, raceways, conduits, struts, extension cords, cord reels, power strips, circuit breakers, safety switches and automation equipment. Killark electric control stations are ideal for controlling industrial machinery in places exposed to high levels of moisture, dust and flammable gases, as well as prone to oxidation reactions caused by washdown services. These Hubbell Killark units feature colour-coded separate start and stop pushbuttons for hassle-free operation during a fire or other safety emergencies. They are available in cast aluminium and polyester resin enclosure variants. Killark conduit fittings are used for routing & protecting electrical wiring in devices, structures & buildings. They feature a copper-free aluminium enclosure for withstanding tough jobsite abuse and pre-drilled holes for mounting on both walls & ceilings.

Major Trade Names

Seal-XM Control Stations

Seal-XM Control Stations

Killark SEAL-XM FXCS Series control stations offer control solutions with Start/Stop motor functions, LED pilot light indications & more in hazardous areas. They are used in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas that require Type 3, 7 & 9 protection ratings for indoor & outdoor use. These...

CSA-certified SEAL-XM Series products are ideal for preventing the ignition of flammable gases / vapours, combustible dust or easily ignitable fibres in the atmosphere.

LINEARLITE Fluorescent Fixtures

LINEARLITE Fluorescent Fixtures

Killark LINEARLITE DBF Series fluorescent fixtures are ideal for general & focused lighting in areas having flammable gases / vapours or combustible dusts or in Class I, Division 2 or Class II or III, Div. 1 or 2 hazardous locations (defined in the NEC). These Killark lighting fixtures for indoor & ...

outdoor applications can also be used in non-hazardous wet locations.

Duraloy 7 Conduit Bodies

Duraloy 7 Conduit Bodies

Killark Duraloy 7 Series conduit bodies offer easy access to conductors for pulling, splicing & maintenance applications of wires / cables. They are threaded for connecting to threaded rigid conduits.

Frequently Asked Questions

What standards do these Killark products comply with?

Many of Killark products adhere to UL, NEMA, CSA & FM standards by meeting their safety and performance standards.

What are the uses of Killark strobe and flashing lights?

Strobe and flashing lights emit brief bursts of light at regular intervals. These lights signal an emergency or warn of a potential hazard when attached to construction equipment and other types of warning systems.

What do the different numbers in the IP rating of Killark products indicate?

IP protection refers to the level of protection that the equipment provides against foreign matter and liquids. The first number in the IP rating determines the protection against solid objects (dust / debris / foreign object) with 0 being no protection & 6 being total protection. The second number in the IP rating indicates protection against liquids (water) with 0 being no protection & 8 being protection from long periods of immersion under pressure.