KILLARK Conduit And Cable Hangers

Designed to secure rigid metal conduit, IMC & EMT tubes across, parallel or perpendicular to channels, beams and angle supports. Feature a hot-dipped galvanised steel construction capable of supporting heavy loads

Filter

KILLARK -

Edge Conduit Clamp

Killark edge conduit clamps are used to secure rigid metal conduit, EMT or IMC perpendicular or parallel to the beam, channel and angle supports. They feature malleable iron construction with hot dipped galvanised finish for excellent compressive strength and resistance against cracking & corrosion. These clamps are capable of handling heavy loads and are available in widths ranging from 2.125 to 4.625 inches.
Raptor Supplies also offer parallel conduit clampsin 3.25 to 6-5/16 inch length options.

StyleModelNominal Conduit/pipeWidthLengthEmt SizeRigid/pipe SizeFlange ThicknessMaterialFinishPrice (ex. VAT)
AECC1501 1/2"3 1/4"3.938"1 1/2"--SteelGalvanized€26.69
AECC1251 1/4"3.062"3 1/16"1 1/4"--SteelGalvanized€25.25
AECC1001"2.62"3 1/16"-1"-SteelGalvanized€21.23
AECC0501/2"2 3/25"2 13/16"1/2"0.5"-SteelGalvanized€19.07
AECC2502 1/2"4.62"5 1/8"2 1/2"--SteelGalvanized€39.60
AECC2002"4.062"4 1/2"2"2"21/64" to 49/64"SteelGalvanized€37.38
AECC0753/4"2.38"2.938"-3/4"3/16" to 23/32"SteelGalvanized€18.37
StyleModelMaterialFinishWidthNominal Conduit/pipeLengthEmt SizeRigid/pipe SizeFlange ThicknessPrice (ex. VAT)
APCC200Malleable IronHot Dip Galvanized2 7/8"2"4 5/8"2"2"-€32.02
APCC050SteelGalvanized1.437"-2 7/8"1/2"0.5"-€19.07
APCC100SteelGalvanized2"1"3 1/4"1"1"-€23.48
APCC125SteelGalvanized2 3/25"1 1/4"3 5/8"1 1/4"--€25.70
APCC150SteelGalvanized2.187"1 1/2"3 7/8"1 1/2"-3/16" to 11/16"€27.11
APCC250SteelGalvanized3 1/4"2 1/2"5 1/4"2 1/2"-15/64" to 21/32"€38.32
APCC300SteelGalvanized3 3/25"3"5 1/8"3"3"-€45.34
APCC350SteelGalvanized4.312"-6.312"3 1/2"3 1/2"-€49.67
APCC400SteelGalvanized4.812"4"6.812"4"4"-€52.59
KILLARK -

Conduit Clamps

Killark conduit clamps are used to secure rigid metal conduits, EMT or IMC perpendicular or parallel to the beam, channel and angle supports. They feature malleable iron construction with hot dipped galvanised finish to provide excellent compressive strength and resistance from cracking & corrosion. These clamps are capable of handling heavy loads and are available in 3.1 & 3.5 inch length options.
Raptor Supplies also offers edge conduit clampsin lengths ranging from 2-13/16 to 5.125 inches.

StyleModelNominal Conduit/pipeFinishWidthLengthMaterialFlange ThicknessPrice (ex. VAT)
ARACC1501 1/2"Galvanized3.3"3 1/2"--€13.64
BPCC0753/4"Powder Coated1.7"3.1"Steel3/32" to 15/32"€19.68
KILLARK -

Right Angle Conduit Clamp

Killark right angle conduit clamps are used to secure rigid metal conduits, EMT or IMC perpendicular or parallel to beam, channel and angle supports. They feature steel construction with galvanised finish for structural rigidity and to reduce oxidation reactions on exposed surfaces. These clamps are capable of handling heavy loads and are available in lengths ranging from 2-13/16 to 6-11/16 inches.
Raptor Supplies also offers parallel conduit clampsfeaturing malleable iron construction for crack resistance.

StyleModelMaterialFinishWidthNominal Conduit/pipeLengthEmt SizeRigid/pipe SizePrice (ex. VAT)
ARACC125Malleable IronHot Dip Galvanized2 7/8"1 1/4"3.187"1 1/4"-€12.25
ARACC050SteelGalvanized2.062"1/2"2 1/2"1/2"0.5"€11.26
ARACC075SteelGalvanized2 1/4"3/4"2 13/16"3/4"0.75"€11.13
ARACC100SteelGalvanized2.562"1"3 1/16"1"1"€13.42
ARACC200SteelGalvanized4.062"2"4 1/2"2"2"€19.54
ARACC250SteelGalvanized2.62"2 1/2"3 1/4"2 1/2"-€24.39
ARACC300SteelGalvanized5 1/8"3"5 3/8"3"3"€29.05
ARACC350SteelGalvanized5.62"----€32.63
ARACC400SteelGalvanized6 3/25"4"6.688"4"4"€35.59
KILLARK -

Edge Conduit Clamp Emt 3 In

ModelItemPrice (ex. VAT)
ECC300AC2NFJ€51.98

We are here to help!

Looking for a part not listed here?