KILLARK Hazardous Location Safety And Disconnect Switches

Designed for disconnecting electrical equipment from power sources in locations prone to flammable gases, ignitable dust & combustible fibres. Selected models feature a gasketed flange with O-ring for complete sealing against moisture. Available in 30, 60 & 100A variants

Filter

KILLARK -

Explosion Proof Disconnect Switches

Killark hazardous location disconnect switches are suitable for disconnecting motor circuits to protect against overload or short circuit conditions. These hinged cover disconnect switches feature copper-free aluminium construction to resist corrosion. They feature a gasket flange with an O-ring to ensure watertight assembly and stainless steel cover bolts to reduce installation & maintenance time. These UL-listed units come integrated with a switch operating toggle that can be padlocked (with up to 3 locks) in either ON or OFF position. Raptor Supplies also offers control stationsin feed-thru and dead-end hub variants.

StyleModelWidthHeightDepthContact FormPhaseVoltageNumber Of PolesPrice (ex. VAT)
AB7NFD13A5 3/4"8"6 1/4"3PST3600V AC3€3,417.00
BB7NFD26A8 1/4"13"7 3/4"3PST3600V AC3€3,761.23
BB7NFD21A8 1/4"13"7 3/4"3PST3-3€4,670.39

We are here to help!

Looking for a part not listed here?