KILLARK Hazardous Location Manual Motor Switches And Starters

Ideal for switching ON/OFF electric motors for automotive and manufacturing applications. Selected models feature abrasion resistant & lightweight aluminium construction for impact strength. Available in dead-end & feed-thru hub styles

Filter

StyleModelNumber Of PolesNo. Of Thermal Units RequiredHub StyleHub SizeHeightTypeDepthNumber Of GangsPrice (ex. VAT)
AFXSX5221Feed Thru3/4"4"Hazardous Location5.344"1€639.42
AFXSX5333Feed Thru3/4"4"Hazardous Location5.344"1€942.23
KILLARK -

Motor Starter

Killark motor starters provide manual starting & stopping of small DC or AC motors. They feature cast copper-free, aluminium alloy construction for increased toughness and excellent weldability. These motor starters have a stainless steel shaft and are available in combination with pushbuttons, pilot lights and switches.
Raptor Supplies also offers these manual motor switchwith dead-end hubs.

StyleModelNumber Of PolesHub SizeNo. Of Thermal Units RequiredHub StyleNema Enclosure TypeHeightTypeStarter TypePrice (ex. VAT)
AXSX-4221/2"1Feed ThruNEMA 7, NEMA 96"ToggleManual€439.36
AXSX-5223/4"1Feed Thru-6"ToggleManual€452.36
AXSX-4331/2"3Feed ThruNEMA 7, NEMA 96"ToggleManual€654.02
AXSX-5333/4"3Feed ThruNEMA 7, NEMA 96"ToggleManual€633.96
KILLARK -

Manual Motor Switch Hazardous Location 600v 2 Pole

ModelItemPrice (ex. VAT)
FXSX12AF2ZXN€655.47

We are here to help!

Looking for a part not listed here?