KILLARK Conduit Body Covers And Gaskets

Includes installation accessories, such as aluminium covers, gaskets and gasket hubs, ideal for use with Killark conduit bodies

Filter

KILLARK -

Covers

StyleModelMaterialHub SizeDesignWidthHazardous Location ClassCover MaterialLengthNumber Of GangsPrice (ex. VAT)
AOL-20Aluminum3/4"Screw In-Yes---€5.81
AOL-10Aluminum1/2"Screw In-Yes---€4.26
AOL-450Aluminum-Screw In-Yes---€9.56
AOL-30Aluminum1"Screw In-Yes---€7.17
BX-10Copper Free Aluminum--568588"-Copper Free Aluminum4 5/8"1€283.42
KILLARK -

Conduit Body Covers

StyleModelMaterialDesignHub SizeHazardous Location ClassPrice (ex. VAT)
A570----€23.88
A170----€13.08
BOL-60----€17.64
BOL-45M----€13.00
A670----€25.01
BOL-10M----€4.61
A470----€18.30
A270----€13.61
BOL-30M----€8.33
A370----€16.65
COL-20MSteelScrew In3/4"Yes€6.06
KILLARK -

Gasket Hub

Killark gasket hubs feature lay-in design for sealing out moisture and protecting electrical installations against corrosion. They are made of industrial grade neoprene for resistance from ozone, sunlight & oils. These UL-listed hubs are compatible with copper free aluminium, malleable iron conduit bodies and are available in 1/2, 3/4 and 1 inch hub sizes.
Raptor Supplies also offers conduit body coverfeaturing screw-in design ensuring no gaps between male and female threads.

StyleModelHub SizeMaterialDesignHazardous Location ClassPrice (ex. VAT)
AOLK-3RG1"NeopreneLay InYes€6.90
AOLK-1RG1/2"NeopreneLay InYes€5.52
AOLK-2RG3/4"NeopreneLay InYes€5.99
KILLARK -

Neoprene Rubber Conduit Body Gaskets

Killark conduit body gaskets are used for sealing moisture and preventing corrosion to protect electrical installations. These units are made of neoprene rubber for excellent chemical stability and flexibility at high temperatures. Selected models feature a flat-back design to increase wiring capacity and mounting stability. These units meet UL listed and CSA certified standards and are available in hub sizes ranging between 1/2 and 6.875 inches.
Raptor Supplies also offers Killark conduit body gasketsfeaturing nitrile butadiene (Buna-N) construction for use in applications where high oil resistance is required.

StyleModelMaterialHub SizeHazardous Location ClassDesignPrice (ex. VAT)
AGASK571Neoprene1/2"NoLay In€5.86
BOL-6-RGNeoprene2"YesLay In€9.93
AGASK576Neoprene2"NoLay In€12.41
AGASK574Neoprene1 1/4"NoLay In€10.48
AGASK573Neoprene-NoLay In€6.94
CGES-RGNeoprene5"NoLay In€22.08
AGASK572Neoprene3/4"NoLay In€5.81
CGEC-RGNeoprene2 11/16"NoLay In€19.23
CGRM-RGNeoprene Rubber6 7/8"YesLay In€40.38

We are here to help!

Looking for a part not listed here?