KILLARK Hazardous Location Tumbler Switch Accessories

Tumbler switches suitable for manual starting / stopping of small DC / AC motors in production lines & manufacturing plants. Selected models feature copper-free aluminium alloy enclosures for high abrasion resistance. Switch assemblies and assembly covers also available

Filter

KILLARK -

Tumbler Switch Cover

Killark XS / XST Series tumbler switch covers are used for making, breaking or changing connections in electric circuits. They are UL listed and CSA certified for use with front lever rotary operated switch assemblies. These switch covers come with standard provisions for padlocking in either ON or OFF position. They are equipped with a lever connected to a threaded stainless steel shaft that passes through the cover. These units are available in 15 and 20A variants. Selected models (FXS Seriestumbler switch covers) feature NEMA 3 weatherproof enclosures.

StyleModelType Of OperatorHpNumber Of GangsSwitch TypeMaterialWidthVoltageHeightPrice (ex. VAT)
AXSX-2Switch Assembly--ToggleAluminum3"600V AC4 5/8"€422.69
AXSX-3Switch Assembly---Aluminum3"600V AC-€624.81
AXS-1CTumbler Switch1 hp @ 120V, 2 hp @ 240V1-Aluminum---€249.36
AXS-2CTumbler Switch1 hp @ 120V, 2 hp @ 240V1-Aluminum---€264.40
AXS-8CTumbler Switch3 hp @ 240V, 5 hp @ 480V1-Aluminum---€539.96
KILLARK -

Tumbler Switch

Killark tumbler switches provide an effective solution in hazardous locations and are used to start / stop motor functions and light switching. They feature cast aluminium construction for resistance from UV radiations and colour coded wiring with additional wiring space for smooth field installation. These UL listed switches are compatible with Class 1, 2 & 3 devices and are available in single, double and triple pole configurations.
Raptor Supplies also offers single pole tumbler switcheswith feed-thru hubs.

StyleModelHpNumber Of GangsMaterialType Of OperatorDepthHeightWidthPrice (ex. VAT)
AFXS-1C1 hp @ 120V, 2 hp @ 240V1AluminumTumbler Switch3 5/8"6.812"3.688"€658.34
AFXS-2C1 hp @ 120V, 2 hp @ 240V1AluminumTumbler Switch3 5/8"6.812"3.688"€601.66
AFXS-8C3 hp @ 240V, 5 hp @ 480V1AluminumTumbler Switch3 5/8"6.812"3.688"€864.89

We are here to help!

Looking for a part not listed here?