EBERBACH

Eberbach's catalogue includes blending containers, lab stirrers, laboratory tumblers, milling & grinding equipment, shakers, blenders and cabinets. Eberbach laboratory agitators have stainless steel construction to resist corrosion on exposed surfaces and added strength. They are used with hollow spindle stirrers and have blade pitch adjustment to control agitation. These agitators are available in lengths ranging from 6 to 36 inches. The brand's explosion-proof blenders are used in the pharmaceutical industry to mix hazardous volatile solvents. Selected models in these blenders are equipped with electro-polished stainless-steel containers for reduced surface roughness & baffles for stable mixing.

See More

Request a Quote

Product Categories

EBERBACH Shakers and Rotators

Shakers and RotatorsUsed for blending & mixing chemical solutions & powders for research & development, and chemical processing applications. Selected models feature variable speed control for ease-of-operation and maximum control(64 Products)

EBERBACH Sieve Shakers

Sieve ShakersSuitable for dry & wet sieving sand, plastics, seeds, powders, soils and nuts in research & development and laboratory applications. Selected models feature a digital timer for precise mixing output & user convenience(13 Products)

EBERBACH Stirrers

StirrersSuitable for mixing & stirring fluids & chemicals in healthcare, refining, chemical processing and research & development applications. Selected models feature have front mounted knob controls for easy setup. Available in 115 & 230V variants(19 Products)

EBERBACH Homogenizers

HomogenizersSuitable for homogenising chemicals & fluids for research & development, healthcare, pharmaceutical and chemical processing applications. Selected models feature high-torque motor having variable speed adjustment for precise & easy calibration(8 Products)

EBERBACH Laboratory Mixers

Laboratory MixersDesigned for mixing & blending lab samples for scientific research & development, pharmaceutical and chemical processing applications. Selected models feature interlocked safety switch for user safety & integrated handles for ease-of-operation(58 Products)

EBERBACH Laboratory Microscopes

Laboratory MicroscopesDesigned for observing microscopic objects in research & development, and scientific applications. Selected models have spring loaded lenses for protecting lens & slide during retraction and 360-degree rotating head for user convenience(1 Product)

EBERBACH Laboratory Storage

Laboratory StorageFlask carriers / holders designed to hold flasks on shaker perforated platforms. Made from aluminium and available in holding capacities ranging from 125 to 250 ml (7 Products)

EBERBACH Laboratory Clamps and Supports

Laboratory Clamps and SupportsDesigned for holding laboratory equipment & clamping gas cylinders to tables & benches in research & development, pharmaceutical and chemical processing applications. Selected models have adjustable buckles for easy adjustment(11 Products)

EBERBACH Laboratory Mixer Accessories

Laboratory Mixer AccessoriesIncludes dispersion blade bushings, silica acid wash beads, accessory support stand kits, dough hooks, ampule snappers, anchor paddles, anodes, bar clamps, beaker holders, blade adjusting tools, blenders, containers, blending container adapters, box carriers, chucks and key sets(274 Products)

EBERBACH Microscope Slides and Slide Storage

Microscope Slides and Slide StorageUsed with microscopes for observing & storing samples in research & development and healthcare applications. Selected slides have lightweight aluminium construction for abrasion resistance. Wooden slide cabinets, dispensers & holders also available(12 Products)

EBERBACH Bottles and Jars

Bottles and JarsSuitable for storing fluids, chemicals & powders in chemical processing and scientific applications. Selected models feature glass construction for eliminating the chances of reaction against acids & reactive solutions(1 Product)

EBERBACH Wire Cloth Sieves

Wire Cloth SievesDesigned for sampling, testing and classifying granular & powdered materials in research & development applications. Selected models feature nickel plated brass construction for durability and 304 stainless steel screen for resistance against abrasive materials(34 Products)

EBERBACH Centrifuges

CentrifugesDesigned for separating fluids in manufacturing plants & laboratories, as well as research & development, and pharmaceutical applications. Selected models feature locking lid for safety & programmable speed & timing for user convenience(1 Product)

EBERBACH Lab Circulator Accessories

Lab Circulator AccessoriesIncludes antifreeze, bath cleaners, bypass kits, Erlenmeyer flask holders, ethernet cables, external probes, flask holders, strips, mineral oils, replacement bypass kits, thermometer holders, tube clamps, tube insulation and USB cables(14 Products)

EBERBACH Homogenizer Accessories

Homogenizer AccessoriesIncludes digital & analog manuals, converters, adapter studs, atmosphere treatment chambers, cup & disruptor horns, double step couplers & microtips, replacement tips, generators, probes, homogeniser stands, reinforced empty tubes and open end wrenches(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Eberbach MPNs cross individual references to the equivalent Allegro Safety and Bullard model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Eberbach products available.

Shipping

These Eberbach products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Eberbach items are delivered by courier shipment and air freight for minimum downtime.

About Eberbach

Eberbach's catalogue includes blending containers, lab stirrers, laboratory tumblers, milling & grinding equipment, shakers, blenders and cabinets. Eberbach laboratory agitators have stainless steel construction to resist corrosion on exposed surfaces and added strength. They are used with hollow spindle stirrers and have blade pitch adjustment to control agitation. These agitators are available in lengths ranging from 6 to 36 inches. The brand's explosion-proof blenders are used in the pharmaceutical industry to mix hazardous volatile solvents. Selected models in these blenders are equipped with electro-polished stainless-steel containers for reduced surface roughness & baffles for stable mixing.

Major Trade Names

Eberbach POWER STIR

Eberbach POWER STIR

The brand's POWER STIR lab stirrer has a low-speed, high-torque motor with a maximum output of 96 oz-inches at 625 rpm. It accepts agitators from 7/32 inch to 5/16 inch in diameter and features screw chucks & a hollow spindle for ease of operation. This standard model has high-impact ABS plastic con...

struction to resist chemicals and high tensile strength. This stirrer also has an aluminium version available upon request.

Frequently Asked Questions

How to clean Eberbach blending containers?

  • After blending animal or plant matter in aqueous solutions, wash both glass and stainless steel containers using a general-purpose laboratory cleaner with hot water.
  • Rinse the containers thoroughly and immediately dry them.
  • To facilitate drying, rinse the containers in 100% methanol, then evaporate the methanol using compressed air.
  • Ensure that the underside of the blending assembly is thoroughly dried.
  • Although the socket head drive shaft is made of stainless steel, it will corrode if left wet, so make sure it's completely dry.
  • Eberbach stainless steel containers and borosilicate glass containers can also be autoclaved.
  • When using the borosilicate glass container, loosen the blending assembly during autoclaving.

What is the capacity range of Eberbach's shakers and mixers?

Eberbach's shakers and mixers come in a variety of sizes having capacities ranging from 10 ml to 1000 L or more.

What is liquid chromatography?

Liquid chromatography is used to identify and quantify drug compounds in biological fluids and drug formulations. It can determine the identity, purity and potency of drug substances during development in clinical trials, preclinical development and post-approval monitoring.

What is the significance of the brand's E3803 high-output cutting mill?

Eberbach E3803 high-output cutting mill has a deep-sealed cutting chamber with six stationary blades and two rotating cutting head options (standard with four blades). It uses high-speed rotation to minimize heat build-up and increase throughput for the milling of plastics, animal feed, cardboard, bones, cables and electronic scrap.