EBERBACH Sieve Shakers

Suitable for dry & wet sieving sand, plastics, seeds, powders, soils and nuts in research & development and laboratory applications. Selected models feature a digital timer for precise mixing output & user convenience

Filter

EBERBACH -

Sieve Shakers

Eberbach sieve shakers are designed for separating or determining the size of particles by passing them through a series of chambers with mesh filters and aggressively agitating the sample for complete separation. These units utilise the brand's unique rocker arm design that creates both vertical and horizontal axes of motion for low-noise & highly aggressive shaking. Selected models have stainless steel construction for withstanding hazardous environments, vapours or dust. They also include a digital timer & pilot lamp for user convenience. Choose from a wide range of these shakers, available in 25, 29 and 39 inch lengths on Raptor Supplies.

StyleModelHeightWidthLengthFinishFrequencyCapacityMaterialPrice (ex. VAT)
AE6200.2510"20"39"-50/60 Hz--€11,398.78
BE620010"20"39"-50/60 Hz--€10,521.96
CE610012"21"25"-50/60 Hz40 lbs.-€7,014.63
CE6100.2512"21"25"-50/60 Hz40 lbs.-€7,891.46
DE6105.0012"24"29"Powder Coat50/60 Hz40 lbs.--
RFQ
AE6105.2512"24"29"Powder Coat50/60 Hz40 lbs.--
RFQ
EE6105.SS12"24"29"Stainless Steel50/60 Hz40 lbs.Stainless Steel-
RFQ
EBERBACH -

Variable Speed Double Stack Sieve Shakers

StyleModelWidthLengthFrequencyHeightCapacityPrice (ex. VAT)
AE6203.2520"39"50/60 Hz10"80 lbs.€14,029.27
AE620320"39"50/60 Hz10"80 lbs.€13,152.44
BE6205.2525"-50/60 Hz10"80 lbs.-
RFQ
BE620525"43"50/60 Hz10"80 lbs.-
RFQ
StyleModelFrequencyWidthLengthCapacityPrice (ex. VAT)
AE610350/60 Hz14"25"40 lbs.€7,891.46
AE6103.2550/60 Hz14"25"40 lbs.€7,891.46

We are here to help!

Looking for a part not listed here?