EBERBACH Laboratory Mixers

Designed for mixing & blending lab samples for scientific research & development, pharmaceutical and chemical processing applications. Selected models feature interlocked safety switch for user safety & integrated handles for ease-of-operation

Filter

EBERBACH -

Heavy Duty Blenders

Eberbach heavy-duty blenders are designed to handle oily, moisture-prone, dirty or corrosive atmospheres. They deliver mixing speeds up to 10800 rpm and are compatible with 1- or 4-litre containers. Selected models come equipped with a 1.5 hp TEFC capacitor-start motor with an automatic reset thermal protection facility to prevent motor overloading.

StyleModelVoltageSpeedWidthHeightCapacityHpLengthAmpsPrice (ex. VAT)
AE8013.00115V1080-10800 RPM-------
RFQ
BE8010.25230V10800 RPM10 1/2"21"4L1 1/2 hp20 1/2"7.8A-
RFQ
AE8013.25230V1080-10800 RPM16"18"--20 1/2"-€14,993.79
BE8015.25230V10800 RPM10 1/2"21"1L1 1/2 hp20 1/2"7.8A-
RFQ
BE8015.26230V--------
RFQ
EBERBACH -

Dual Speed Waring Blenders

Waring blenders are used in biochemical laboratories for disintegrating heterogeneous materials into uniform suspensions. Eberbach dual speed waring blenders come with a standard blending assembly including 1.2 litre heat resistant glass / plastic containers with lids. Choose from a wide variety of waring blenders, available in free spin speeds of 18000, 22000, 21500 & 24500 rpm.

StyleModelSpeedHpMaterialVoltageHeightPrice (ex. VAT)
AE8150500-20000 RPM2/5 hpGlass-16"-
RFQ
BE812018000/22000 RPM2/5 hpGlass115V-€1,004.85
CE842018000/22000 RPM2/5 hpPlastic115V-€808.64
DE813018000/22000 RPM2/5 hpGlass115V-€1,170.00
EE843018000/22000 RPM2/5 hpPlastic115V-€1,010.84
DE8130.2018000/22000 RPM2/5 hpGlass230V-€1,313.48
EE8430.2018000/22000 RPM2/5 hpPlastic230V-€1,315.25
BE8120.2018000/22000 RPM2/5 hpGlass230V-€1,130.76
CE8420.2018000/22000 RPM2/5 hpPlastic230V-€1,060.96
DE813221500/24500 RPM2/5 hpGlass115V16"€1,459.75
EE843221500/24500 RPM2/5 hpPlastic115V-€1,263.56
BE812221500/24500 RPM2/5 hpGlass115V-€1,207.02
FE842221500/24500 RPM7/10 hpPlastic230V-€1,010.84
EBERBACH -

Blenders

StyleModelVoltageSpeedHpMaterialCapacityHeightLengthWidthPrice (ex. VAT)
AE8017.25-10800 RPM---18"20 1/2"10 1/2"-
RFQ
BE8017.26.XP.LB or E8017.25.XP.LB---------
RFQ
BE8017.LB-10800 RPM1 1/2 hp--18"20 1/2"10 1/2"€6,928.68
CE8400--------€646.91
AE8017115V10800 RPM1 1/2 hp-4L18"20 1/2"10 1/2"-
RFQ
DE8011115V---4L----
RFQ
EE8150.G115V500-20000 RPM2/5 hpGlass1.2L---€1,895.75
RFQ
FE8070115V19000/23000 RPM1 hpStainless Steel-----
RFQ
GE8015115V11500 RPM1 1/2 hp-4L-20.375 ft.--
RFQ
GE8010115V10800 RPM1 1/2 hp-4L21"20 1/2"10 1/2"-
RFQ
HE8100115V22000 RPM2/5 hpGlass-16"--€766.91
IE8016115V1080-10800 RPM1 1/2 hpSteel1L18"20 1/2"16"-
RFQ
JE8000115V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.32
KE8140115V3500-22000 RPM2/3 hpPlastic-----
RFQ
LE8835120V AC18500 RPM2/3 hp------
RFQ
EE8150.S150V500-20000 RPM2/5 hpStainless Steel1L14"--€2,014.29
RFQ
ME8120.S150V18000-22000 RPM2/5 hpStainless Steel1L14"--€1,102.92
RFQ
ME8150.20.G230V500-20000 RPM2/5 hpGlass1.2L---€1,915.89
RFQ
GE8015.35230V11500 RPM-------
RFQ
BE8018.LB.RM230V--------
RFQ
JE8000.20230V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.44
HE8100.20230V22000 RPM2/5 hpGlass-16"--€744.13
IE8016.25230V1150-11500 RPM-------
RFQ
AE8018230V1080-10800 RPM1 1/2 hp-4L18"20 2/5"10 2/5"-
RFQ
ME8150.20.S230V500-20000 RPM2/5 hpStainless Steel1L14"--€1,896.76
RFQ
EBERBACH -

Programmable Inversion Tumblers

Eberbach programmable inversion tumblers keep insoluble particles in a suspended state for minimising the introduction of air in dry blending powders, solution and aggressively agitating chemicals. They come with a powder-coated finish to withstand temperatures ranging from 3 to 50 degrees C. The standard units are capable of accommodating 6 bottles or jars, and can rotate unbalanced and balanced weights up to 10 lb and 50 lb, respectively. Choose from a wide range of these laboratory tumblers available in 31 & 48 inch length options.

StyleModelVoltageCapacityWidthHeightLengthSpeedFrequencyFinishPrice (ex. VAT)
AEL655.S---------
RFQ
BEL660.I--16 1/4"19"48"0-100 RPM--€35,073.17
BEL660.S---------
RFQ
AEL655.I115V500 lbs.11 1/2"13 1/2"---Powder Coat-
RFQ
AEL655.I.25115V500 lbs.11 1/2"13 1/2"---Powder Coat-
RFQ
BEL660115V50 lbs.16 1/4"--0-100 RPM50/60 HzPowder Coat€12,116.18
CEL655.00115V34 lbs.12"15"37"---€10,840.80
DEL665.00115V100 lbs.22"23"52"----
RFQ
BEL660.25230V50 lbs.16 1/4"19"48"0-100 RPM50/60 HzPowder Coat€12,435.04
EEL665.I230V100 lbs.-23"52"----
RFQ
EBERBACH -

Explosion Proof Blenders

Eberbach explosion-proof blenders are used in pharmaceutical industries for mixing hazardous volatile solvents and are compatible with 20- & 75-litre containers. Selected models come with electro-polished stainless-steel containers to reduce the surface roughness, baffles for stable mixing and a locking base for added safety.

StyleModelSpeedHpMaterialCapacityTorque
AE8815.0010000 RPM15 hp to 40 hp---
RFQ
BE8805.0010000 RPM-Stainless Steel20L6.26 N-m
RFQ
EBERBACH -

V Blender, Explosion Proof

ModelItemPrice (ex. VAT)
EL705AX3DXP-
RFQ

We are here to help!

Looking for a part not listed here?