EBERBACH Stirrers

Suitable for mixing & stirring fluids & chemicals in healthcare, refining, chemical processing and research & development applications. Selected models feature have front mounted knob controls for easy setup. Available in 115 & 230V variants

Filter

EBERBACH -

Lab Stirrers

Eberbach lab stirrers are designed to be used in locations deemed hazardous for standard equipment. They are electrically explosion-proof and have a hollow spindle & screw chucks to ease stirring and allow the user to raise / lower the agitator without having to remove it. High speed explosion proof stirrers operate at 30 - 2300 rpm, high speed overhead stirrers operate at 2500 rpm and high torque stirrers operate at 20 - 625 rpm. Choose from a wide range of lab stirrers, available in ABS plastic & aluminium variants on Raptor Supplies.

StyleModelVoltageLengthMaterialHeightWidthAccuracyRpmCapacityPrice (ex. VAT)
AE7113115V AC14"Aluminum10 3/5"5 1/2"1%---
RFQ
AE7123115V AC-Aluminum10 3/5"5 1/2"1%---
RFQ
BE7200115V AC9"ABS9"4"1%--€3,156.59
BE7200.25115V AC9"ABS9"4"1%---
RFQ
AE7213115V AC-ABS10 3/5"5 1/2"1%---
RFQ
CE7223115V AC-Aluminum10 3/5"5 1/2"1%---
RFQ
DE7225115V AC------2 gal.-
RFQ
EE7255115V AC--------
RFQ
FE7905115V AC26 3/5"-28 3/5"13 1/2"----
RFQ
GE7906115V AC26 3/5"-28 3/5"13 1/2"----
RFQ
AE7113.25230V14"Aluminum10 3/5"5 1/2"1%---
RFQ
AE7123.25230V-Aluminum10 3/5"5 1/2"0.01%---
RFQ
HE7225.25230V11"-7"9"-0-700 RPM--
RFQ
GE7906.25230V26 3/5"-28 3/5"13 1/2"----
RFQ
IE7905.25230V--28 3/5"13 1/2"-230-2300 RPM--
RFQ
EBERBACH -

Overhead Stirrers

StyleModelVoltageLengthMaterialHeightWidthAccuracyDiameterHzPrice (ex. VAT)
AE7100115V AC9"ABS9"4"1%0.312"50/60 Hz€2,192.08
AE7100.25230V9"ABS9"4"1%0.312"50/60 Hz-
RFQ
EBERBACH -

Con-Torque Lab Stir Power Units

StyleModelVoltageHz
AE7265115V AC50/60 Hz
RFQ
BE7265.25230V50/60 Hz
RFQ

We are here to help!

Looking for a part not listed here?