EBERBACH Shakers And Rotators

Used for blending & mixing chemical solutions & powders for research & development, and chemical processing applications. Selected models feature variable speed control for ease-of-operation and maximum control

Filter

StyleModelCapacityFinishOrbit Dia.LengthPrice (ex. VAT)
AE6155.25500 lbs.Powder Coat2"43"€25,545.88
AE6155500 lbs.Powder Coat2"-€25,545.88
EBERBACH -

Clinical Rotators

StyleModelFinishCapacityMaterialLengthOrbit Dia.Price (ex. VAT)
AE2500Powder Coat10 lbs.-12 2/5"3/4"-
RFQ
AE2500.SSStainless Steel10 lbs.Stainless Steel--€5,260.98
RFQ
StyleModelCapacityLengthFinishPrice (ex. VAT)
AEL680.Q8.8 lbs.33"Powder Coat€7,014.63
AEL680.Q.258.8 lbs.33"Powder Coat€7,870.53
EBERBACH -

Benchtop Orbital Shakers

StyleModelTypeFinishCapacityMaterialLengthPrice (ex. VAT)
AE6130.HDHeavy Duty-25 lbs.Stainless Steel18"€7,865.15
RFQ
AE6130.HD.INHeavy Duty Incubator Ready-25 lbs.Stainless Steel18"€10,521.96
RFQ
AE6130.INIncubator Ready-25 lbs.Stainless Steel18"€8,768.30
RFQ
BE6130StandardPowder Coat25 lbs.Stainless Steel18"€4,599.72
BE6130.SSStandardStainless Steel25 lbs.Stainless Steel18"-
RFQ
EBERBACH -

Heavy Duty Hand Motion Shakers

StyleModelCapacityLengthFinishPrice (ex. VAT)
AEL680.HD10 lbs.33"Powder Coat€5,739.25
BEL680.HD.2510 lbs.33"-€6,058.10
EBERBACH -

Reciprocal Shakers

Eberbach reciprocal shakers are designed for mixing the contents of a container. These powder coated shakers can withstand loads up to 50 lb and have a GE split phase motor with a variable oscillating rate of 60 to 260 osc/min. Selected models have DC speed control, digital tachometer & countdown timer for desired operation. They have a 1-1/2 inch horizontal stroke for vigorous shaking. Choose from a wide range of reciprocal shakers, available in 115 & 230VAC voltage ratings on Raptor Supplies.

StyleModelCapacityControlLengthFinishStrokePrice (ex. VAT)
AE601340 lbs.Digital16 1/2"Powder Coat1 1/2"€4,782.71
AE6013.2540 lbs.Digital16 1/2"Powder Coat1 1/2"-
RFQ
EBERBACH -

Microplate Vortex Mixer

Eberbach microplate vortex mixers are used in laboratories for mixing aqueous solutions in deep well or standard micro-titer plates. They feature a digital programmable timer integrated with a digital tachometer to set a precise mixing time while measuring the mixing rate (120 to 2200 rpm). These shakers further have rubber feet to prevent creeping and a powder-coated / stainless-steel finish to reduce the oxidation reactions on the exposed surfaces. Choose from a wide range of these vortex mixers available in 6 & 13 inch height options.

StyleModelLengthFinishOrbit Dia.MaterialCapacityPrice (ex. VAT)
AE61207"Powder Coat1/8"---
RFQ
BE6120.SS7"Stainless Steel1/8"Stainless Steel-€5,041.77
RFQ
CE612114"Powder Coat1/8"--€4,366.82
CE6121.SS14"Stainless Steel1/8"Stainless Steel--
RFQ
DE612218"Powder Coat0.126"-9 lbs.€9,645.12
EE6122.SS18"Stainless Steel-Stainless Steel9 lbs.-
RFQ
EBERBACH -

Reciprocal Shaker, Explosion Proof

Eberbach reciprocal shakers are designed for shaking & mixing the contents of a container at variable speeds. They are rated Class 1 (Group D) and Class 2 (Group F & G) to provide safety against electrical explosions at hazardous locations. These shakers feature powder coated finish capable of withstanding weight up to 100 lb and a 50 / 60Hz motor for variable shaking, with speeds ranging from 90 to 240 oscillations per minute. The 1.5 inch stroke allows vigorous mixing. These explosion-proof reciprocal shakers are available in 115 and 230VAC voltage ratings on Raptor Supplies.

StyleModelCapacityLengthFinishStroke
AE5905100 lbs.39"Powder Coat1 1/2"
RFQ
BE5905.25100 lbs.39"Powder Coat1 1/2"
RFQ
EBERBACH -

Long Stroke Reciprocal Shakers

Eberbach long stroke reciprocal shakers are ideal for applications demanding aggressive mixing action for processing chemicals & solutions in pharmaceutical and medical facilities. They feature a digital timer & tachometer for quick program setup and integrated handlebars for easy deployment. Selected models have moisture & spill resistant electronics for preventing damage to circuitry from reactive chemicals & fluids. Choose from a wide variety of these long stroke reciprocal shakers, available in 115 & 230V options on Raptor Supplies.

StyleModelTypeCapacityMaterialLengthStrokeFinishPrice (ex. VAT)
AE5703.25Digital40 lbs.-40"6 1/2"-€18,413.42
AE5703Digital40 lbs.-40"6 1/2"-€18,413.42
AE5703.SSDigital40 lbs.Stainless Steel40"6 1/2"Stainless Steel-
RFQ
EBERBACH -

Heavy Duty Reciprocal Shakers

Eberbach heavy-duty reciprocal shakers are designed for continuous back-and-forth motion mixing for chemicals. The powder-coated stainless steel construction can withstand loads up to 500 lb. These shakers are powered by a 115 or 230VAC motor capable of oscillating at a maximum rate of 240 oscillations per minute. Selected models have DC speed control, digital tachometer & countdown timer for desired operation. These shakers have a 1-1/2 inch horizontal stroke for vigorous shaking. Choose from a wide range of reciprocal shakers, available in 10, 11 and 38 inch heights on Raptor Supplies.

StyleModelCapacityFinishLengthTypeMaterialStrokePrice (ex. VAT)
AE5903.HD-------
RFQ
BE5902.HD.SS-Stainless Steel--Stainless Steel1 1/2"€23,268.30
CE5902.HD.25-Powder Coat---1 1/2"€15,021.85
AE5903.HD.25-------
RFQ
DE5900.25100 lbs.Powder Coat39"--1 1/2"€8,608.87
AE5903.25100 lbs.Powder Coat39"Digital-1 1/2"€9,024.76
EE5903.SS100 lbs.Stainless Steel39"DigitalStainless Steel1 1/2"€14,906.09
DE5900100 lbs.Powder Coat39"--1 1/2"€8,290.02
AE5903100 lbs.Powder Coat39"Digital-1 1/2"€8,733.64
DE5900.SS100 lbs.Stainless Steel39"-Stainless Steel1 1/2"€13,503.17
AE5903.25.SS100 lbs.Stainless Steel39"DigitalStainless Steel1 1/2"€14,906.09
CE5902.HD250 lbs.Powder Coat43"--1 1/2"€14,730.73
FE5903.HDP500 lbs.Powder Coat60"--1 1/2"-
RFQ
FE5903.HDP.25500 lbs.Powder Coat---1 1/2"-
RFQ
EBERBACH -

Benchtop Reciprocal Shakers

Eberbach benchtop reciprocal shakers are suitable for mixing / processing solutions & chemicals in laboratories and medical facilities. These shakers feature a built-in, filtered SCR controller for precisely controlling platform speed & time duration. Selected models have front panel mounted digital display & touch button controls for minimising operation complexity. Choose from a broad range of these benchtop reciprocal shakers, available in power coated & stainless steel finish variants on Raptor Supplies.

StyleModelLengthFinishStrokeCapacityTypeMaterialPrice (ex. VAT)
AE601016 1/2"Powder Coat1 1/2"40 lbs.--€2,911.21
BE6010.SS16 1/2"Stainless Steel1 1/2"40 lbs.-Stainless Steel€5,260.98
AE6010.2516 1/2"Powder Coat1 1/2"40 lbs.--€3,779.33
CE565021"Powder Coat-40 lbs.Digital-€5,452.29
DE585021"Powder Coat1"40 lbs.--€5,452.29
CE5650.2521"Powder Coat1"40 lbs.Digital-€5,678.36
DE5850.2521"Powder Coat1"40 lbs.--€5,667.51
EBERBACH -

Meduim Duty Reciprocal Shaker

StyleModelControlCapacityLengthFinishStrokePrice (ex. VAT)
AE6003Digital50 lbs.24 1/2"Powder Coat1 1/2"€6,313.18
AE6003.25Digital50 lbs.24 1/2"Powder Coat1 1/2"-
RFQ
BE6005Manual50 lbs.24 1/2"Powder Coat1 1/2"-
RFQ
BE6000.25Manual50 lbs.24 1/2"Powder Coat1 1/2"€7,151.51
BE6000Manual50 lbs.24 1/2"Powder Coat1 1/2"€5,739.25
BE6005.25Manual50 lbs.24 1/2"Powder Coat1 1/2"-
RFQ
EBERBACH -

Large Orbital Shakers

StyleModelTypeFinishCapacityMaterialLengthOrbit Dia.Price (ex. VAT)
AE6145.INIncubator ReadyStainless Steel150 lbs.Stainless Steel34"1"€15,782.93
RFQ
BE6145.IS.SIntegrated Pallet Jack StandStainless Steel150 lbs.Stainless Steel34"1"€28,935.36
RFQ
CE6145.SSStandardStainless Steel150 lbs.Stainless Steel34"1"-
RFQ
DE6145.25StandardPowder Coat150 lbs.-34"1"-
RFQ
EE6145StandardPowder Coat150 lbs.-34"1"€9,607.00
StyleModelCapacityControlLengthFinishStrokePrice (ex. VAT)
AE6360.2540 lbs.Digital16 1/2"Powder Coat1"€14,486.75
AE636040 lbs.Digital16 1/2"Powder Coat1"€14,486.75
StyleModelTypeCapacityMaterialFinishLengthPrice (ex. VAT)
AE6140.INIncubator Ready70 lbs.Stainless SteelStainless Steel-€16,335.38
RFQ
AE6140.SSIncubator Ready70 lbs.Stainless SteelStainless Steel--
RFQ
AE6140.00Standard70 lbs.Stainless SteelStainless Steel23"€7,569.15
EBERBACH -

Hand Motion Shaker

ModelItemPrice (ex. VAT)
EL680AX3DXK€5,037.79

We are here to help!

Looking for a part not listed here?