EBERBACH Homogenizers

Suitable for homogenising chemicals & fluids for research & development, healthcare, pharmaceutical and chemical processing applications. Selected models feature high-torque motor having variable speed adjustment for precise & easy calibration

Filter

EBERBACH -

Tissue Homogenizers

Eberbach tissue grinder homogenizers are designed for continuous cell / tissue culturing operations in pathological and biological studies. These tissue homogenizers feature an enclosed, fan-cooled 1/9 HP motor that provides continuous torque, thereby preventing the tissues from jamming in the vessel. They further come equipped with a lockable lever for easy and quick speed selection and sintered bronze motor bearings for reduced downtime and maintenance services. The 3/8 inch output shaft of these units provides rotatory action through a flexible coupling which allows the operation at many angles and prevents the glassware from breaking. Choose from a wide range of these homogenizers available in speeds up to 2500 RPM on Raptor Supplies.

StyleModelLengthHeightWidthFinishHzPrice (ex. VAT)
AE2355.006 1/2"14"6"Powder Coat50/60 Hz€4,075.70
AE2355.256 1/2"14"6"Powder Coat50/60 Hz€4,686.61
EBERBACH -

Tissue Grinders

StyleModelMaterialLengthHeightWidthAccuracyDiameterHzPrice (ex. VAT)
AE7000.25ABS9"9"4"1%3/8"50/60 Hz-
RFQ
AE7000ABS9"9"4"1%3/8"50/60 Hz€2,805.85
BE7013.25Aluminum14"10 3/5"5 1/2"1%3/8"50/60 Hz-
RFQ
CE7023Aluminum14"10 3/5"5 1/2"1%3/8"50/60 Hz-
RFQ
CE7033Aluminum14"10 3/5"5 1/2"0.01%3/8"50/60 Hz-
RFQ
BE7013Aluminum14"10 3/5"5 1/2"1%3/8"50/60 Hz-
RFQ

We are here to help!

Looking for a part not listed here?