BURNDY

Burndy's vast catalogue includes electrical connectors, terminal blocks, plugs and receptacles. Burndy compression lug studs are used to make an electrical connection by joining or terminating electrical conductors. These lugs have non-insulated, brazed barrel copper terminals with electro-tin plating for corrosion resistance. The brand's YGHA Series wire connectors are made of copper for high electrical conductivity and corrosion resistance. These Burndy compression wire connectors are RoHS compliant and ensure enhanced safety while connecting wire.

See More

Request a Quote

Product Categories

BURNDY Split Bolt Connectors

Split Bolt ConnectorsFeature a split square / hex head to secure the wire within the bolt itself and are used for grounding, bonding and burying applications in earth / concrete. Offered in copper alloy, aluminium, leaded bronze alloy and plastic variants(44 Products)

BURNDY Mechanical Connectors

Mechanical ConnectorsAluminium / copper / bronze / steel connectors used to connect a wire or a cable to a terminal in an electrical circuit. Feature slotted / hex heads for easy installation and are available in different minimum & maximum conductor sizes(517 Products)

BURNDY Lug Compression Connectors

Lug Compression ConnectorsStraight barrel / belled straight barrel / YAD / angled barrel connectors to establish an electrical connection with underground cables in medium voltage configurations(876 Products)

BURNDY Splice Connectors

Splice Connectors(90 Products)

BURNDY Wire Disconnects

Wire Disconnects(9 Products)

BURNDY Cable and Wire Crimping Tools

Cable and Wire Crimping ToolsBend metal fittings and components for hydraulic, electrical, automotive and HVAC applications. Cable crimpers create end terminals by joining copper and aluminium connectors to electrical wires and voice & data cables. Metal crimpers flatten sheet metal and make folds & seams (38 Products)

BURNDY Cordless Crimpers

Cordless CrimpersUsed for conjoining two pieces of metal by deforming one or both for holding each other together. Ergonomic design and over-moulded handle for a comfortable grip and patented T-Track alignment guide for HYGROUND & asymmetrical connectors. C-Head with 1.65 inch jaw opening (2 Products)

BURNDY Crimping Tool Dies

Crimping Tool Dies(154 Products)

BURNDY Hydraulic Crimping Tool System

Hydraulic Crimping Tool SystemFeature a forged C-head for easy tool positioning in tight spaces and can generate a maximum crimping force of up to 24000 lbs. Both die- and dieless crimpers are available(6 Products)

BURNDY High Force Hydraulic Electric Pumps

High Force Hydraulic Electric PumpsSuitable for use with all Burndy Hypress remote crimp heads and cutters requiring 10000 psi operating pressure (not included). Equipped with a remote pendant switch with 10 ft cord for actuating the device, a hydraulic hose coupling and a sight gauge window for monitoring the oil levels (3 Products)

BURNDY Cable Clips

Cable Clips(1 Product)

BURNDY Hole Drill Bore and Wire Gauges

Hole Drill Bore and Wire GaugesStrong & durable wire measuring gauges provide quick and easy identification of commonly used conductors. Capable of being used as both callipers and rulers. Measures I.D. and O.D. of tubing, thin walls and rigid conduit including IPS, ACSR, stranded and solid commercial cables (1 Product)

BURNDY Cable Ties

Cable Ties(101 Products)

BURNDY Fork Terminals

Fork Terminals(60 Products)

BURNDY Ring Terminals

Ring Terminals(201 Products)

BURNDY Wire Terminal Kits

Wire Terminal Kits(2 Products)

BURNDY Hydraulic High Pressure Hose Assy.

Hydraulic High Pressure Hose Assy.Non-conductive hoses used for transferring fluid to hydraulic systems. Feature stackable male and female couplers at the ends and are capable of operating under up to 10000 psi pressure(1 Product)

BURNDY Shrink Tubing

Shrink Tubing(30 Products)

BURNDY Splice Kits

Splice KitsConsists of an aluminium splice / reducer and a heavy-wall heat shrink sleeve and are ideal for use with copper and aluminium conductors. Can handle a maximum temperature of 194 degrees F(5 Products)

BURNDY Parts

Parts(14 Products)

BURNDY Welding Accessories

Welding Accessories(9 Products)

BURNDY Wire Connectors

Wire ConnectorsAdapters and jumper braids used for rewiring or reinforcing aluminium / copper conductors, panel board equipment and meter sockets. Available in different lengths, widths and diameters(177 Products)

BURNDY Pin Terminals

Pin Terminals(25 Products)

BURNDY Cable Reels

Cable Reels(2 Products)

Things To Consider

Cross-Reference Alternatives

Some Burndy MPNs cross individual references to the equivalent Dayton, Eaton and 3M. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Burndy products available.

Shipping

These Burndy products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Burndy

Burndy's vast catalogue includes electrical connectors, terminal blocks, plugs and receptacles. Burndy compression lug studs are used to make an electrical connection by joining or terminating electrical conductors. These lugs have non-insulated, brazed barrel copper terminals with electro-tin plating for corrosion resistance. The brand's YGHA Series wire connectors are made of copper for high electrical conductivity and corrosion resistance. These Burndy compression wire connectors are RoHS compliant and ensure enhanced safety while connecting wire.

Major Trade Names

SCRULUG Terminals

SCRULUG Terminals

These tin-plated, high-copper alloy terminals are used to connect a variety of cables to equipment pads or terminal blocks. They are particularly useful in light industrial applications. These terminals have a one-piece tongue and body design. The pressure bar balances the pressure across the conduc...

tor and keeps the screw from cutting into the cable.

VERSITAP Parallel Clamps

VERSITAP Parallel Clamps

These clamps are recommended for tee, cross, parallel, butt and tap connections. They have round edges for easy taping. These clamps are made of high-strength, high-conductivity copper alloy and silicon bronze DURIUM hardware.

UNITAP Clear Insulated Multi-Tap Connectors for Code Conductor

UNITAP Clear Insulated Multi-Tap Connectors for Code Conductor

The UNITAP line of clear insulated connectors allows quick & easy tap connections and in-line splice / reduction. Their pre-installed oxidiser prevents moisture and impurities from accessing the contact area.

Burndy Competitive Advantages

VERSIPOLE Configurable Power Distribution Blocks

VERSIPOLE Configurable Power Distribution Blocks

These blocks are utilised in panels for cable splicing and power distribution from primary run(s) to secondary / branch circuits. These finger-safe models have translucent polycarbonate top covers and end plates for simple visual inspection and IP20 protection.

Frequently Asked Questions

What are the torque requirements for terminal screws on Burndy GFCI receptacles?

14 to 16 inch-lb.

How do you wire a surge receptacle so it will provide downstream protection?

Connect the surge receptacle to the first device in the circuit using pigtails. Wire the standard receptacles downstream so that they are no more than 20 feet away and in the same room.

What is the recommended method for cleaning Burndy wire end connectors?

Cleaning connectors with a specialised contact cleaner and a brush or cloth is advised. Regular cleaning is vital to remove dirt, oxidation, or contaminants that can hinder electrical conductivity and cause overheating.

How to maintain Burndy terminal blocks, plugs and receptacles to ensure their continued performance?

Routine maintenance includes inspecting for signs of wear, corrosion or loose connections. Tighten any loose connections and replace components showing significant wear to maintain reliability.

What are the critical factors to consider regarding wire termination when installing Burndy wires and terminals?

Proper wire termination involves selecting the right wire size, ensuring adequate stripping and using recommended torque settings. Proper termination ensures a secure electrical connection, minimising resistance and preventing overheating.

What safety precautions should be taken during the installation and maintenance of Burndy terminal blocks, plugs and receptacles to prevent electrical hazards?

Safety measures include working on de-energised systems whenever possible, wearing appropriate personal protective equipment (PPE), and following lockout / tagout procedures.