BURNDY Cable And Wire Crimping Tools

Bend metal fittings and components for hydraulic, electrical, automotive and HVAC applications. Cable crimpers create end terminals by joining copper and aluminium connectors to electrical wires and voice & data cables. Metal crimpers flatten sheet metal and make folds & seams

Filter

BURNDY -

Crimper

StyleModelWidthHeightLengthDie Type
AY35P3----
RFQ
BY8MRB1----
RFQ
CMD734R----
RFQ
DY4PC834----
RFQ
EYF2210TOOL----
RFQ
EYF1006TOOL----
RFQ
FYF2210FL3 2/5"36 2/5"7 3/4"-
RFQ
GOUR8404 21/25"8.27"--
RFQ
HY750BHXT5 3/5"--U Die
RFQ
BURNDY -

Hytool Series Crimper

StyleModelLengthWidthHeightPrice (ex. VAT)
AOH25-4 21/25"8.27"-
RFQ
BY1022--13 4/5"-
RFQ
CY122CMRKIT----
RFQ
DMR208 22/25"---
RFQ
DMR158 22/25"5.93"--
RFQ
DMR188 22/25"5.93"--
RFQ
EY10D9 3/4"---
RFQ
FY122CMR10.38"4.15"36 2/5"-
RFQ
GMRE1022NV10.38"4.15"36 2/5"€692.44
BURNDY -

Hytool Series Ratchet Crimper

StyleModelWidthHeightLengthPrice (ex. VAT)
AMD64----
RFQ
BM8ND----
RFQ
CMRE1022B4.15"36 2/5"10.38"€735.09
DMY29115 9/25"7 2/25"--
RFQ
DMY285 9/25"7 2/25"--
RFQ
AMD666 1/25"---
RFQ
AMD66.27"--€542.36
EMD788"---
RFQ
FMD78"---
RFQ
BURNDY -

Type W Hydraulic Crimping Tools W/ Dies

Burndy Type W hydraulic crimping tools w/ dies or die wheels help in making organised, reliable and safe crimps with controllable electrical connections. They feature spring loaded mechanism or retainer buttons for locking the rotating wheels into position and cushioned or comfortable handles for a perfect grip. Further, they feature press mechanism for releasing purposes and steel jaws for supreme clamping forces. The crimpers with dies offer PTFE impregnated, steel / bronze bushings, stainless steel pins and electroless nickel plated jaws with jaw links to withstand corrosive environments. The crimping tools catalogue also includes crimper kits with high impact, sturdy metal, carrying cases with rugged clasps for improved case life and have select terminals, splices and crimpers inside. Additionally, the cover prohibits the spillage of connector contents (present in individual compartments) when closed. These kits come with foam inserts to protect tools from impacts, if the case drops and are available in length of 9-7/8 inch.

StyleModelCapacityOverall LengthGrip TypeCutsAdjustableHandle TypeAdjustment TypeMax. Crimping ForcePrice (ex. VAT)
AY1MRKIT-17 17/20"Cushion GripNoManualCushion Grip-9000 lbs.€1,117.44
BMRC8408 AWG to 4/0 AWG26"Cushion GripNoManualCushion GripManual-€541.35
BMRC840AL8 AWG to 4/0 AWG26"Cushion GripNoManualCushion GripManual-€505.26
CMD6814 AWG to 4/0 AWG-Comfort GripNoManual-Manual9000 lbs.€849.01
BURNDY -

Scissor Head Cordless Crimping Tool, Straight Grip, W, W-Vt And x Style Die

ModelItemPrice (ex. VAT)
PATMD6LWCH6RBH€3,602.91
BURNDY -

C-Head Cordless Crimping Tool, Pistol Grip, U Style Die

ModelItemPrice (ex. VAT)
PAT750LICF4CAM€9,562.50
BURNDY -

Dieless Crimper 8-250 Kcmil 22-5/8 Inch Length

ModelItemPrice (ex. VAT)
MY293AB6XNY€1,567.63
BURNDY -

Ratcheting Crimper 9-7/8 Inch Length

ModelItemPrice (ex. VAT)
Y1MRTCKITAB6XKP€1,205.74
BURNDY -

Seal Repair Kit

ModelItemPrice (ex. VAT)
Y35/Y39REPKITACF4AVE-
RFQ
BURNDY -

Jaw Cover

ModelItemPrice (ex. VAT)
MD6CP1CF4BYZ-
RFQ
BURNDY -

Crimper Head

ModelItemPrice (ex. VAT)
Y46LWSBHCF4AXK-
RFQ

We are here to help!

Looking for a part not listed here?