BURNDY Lug Compression Connectors

Straight barrel / belled straight barrel / YAD / angled barrel connectors to establish an electrical connection with underground cables in medium voltage configurations

Filter

BURNDY -

Two Hole NEMA Tongue Long Barrel CU Lugs

StyleModelColor CodeLengthCable SizeWidthConnector TypeStud SizeMaterialPeep HolePrice (ex. VAT)
AYA2C2NBrown4.65"2 AWG0.83"Straight Barrel1/2"CopperNo€28.21
BYA342NBrown6.06"500 kcmil1 13/25"Straight Barrel1/2"CopperNo€77.33
CYA282NPurple5.06"-1"Straight Barrel1/2"CopperNo€35.60
BURNDY -

Two Hole Narrow Tongue Standard Barrel CU Flex Lugs

StyleModelColor CodeStud SizeLengthCable SizeWidthHole Center To EndHole SizeHole To Hole Center (in.)Price (ex. VAT)
AYA34L2NT38FXBlue3/8"3 22/25"374 kcmil24/25"0.41"0.39"1"€129.52
BYAV2CL2NT14FXBrown1/4"2.26"2 AWG12/25"0.31"0.27"0.625"€41.21
CYAV4CL2NT10FXGray#101 24/25"4 AWG0.55"1/4"1/5"0.625"€34.28
BYA38L2NT38FXPink3/8"4 9/25"535 kcmil1.63"1/2"0.39"1"€166.93
DYAV28L2NT38FXPurple3/8"3.43"-0.94"0.41"0.39"1"€45.57
BURNDY -

Hylug Series Compression Lug Stud

StyleModelColor CodeStud SizeMaterialWire SizeLengthNumber Of HolesStrip LengthOverall LengthPrice (ex. VAT)
AYGHA282N-1/2"-----4.94"-
RFQ
BYAV102TC10--Copper--20.438"1 18/25"-
RFQ
CYCA262N---------
RFQ
DYAV262NTC38FXB---------
RFQ
EYAV10M8-----10.43"0.06"-
RFQ
FYAV1CLNK-1.11"---15/8"--
RFQ
GYRA28U---------
RFQ
HYCAB284N---------
RFQ
AYGHA312N-1/2"-----11/25"-
RFQ
GYRA26U---------
RFQ
IYAZ392NT38-3/8"---2-5.82"-
RFQ
JYA38LB---------
RFQ
KYAV28TC12FXB---------
RFQ
LYA382NFXB---------
RFQ
MYA25L4TCG1---------
RFQ
NYAV26TC38FXB---------
RFQ
BYAV102TC38-3/8"Copper--20.438"4.91"-
RFQ
OYAV102TC1090-----20.438"1.33"-
RFQ
AYGHA262N-1/2"-----4.38"-
RFQ
CYCA292N---------
RFQ
PYA402NFXB---------
RFQ
QYA462NFXB---------
RFQ
CYCA302N---------
RFQ
FYAV6CLNK-1.06"---11/2"1.31"-
RFQ
AYGHA272N-1/2"-----4.94"-
RFQ
BURNDY -

YCA-RN Series Compression Lug Stud

StyleModelBolt Hole SizeOverall LengthNumber Of HolesHole Size
AYCAK28R4N----
RFQ
AYCAK321R4N39" to 42"7.09"--
RFQ
BYCA35R2N39" to 42"7 11/25"2-
RFQ
AYCAK33R4N39" to 42"7.34"--
RFQ
BYCA391A2N39" to 42"10.06"2-
RFQ
AYCA45R2N39" to 42"-2-
RFQ
BYCA39R2N39" to 42"8.31"2-
RFQ
BYCA361R2N39" to 42"7.69"2-
RFQ
BYCA37R2N39" to 42"8.15"2-
RFQ
AYCAK45R4NOpen Wrist9 16/25"-0.38"
RFQ
AYCAK37R4NOpen Wrist50 lbs.-0.38"
RFQ
BYCA321R2NOpen Wrist7"2-
RFQ
BYCA25R2NOpen Wrist6.19"--
RFQ
BYCA2R2NOpen Wrist1.7"2-
RFQ
BYCA33R2NOpen Wrist0.19"2-
RFQ
AYCAK35R4NOpen Wrist7.34"-0.38"
RFQ
BYCA321RL2NOpen Wrist18 11/25"2-
RFQ
BYCA28R2NOpen Wrist24 1/2"2-
RFQ
BYCA26R2NOpen Wrist16.46"2-
RFQ
BURNDY -

Narrow Tongue Barrel Compression Lugs, 1 Hole

Burndy compression lugs having a narrow tongue design allow the terminal to fit into tight spaces and withstand current surges, extreme temperatures, corrosion & vibrations. These units are CSA certified & UL listed and feature high-conductivity copper construction with electro-tin plating to resist overheating and corrosion. They come with colour-coded end caps for easy identification & facilitating a reliable connection. These units are available in widths ranging from 0.29 to 0.96 inches on Raptor Supplies.

StyleModelColor CodeStud SizeLengthCable SizeWidthHole Center To EndStyleHole SizePrice (ex. VAT)
AYA26LNT516Black5/16"2.62"-0.62"0.33"Narrow0.33"€28.91
BYA6CLNT6Blue#61.17"6 AWG0.3"0.19"Standard0.17"€23.34
CYA2CLNT14Brown1/4"1 4/5"2 AWG1/2"1/4"Narrow0.27"€12.49
DYA1CLNT14Green1/4"2.23"1 AWG1/2"1/4"Narrow0.27"€27.19
EYA28LNT38Purple3/8"2.67"-19/25"0.41"Narrow0.39"€42.77
FYA31LNT38Red3/8"3.31"350 kcmil24/25"0.41"Narrow0.39"€59.72
GYA8CLNT6Red#61.09"8 AWG0.29"0.19"Narrow0.15"€23.44
BURNDY -

Two Hole Lug Compression Connectors, Copper, Straight Barrel

Burndy narrow tongue lugs are suitable for connecting electrical devices and cables in electrical & telecommunication facilities. They have high-conductivity copper construction for withstanding current surges, extreme temperatures, vibrations and corrosi) feature a chamfered barrel design.

StyleModelCable SizeColor CodeStud SizeLengthWidthHole Center To EndHole SizeCable Size CodePrice (ex. VAT)
AYAZ342NT38FX374 kcmilBlue3/8"4.86"24/25"0.41"0.39"350 kcmil€139.95
BYAZ382NNTFX500 kcmilPink1/2"6 18/25"1.63"0.62"0.53"500 kcmil€183.59
BURNDY -

Standard Barrel Compression Connectors

Burndy compression connectors slide over naked wires to provide connection in electrical circuits. They are made from copper for high conductivity and feature straight barrel connector bodies for easy connections, in addition to withstanding current surges, extreme temperatures, corrosion & vibrations. The peep hole allows ensuring electrical connections are securely and correctly made. Choose from a wide range of standard barrel compression connectors, available in 1 & 2 hole lug variants.
Raptor Supplies also offers Burndy code conductor copper lugsin 2 hole lug configuration.

StyleModelColor CodeStud SizeLengthCable SizePeep HoleWidthHole Center To EndNumber Of HolesPrice (ex. VAT)
AYA26LBOXBlack3/8"2.19"-Yes0.83"0.41"1€14.90
AYA26L6BOXBlack1/2"2 11/25"-Yes0.83"0.53"1€16.21
BYA6CL3BOXBlue5/16"1 13/25"6 AWGYes13/25"0.34"1€8.24
BYA6CL1BOXBlue#8 to #101.27"6 AWGYes0.41"0.22"1€6.92
CYA6C2LBlue1/4"-6 AWGYes0.45"1/4"2€19.31
BYA6CLBOXBlue1/4"1.46"6 AWGYes0.46"0.31"1€7.15
BYA6CL4BOXBlue3/8"1.63"6 AWGYes0.63"0.41"1€8.42
DYA2CT6Brown1/2"2.74"2 AWGNo0.81"14/25"1€30.12
EYA34L6Brown1/2"3 3/25"500 kcmilYes1 14/25"0.53"1€26.38
FYA2CLBOXBrown5/16"1.94"2 AWGYes0.61"0.34"1€16.22
GYA34T8Brown1/2"4.47"500 kcmilNo1 14/25"3/4"1€82.33
FYA2CL4BOXBrown3/8"2.07"2 AWGYes0.61"0.41"1€17.91
FYA2CL2BOXBrown1/4"1 22/25"2 AWGYes0.61"0.31"1€17.09
FYA2CL6BOXBrown1/2"2 8/25"2 AWGYes0.73"0.53"1€17.00
HYA4CLBOXGray1/4"1.74"4 AWGYes0.51"0.31"1€8.82
HYA4CL4BOXGray3/8"1 23/25"4 AWGYes0.58"0.41"1€8.90
IYA27L4BOXOrange3/8"2.29"-Yes0.91"0.41"1€13.29
IYA27LBOXOrange1/2"2.54"-Yes0.91"0.53"1€30.25
JYA25L4BOXPink-2.09"-Yes3/4"0.41"1€7.76
KYA28LBOXPurple1/2"2.46"-Yes1.02"0.53"1€29.00
KYA28L4BOXPurple3/8"2.21"-Yes1.02"0.41"1€20.31
LYA8CL3BOXRed3/8"1.51"8 AWGYes0.59"0.41"1€6.14
MYA31LRed1/2"2 3/4"350 kcmilYes1.3"0.53"1€17.44
LYA8CLBOXRed#8 to #101.17"8 AWGYes0.41"0.22"1€6.16
LYA8CL1BOXRed1/4"1 7/25"8 AWGYes11/25"1/4"1€6.72
BURNDY -

Copper Compression Lugs

Burndy compression lugs provide reliable and controllable electrical connections. The belled straight barrel design allows the connectors to withstand current surges, extreme temperatures, corrosion and vibrations. These UL listed lugs feature high-conductivity copper construction and electro-tin plating to resist overheating and corrosion. They are available in lengths ranging from 1.9 to 4.8 inches.

StyleModelColor CodeStud SizeLengthCable SizeWidthHole Center To EndCable Size CodeConnector TypePrice (ex. VAT)
AYA26LBBlack3/8"2.26"-0.81"0.41"-Belled Straight Barrel€22.76
BYA34LBBrown5/8"3 14/25"350 kcmil1 13/25"0.66"350 kcmilBelled Straight Barrel€63.00
CYA36LBGreen5/8"3.83"450 kcmil1.69"22/25"450 kcmilBelled Straight Barrel€121.49
DYA1CLBGreen5/16"1.97"2 AWG0.69"0.34"-Belled Straight Barrel€19.54
EYA27LBOrange1/2"2.61"-0.91"0.53"-Belled Straight Barrel€32.27
FYA25LBPink5/16"2.02"1 AWG3/4"0.34"-Belled Straight Barrel€21.70
GYA28LBPurple1/2"2.67"-1"0.53"-Belled Straight Barrel€37.12
HYA31LBRed1/2"2.93"250 kcmil1.29"0.53"250 kcmilBelled Straight Barrel€46.29
IYA30LBWhite1/2"2.82"250 kcmil1.19"0.53"250 kcmilBelled Straight Barrel€42.42
JYA3CLBWhite5/16"1 23/25"4 AWG0.55"0.34"-Belled Straight Barrel€22.82
KYA44LBWhite5/8"4.82"1000 kcmil2.18"0.66"750 kcmilBelled Straight Barrel€240.62
LYA29LBYellow1/2"2.77"-1.09"0.53"-Belled Straight Barrel€40.00
StyleModelConnector TypeMaterialBody MaterialTypeNumber Of ConductorsPrice (ex. VAT)
AKAUKIT1Transformer Lug KitAluminiumAluminumCommercial1€133.77
AKAUKIT3Transformer Lug KitAluminiumAluminumCommercial1€893.63
AKAUKIT2Transformer Lug KitAluminiumAluminumCommercial1€259.00
BURNDY -

Aluminium Compression Terminals, 2 Hole

Burndy compression terminals are made of aluminium for providing maximum conductivity, low resistance and ductility. These terminals feature an internally bevelled barrel design that provides easy cable insertion. They come with factory prefilled PENETROX to penetrate the wires’ oxides, establish electrical continuity and form an airtight connection. These terminals have electro-tin plating for durable, long-lasting corrosion resistance. The colour-coded end caps prevent foreign materials from entering & contaminating the connector and offer a reliable connection.

StyleModelColor CodeLengthCable SizeWidthCable Size CodeConnector TypeStud SizeMaterialPrice (ex. VAT)
AYA36A3Black7.09"600 kcmil1.62"600 kcmilStraight Barrel1/2"Aluminium€91.91
BYA31A3Brown6.07"350 kcmil1 13/25"350 kcmilStraight Barrel1/2"Aluminium€84.85
BYA32A3Green6.15"400 kcmil1.62"400 kcmilStraight Barrel1/2"Aluminium€60.29
BYA34A3Pink6 4/5"500 kcmil1.62"500 kcmilStraight Barrel1/2"Aluminium€84.86
BYA29A3Red5 7/25"250 kcmil1.27"250 kcmilStraight Barrel1/2"Aluminium€40.11
AYA27A5Ruby5.02"-1 1/25"-Straight Barrel1/2"Aluminium€81.68
AYA25A7Tan4.59"-1.03"-Straight Barrel1/2"Aluminium€43.27
AYA28A5White5.19"-1.17"-Straight Barrel1/2"Aluminium€39.22
AYA39A5Yellow7.07"750 kcmil1.62"750 kcmilStraight Barrel1/2"Aluminium€93.63
BURNDY -

Compression Lug Studs

Burndy compression lugs establish an electrical connection by terminating electrical conductors or connecting wires. These lugs have non-insulated brazed barrel copper terminals to provide high-conductive connections and electro-tin plating for corrosion resistance. They feature ring tongue heads that permit the user to create 90-degree connection without bending the conductor. Choose from a range of these compression lugs, available in 0.38 and 0.5 inch hole sizes.

StyleModelOverall LengthBolt Hole Size
AYE4R25--
RFQ
BYNA7M8T9.81"39" to 42"
RFQ
BURNDY -

Long Barrel Copper Lugs

Burndy long barrel compression connectors are designed to slide over naked wires to provide connections in electrical circuits. They are made from copper for offering high conductivity and feature long, straight barrel connector bodies for easy connection.

StyleModelColor CodeStud SizeLengthCable SizeHole Center To EndNumber Of HolesHole SizeWidthPrice (ex. VAT)
AYA262NBlack1/2"4.97"-0.63"214/25"0.81"€32.19
BYA392NBlack1/2"6.87"750 kcmil0.63"214/25"1.89"€137.82
CYA26Black3/8"2.77"-0.41"12/5"0.83"€11.70
DYA322NBlue1/2"5.85"400 kcmil0.63"214/25"1.38"€35.88
EYA6CBlue1/4"1.81"6 AWG1/4"10.27"0.41"€8.26
FYA2CTC14Brown1/4"2.23"2 AWG0.31"10.27"0.61"€21.42
GYA34Brown5/8"4.39"500 kcmil0.66"10.69"1 14/25"€51.22
GYA34NBrown1/2"4.33"500 kcmil0.63"114/25"1 14/25"€34.89
FYA2CBrown5/16"2.29"2 AWG0.34"10.33"0.61"€8.81
HYA4CTC38Gray3/8"2.26"4 AWG0.41"12/5"0.59"€12.16
HYA4CGray1/4"1.87"4 AWG1/4"10.27"0.51"€4.62
HYA4CNGray1/2"2.7"4 AWG0.63"114/25"0.83"€21.58
IYA362NGreen1/2"6.59"600 kcmil0.63"214/25"1.69"€123.34
JYA27Orange1/2"3.06"-0.53"10.53"0.9"€21.98
KYA272NOrange1/2"5.01"-0.63"214/25"0.91"€40.97
LYA25TC38Pink3/8"2.61"-0.41"12/5"3/4"€22.36
MYA28Purple1/2"3.26"-0.53"10.53"1.02"€28.21
MYA28TC38Purple3/8"2.98"-0.41"12/5"1.02"€35.49
NYA31Red1/2"3.73"350 kcmil0.53"10.53"1.29"€22.11
OYA8CTC38Red3/8"1 22/25"8 AWG0.41"12/5"0.59"€11.44
PYA312NRed1/2"5.69"350 kcmil0.62"214/25"1 7/25"€54.94
OYA8CTC14Red1/4"1.69"8 AWG0.31"10.27"-€10.98
QYA302NWhite1/2"5 16/25"300 kcmil0.63"214/25"1.19"€56.64
RYA29Yellow1/2"3.3"250 kcmil0.53"10.53"1.1"€30.11
SYA292NYellow1/2"5.21"250 kcmil0.63"214/25"1.09"€45.25
BURNDY -

Long Barrel Compression Lugs

Burndy long cable lugs provide reliable & controllable electrical connections. They are CSA-certified and UL-listed for high power applications. These two-hole lug compression connectors feature copper construction and electro-tin plating for excellent co.

StyleModelColor CodeLengthStud SizeCable SizeWidthHole Center To EndHole SizeHole To Hole Center (in.)Price (ex. VAT)
AYA262TC38Black3.78"3/8"-0.82"0.41"2/5"1"€44.05
BYA6C2TC14Blue2.66"1/4"6 AWG0.46"0.31"0.27"0.625"€26.72
BYA6C2TC14E2Blue2.78"1/4"6 AWG0.46"0.31"0.27"0.75"€18.44
CYA6C2TC14E1Blue3.03"1/4"6 AWG0.46"0.31"0.27"1"€18.89
BYA6C2TC38Blue3.22"3/8"6 AWG0.59"0.41"0.41"1"€26.06
DYA2C2TC38Brown3.42"3/8"2 AWG0.61"0.41"2/5"1"€25.92
EYA342TC38Brown4.9"3/8"500 kcmil1 14/25"0.41"2/5"1"€44.28
DYA2C2TC14Brown2.86"1/4"2 AWG0.61"0.31"0.27"0.625"€36.78
FYA4C2TC14Gray2.7"1/4"4 AWG0.51"0.31"0.27"0.625"€25.82
BYA362TC38Green5.59"3/8"600 kcmil1.74"1/2"2/5"1"€133.06
GYA272TC38Orange3.82"3/8"-0.9"0.41"2/5"1"€45.06
HYA252TC38Pink3.62"--3/4"0.41"2/5"1"€39.59
IYA282TC38Purple3.99"3/8"-1.01"0.41"2/5"1"€53.20
JYA8C2TC14Red2.33"1/4"8 AWG0.43"0.31"0.27"0.625"€18.16
KYA312TC38Red4.49"3/8"350 kcmil1.29"0.41"2/5"1"€67.12
BYA8C2TC38Red2.89"3/8"8 AWG0.59"0.41"0.41"1"€18.89
BURNDY -

Narrow Tongue Compression Lugs, Standard Barrel, 2 Hole

Burndy compression lugs provide dependable connections. The narrow tongue design allows the terminal to fit into tight spaces. These UL listed & CSA certified lugs have two holes to provide flexibility to conform to various busbar applications. They feature electro tin-plated finish to provide long-lasting corrosion resistance. These units are available in 1/4 and 3/8 inch stud sizes.

StyleModelCable SizeColor CodeStud SizeLengthWidthHole Center To EndHole SizeHole To Hole Center (in.)Price (ex. VAT)
AYA2CL2NT142 AWGBrown1/4"2.47"12/25"0.31"0.27"0.625"€32.84
BYA44L2NT38FX777 kcmilYellow3/8"4.74"1.63"1/2"0.39"1"€247.33
BURNDY -

Tongue & Long Barrel Copper Lugs

Burndy long compression connectors offer reliable & secure electrical connections. They are made from copper for high conductivity and have electro-tin plating for withstanding overcurrent & harsh weather. These lugs feature a long NEMA tongue and straighfor wire sizes ranging from 8 to 1/0 AWG.

StyleModelColor CodeLengthCable SizeWidthNumber Of HolesCable Size CodeConnector TypeStud SizePrice (ex. VAT)
AYA2CNBrown2.89"2 AWG0.83"12 AWGStraight Barrel1/2"€26.84
BYA252NPink4.81"-0.83"2-Straight Barrel1/2"€25.78
CYA442NWhite7.14"1000 kcmil2.17"21000 kcmilStraight Barrel1/2"€214.01
BURNDY -

Dual-Rated Panelboard Lugs, Aluminium and Copper Conductors

StyleModelStud SizeLengthWidthNumber Of ConductorsScrew SizeOverall LengthHole SizeBolt Hole SizePrice (ex. VAT)
AK11A34U21.06"-2 8/25"215/16"0.09"1/2"Elastic Face-
RFQ
BK11A39U21.11"-2.47"213/16"4.91"0.91"Standard Collar-
RFQ
CK11A36U23/8"4.91"3.02"215/16"---€257.00
DK22A36U23/8"4.91"3.03"4----€318.95
DK22A39U23/8"4.91"3.06"4----€354.86
EK21A36U23/8"4.91"3.03"3----€280.20
FK11A30U5/16"3"2.03"211/16"---€33.26
BURNDY -

K2A-U Type Dual-Rated Two-Conductor Lugs, Aluminium and Copper Conductors

StyleModelStud SizeLengthNumber Of HolesWidthOverall LengthHole SizeBolt Hole SizeConnector TypePrice (ex. VAT)
AK2A40U2N1.01"-24.35"4 3/4"0.38"Tunnelized Elastic Wrist--
RFQ
BK2A40U1.46"-1-3.38"1/2"45.0" to 48.0"-€52.29
BK2A36U1/2"3 1/5"12.41"---Lug€95.74
AK2A36U2N1/2"-22.41"---Lug€129.08
AK2A31U2N1/2"4 1/2"22.31"---Lug€85.14
BK2A31U1/2"2 22/25"11.94"---Lug€27.59
CK2A25U1/4"1.47"11.13"---Lug€16.37
BK2A26U1/4"1.47"11 1/4"---Lug€18.32
BK2A29U3/8"2 14/25"11.66"---Lug€53.35
BURNDY -

K3A-U/KK3A-U Type Dual-Rated Three-Conductor Lugs

StyleModelStud SizeLengthNumber Of HolesWidthOverall LengthHeightConnector TypeMaterialPrice (ex. VAT)
AK3A27U2N1.01"-24 1/25"4 1/4"7 2/25"---
RFQ
BK3A31U4N1.01"-44.7"4 1/2"9.06"---
RFQ
BK3A36U4N1.01"-44.74"4.69"15"---
RFQ
BK3A29U4N1.01"-44"0.53"7.87"---
RFQ
AK3A31U2N1.01"-24.7"4 1/2"9.06"---
RFQ
AK3A26U2N1/2"3 3/4"21.95"--TerminalAluminium€150.20
CKK3A36U4N1/2"5 1/2"44.22"--TerminalAluminium€397.53
AK3A36U2N1/2"4.69"23.63"--TerminalAluminium€324.18
AK3A29U2N1/2"4"22.81"--TerminalAluminium€201.92
DK3A25U23/8"2.91"21.94"--TerminalAluminium€117.03
EK3A2U25/16"2.19"21.59"--TerminalAluminium€85.02
CKK3A40U4N23/25"-4-6.19"----
RFQ
FKK3A36U2N23/25"-2-0.83"12.59"---
RFQ
FKK3A40U2N23/25"-2-6.19"----
RFQ
BURNDY -

K4A-U/KK4A-U Type Dual-Rated Four-Conductor Lugs

StyleModelStud SizeLengthWidthOverall LengthConnector TypeMaterialNumber Of HolesNumber Of ConductorsPrice (ex. VAT)
AK4A31U4N1.01"-5.42"6/25"--44-
RFQ
BKK4A36U4N1/2"5.63"5"-TerminalAluminium44€510.17
AK4A29U4N1/2"4 1/4"3.69"-TerminalAluminium44€250.32
BKK4A40U4N23/25"--6.19"--44-
RFQ
BURNDY -

KA-U Type Dual-Rated One-Conductor Lugs

StyleModelStud SizeLengthWidthNumber Of HolesBody MaterialConnector TypeMaterialNumber Of ConductorsPrice (ex. VAT)
AKA40U1/2"3 1/2"1.95"1AluminiumLugAluminium1€55.69
BKA44U1/2"3 1/2"1.95"1AluminiumLugAluminium1€35.51
CKA40U2N1/2"4 3/4"1.95"2AluminiumLugAluminium1€76.98
DKA36U2N1/2"4.69"1.57"2AluminiumLugAluminium1€70.32
EKA44U2N1/2"-2.9"2AluminumLug-1€105.19
FKA26U1/4"1.47"4/5"1AluminiumLugAluminium1€8.91
GKA2U1/4"1 4/25"14/25"1AluminiumLugAluminium1€5.99
HKA6U1/4"1.06"0.51"1AluminiumLugAluminium1€4.22
IKA25U1/4"1 1/2"23/25"1AluminiumLugAluminium1€7.13
JKA34U3/8"2.81"1.58"1AluminiumLugAluminium1€20.93
KKA36U3/8"3.19"1.58"1AluminiumLugAluminium1€48.24
LKA31U3/8"2 1/4"1.27"1AluminiumLugAluminium1€24.45
MKA29U5/16"2"1.14"1AluminiumLugAluminium1€18.60
NKA30U5/16"2"1.14"1AluminiumLugAluminium1€9.97
BURNDY -

YA-A Type Aluminium Compression Terminals

StyleModelColor CodeStud SizeLengthCable SizeWidthHole Center To EndNumber Of HolesHole SizePrice (ex. VAT)
AYA31A1Brown1/2"4.33"350 kcmil1 13/25"0.63"114/25"€78.14
BYA4CA6Green3/8"2 8/25"4 AWG4/5"11/25"111/25"€27.55
AYA26A1Olive1/2"3.03"-1.03"0.63"114/25"€42.97
CYA26A6Olive3/8"2.79"-0.67"11/25"111/25"€41.86
DYA26A3Olive1/2"4.78"-1.03"0.63"214/25"€30.04
AYA2CA3Pink3/8"2 14/25"2 AWG22/25"11/25"111/25"€12.52
AYA34A1Pink5/8"5 14/25"500 kcmil1 4/5"22/25"10.69"€143.93
EYA29A1Red1/2"3.53"250 kcmil1.27"0.63"114/25"€71.12
BYA25A3Tan3/8"--0.85"0.63"111/25"€32.00
AYA28A3White1/2"3 11/25"-1.17"0.63"114/25"€63.12
AYA28A1White3/8"3.26"-1.17"11/25"111/25"€67.69
FYA39A1Yellow1/2"5.26"750 kcmil2.05"0.63"114/25"€208.41
12

We are here to help!

Looking for a part not listed here?