BURNDY Cable And Wire Cutters

Battery-operated cable cutters designed to cut aluminum and copper up to 2.45 inches in dia. Feature high-strength steel blades and a quick-release, bi-directional ratchet mechanism. Rapid blade advance and easy cutting with minimal cable distortion. Overmoulded handle for advance, retract and hold

Filter

BURNDY -

RCC Series Ratchet Cable Cutters

StyleModelOverall LengthLengthCutting ActionHandle ColorGrip MaterialHeightWidthMaterial ApplicationPrice (ex. VAT)
ARCC1000---------
RFQ
BRCC954ACSR1K-22 3/4"----2.97"--
RFQ
CRCC750HD-10.35"---4.69"---
RFQ
DRCC600E10 1/2"-CenterRedRubber--Aluminum, Copper Cable€418.61
CRCC33610 1/2"-CenterRedRubber---€623.86
ERCC55621"-CenterRed----€737.20
BURNDY -

Cable Cutters, W/ Superior Strength Steel Blades

Burndy cable cutters cut steel, aluminium or copper wires up to 2.45 inches in mechanical and electrical applications. They feature patented high strength steel blades, ensuring clean cuts and bi-directional ratchet mechanism for quick release. Further, these cutters have anti-slip rubber handles and rapid blade advance for easy cutting with minimal cable distortion. The Remote Hydraulic Cuttersare equipped with interference free closure to provide mid-span cuts and high strength steel cylinders for advanced control & reduced jamming while operating. Choose from a wide range of these cutters, available in overall lengths of 10, 11, 14 and 18 inches.

StyleModelCutting ActionOverall LengthWidthLengthPrice (ex. VAT)
AMCC1000--6"32"-
RFQ
BRHCC129ACSRCenter Cut11 1/4"--€2,013.04

We are here to help!

Looking for a part not listed here?