BURNDY Split Bolt Connectors

Feature a split square / hex head to secure the wire within the bolt itself and are used for grounding, bonding and burying applications in earth / concrete. Offered in copper alloy, aluminium, leaded bronze alloy and plastic variants

Filter

BURNDY -

Copper Alloy Split-Bolt Connector Kits

Burndy ground connectors are designed for connecting copper wires to a thick bar in grounding and bonding systems. They are made from highly conductive copper to offer low-resistance connection and provide direct burial to withstand ground fault currents & lightning transients. Burndy ground connectors are equipped with a barrel nut for holding wires / cables in place. These connectors are UL-listed for safe operation.

StyleModelWire Size Range With Equal Main And TapMin. Tap Conductor W/1 Max. Main (awg)Wire Range W/equal Main And Tap (awg)Body MaterialMaterialConnectsPrice (ex. VAT)
ANATHAN 52 AWG to 2/0 AWG14 AWG-CopperCopper AlloyCopper To Copper Wire€239.88
BNATHAN 26 AWG to 2 AWG14 AWG6 AWG to 2 AWGCopperCopper AlloyCopper To Copper Wire€73.18
CNATHAN 46 AWG to 3 AWG14 AWG6 AWG to 3 AWGCopperCopper AlloyCopper To Copper Wire€129.39
DNATHAN 18 AWG to 6 AWG14 AWG8 AWG to 6 AWGCopperCopper AlloyCopper To Copper Wire€46.07
ENATHAN 310 AWG to 4 AWG10 AWG10 AWG to 4 AWGCopperCopper AlloyCopper To Copper Wire€71.49
BURNDY -

KSU Type Universal SERVIT Split Bolt Connectors

StyleModelOverall LengthWidthWire Size Range With Equal Main And TapMin. Tap Conductor W/1 Max. Main (awg)Wire Range W/equal Main And Tap (awg)Body MaterialFinishFor Conductor MaterialPrice (ex. VAT)
AKSU231 14/25"0.59"8 AWG to 2 AWG8 AWG8 AWG to 2 AWGCopperTin PlatedAluminum, Copper, Steel€34.82
BKSU171.14"0.42"12 AWG to 6 AWG12 AWG12 AWG to 6 AWGCopperTin PlatedAluminum, Copper, Steel€18.09
BKSU201.35"12/25"10 AWG to 4 AWG10 AWG10 AWG to 4 AWGCopperTin PlatedAluminum, Copper, Steel€8.83
BKSU221.46"0.57"10 AWG to 2 AWG10 AWG10 AWG to 2 AWGCopperTin PlatedAluminum, Copper, Steel€12.35
BKSU251.77"0.7"2 AWG to 1/0 AWG16 AWG-CopperTin PlatedAluminum, Copper, Steel€44.18
BKSU261.95"0.79"1 AWG to 2/0 AWG8 AWG-CopperTin PlatedAluminum, Copper, Steel€27.31
CKSU272 9/25"1 3/25"1 AWG to 3/0 AWG8 AWG-CopperTin PlatedAluminum, Copper, Steel€127.66
DKSU292.66"1.14"1 AWG to 250 kcmil8 AWG1 AWG to 250 kcmilCopperTin PlatedAluminum, Copper, Steel€57.55
DKSU313"1 9/25"4/0 AWG to 350 kcmil4 AWG-CopperTin PlatedAluminum, Copper, Steel€86.55
EKSU343.46"2 2/5"------€112.80
StyleModelOverall LengthWire Size Range With Equal Main And TapWidthMin. Tap Conductor W/1 Max. Main (awg)Wire Range W/equal Main And Tap (awg)Body MaterialFinishFor Conductor MaterialPrice (ex. VAT)
AKSA61 17/25"10 AWG to 6 AWG14/25"10 AWG10 AWG to 6 AWGAluminumTin PlatedAluminum, Copper€7.43
AKSA2/01 23/25"2 AWG to 2/0 AWG22/25"8 AWG-AluminumTin PlatedAluminum, Copper€22.97
AKSA1/01 23/25"2 AWG to 1/0 AWG3/4"8 AWG-AluminumTin PlatedAluminum, Copper€43.08
AKSA41.38"8 AWG to 4 AWG0.62"8 AWG8 AWG to 4 AWGAluminumTin PlatedAluminum, Copper€10.07
AKSA21.58"6 AWG to 2 AWG0.69"8 AWG6 AWG to 2 AWGAluminumTin PlatedAluminum, Copper€32.82
AKSA4/02 13/25"6 AWG1.13"6 AWG6 AWGAluminumTin PlatedAluminum, Copper€39.32
AKSA3503 6/25"1/0 AWG to 350 kcmil1.73"4 AWG-AluminumTin PlatedAluminum, Copper€197.83
AKSA5003.62"400 kcmil to 500 kcmil1 1/2"2 AWG400 kcmil to 500 kcmilAluminumTin PlatedAluminum, Copper€273.74
BURNDY -

KS/KS-3 Type SERVIT Split Bolt Connectors

StyleModelHead StyleMaterialWire Size Range With Equal Main And TapWidthOverall LengthMin. Tap Conductor W/1 Max. Main (awg)Wire Range W/equal Main And Tap (awg)Min. Tap Conductor SizePrice (ex. VAT)
AKS34SquareCoppe2/0 AWG to 500 kcmil-----€234.89
BKS44SquareCoppe300 kcmil to 1000 kcmil---300 kcmil to 1000 kcmil4/0 AWG€210.40
CKS223Square HeadCopper Alloy6 AWG to 2 AWG3/5"1 1/2"14 AWG6 AWG to 2 AWG-€31.24
DKS29Square HeadCopper Alloy1 AWG to 250 kcmil1.17"2 1/4"8 AWG1 AWG to 250 kcmil-€113.61
EKS173Square HeadCopper Alloy8 AWG to 6 AWG0.62"0.98"16 AWG8 AWG to 6 AWG16 AWG€17.95
FKS39Square HeadCopper Alloy4/0 AWG to 750 kcmil1.94"3.51"--4/0 AWG€154.09
GKS31Square HeadCopper Alloy1 AWG to 350 kcmil1.41"2 3/5"---€178.32
HKS27Square HeadCopper Alloy1 AWG to 3/0 AWG1.17"2 1/25"8 AWG--€77.84
IKS26Square HeadCopper Alloy2 AWG to 2/0 AWG0.82"1.94"14 AWG--€66.92
JKS23Square HeadCopper Alloy6 AWG to 2 AWG0.62"1.54"14 AWG6 AWG to 2 AWG-€31.88
KKS15Square HeadCopper Alloy10 AWG to 8 AWG0.38"0.85"14 AWG10 AWG to 8 AWG-€13.00
LKS90Square HeadCopper Alloy12 AWG to 10 AWG0.38"0.85"16 AWG12 AWG to 10 AWG16 AWG€4.75
JKS25Square HeadCopper Alloy4 AWG to 1/0 AWG0.73"1.77"14 AWG--€32.56
MKS22Square HeadCopper Alloy6 AWG to 3 AWG3/5"-14 AWG6 AWG to 3 AWG-€17.60
NKS20Square HeadCopper Alloy8 AWG to 4 AWG0.51"-14 AWG8 AWG to 4 AWG-€7.03
OKS17Square HeadCopper Alloy8 AWG to 6 AWG0.45"1.14"14 AWG8 AWG to 6 AWG-€14.19
PKS203Square HeadCopper Alloy8 AWG to 4 AWG-1 1/5"14 AWG8 AWG to 4 AWG-€21.85
BURNDY -

SERVIT Transformer Ground Connectors

StyleModelOverall LengthWire Size Range With Equal Main And TapWidthStud LengthMaterialConductor SizeConnector TypeWire Range W/equal Main And Tap (awg)Price (ex. VAT)
AKC22J12T131 1/2"8 AWG to 2 AWG1"0.406"Leaded Bronze Alloy-Mechanical8 AWG to 2 AWG€48.89
BKC262 1/8"2 AWG to 2/0 AWG7/8"0.531"Leaded Bronze Alloy2 AWG to 2/0 AWGMechanical-€204.89
StyleModelWidthWire Range W/equal Main And Tap (awg)Head StyleMaterialOverall LengthConnectsMin. Tap Conductor W/1 Max. Main (awg)Price (ex. VAT)
ASC41 11/25"8 AWG to 6 AWGHex HeadPlastic2.3"Copper To Copper Wire14 AWG€4.07
ASC2/02"4 AWG to 1/0 AWGHex HeadPlastic2.3"Copper To Copper Wire14 AWG-
RFQ

We are here to help!

Looking for a part not listed here?