BURNDY Splice Connectors

Used in the automotive and marine industries to join two or more wires together end-to-end. Ideal in high-vibration environments or where wires are exposed to elements. Insulated variants also available.

Filter

BURNDY -

SP Type VINYLINK Butt Splices, PVC, Insulated

StyleModelStrip LengthInsulation MaterialMax. VoltageInsulation TypeOverall LengthMax. Insulation Dia.Max. Dia.
ASP100.328"Vinyl600VVinyl1.23"-0.26"
RFQ
BSP141/4"Vinyl600VVinyl---
RFQ
ASP161/4"Vinyl600VVinyl-0.145"-
RFQ
StyleModelStrip LengthInsulation MaterialMax. VoltageInsulation TypeOverall LengthMax. Insulation Dia.
AYSE18HBOX0.281"Nylon600VNylon1.22"0.115"
RFQ
AYSE14H0.344"Nylon600VNylon--
RFQ
AYSE14HBOX0.344"Nylon600VNylon--
RFQ
BURNDY -

SN Type INSULINK Nylon Insulated Butt Splices

StyleModelOverall LengthStrip LengthInsulation MaterialMax. VoltageInsulation TypeMax. Insulation Dia.Price (ex. VAT)
ASN141 1/4"-Nylon600VNylon-€2.81
RFQ
BSN181 1/4"0.188"Nylon600VNylon0.115"-
RFQ
CSN101 16/25"0.312"Nylon600VNylon--
RFQ
BURNDY -

SNM Type Nylon Insulated Butt Splices

StyleModelInsulation MaterialMax. VoltageStrip LengthInsulation TypeOverall LengthMax. Insulation Dia.
ASNM18Nylon600V0.219"Nylon1.53"3/25"
RFQ
BSNM14Nylon600V0.219"Nylon--
RFQ
BURNDY -

Hylink Series Butt Splice

StyleModelWire SizeStrip LengthOverall LengthMax. VoltageVoltage RatingMax. Insulation Dia.Price (ex. VAT)
AYSV14BOX-1/4"16/25"---€0.57
RFQ
AYSV8CLBOX-0.438"-600V---
RFQ
AYSV25L-0.688"1.53"600V---
RFQ
AYSV25LBOX-0.688"1.53"600V---
RFQ
AYSV26L-0.812"-600V---
RFQ
AYSV28L-7/8"1.94"600V---
RFQ
AYSV2CL---600V---
RFQ
AYSV2CLBOX---600V---
RFQ
AYSV4CL-5/8"1 3/25"600V---
RFQ
AYSV6CL-5/8"1 3/25"600V---
RFQ
AYSV6CLBOX-5/8"1 3/25"600V---
RFQ
AYSV8CL-0.438"-600V---
RFQ
AYSV9CL-0.312"3/4"600V---
RFQ
AYSV10-0.312"3/4"----
RFQ
AYSV10BBOX-0.312"3/4"----
RFQ
AYSV10BOX-0.312"3/4"----
RFQ
AYSV10HBOX-0.312"1.06"600V-0.19"-
RFQ
AYSV14--16/25"----
RFQ
AYSV14BBOX-1/4"16/25"----
RFQ
AYSV14HBOX-1/4"0.94"600V---
RFQ
AYSV18-1/4"0.62"----
RFQ
AYSV1CL-5/8"1.46"600V---
RFQ
BYS30L-1 1/8"--35 kV--
RFQ
BYS32L7.07"1 1/4"--35 kV--
RFQ
BYS36L7.27"1.438"3.22"-35 kV--
RFQ
BURNDY -

Wejtap Series Booster

StyleModelMPN
AWPBBNBOX25WPBBNBOX25
RFQ
BWPBRNBOX25WPBRNBOX25
RFQ
CWPBYNBOX25WPBYNBOX25
RFQ
BURNDY -

Hyreducer Series Butt Splice

StyleModelOverall Length
AYRV2CV6CL-
RFQ
BYRV6CV10L-
RFQ
BYRV8CV10L-
RFQ
CYSV1014G20.77"
RFQ
BYSV1214G10.81"
RFQ
DYSV141816/25"
RFQ
BURNDY -

YSA Series Butt Splice

StyleModelWire SizeStrip LengthLengthOverall LengthOutside Dia.Voltage RatingWidthPrice (ex. VAT)
AYS42A1-2 7/8"5.29"0.59"1 1/2"35 kV--
RFQ
BYS36A1-2 7/8"5.14"1/2"-35 kV-€93.33
CYS25A1-1.188"2.37"2.37"1 4/5"35 kV--
RFQ
BYS8CA1-3/4"1 11/25"1 11/25"-35 kV1.3"-
RFQ
BYS1CA1-1.062"2.05"2.05"-35 kV-€20.78
RFQ
BYS44A1-3 1/8"5.94"--35 kV--
RFQ
DYS30A1-1 3/4"3 1/5"--35 kV--
RFQ
BYS6CA1-7/8"1.7"1.7"-35 kV--
RFQ
EYS29A16.89"1 5/8"3.18"--35 kV--
RFQ
FYS31A17.01"2 1/8"4 1/25"0.62"-35 kV--
RFQ
GYS32A17.07"2 1/2"4.86"4.86"1.9"35 kV--
RFQ
BYS39A17.29"2 7/8"5.26"0.59"-35 kV--
RFQ
BYS34A1500 kcmil2 5/8"5.02"5.02"-35 kV--
RFQ
BURNDY -

Hyreducer Series Splice Connectors

StyleModelOverall LengthStrip Length
AYRV4CV6CL--
RFQ
AYRV6CV8CL--
RFQ
BYRB28U263.31"1.438"
RFQ
StyleModelOverall LengthStrip Length
AYRB25U2-0.938"
RFQ
AYRB31U284.21"-
RFQ
StyleModelStrip LengthOverall LengthMax. VoltageVoltage Rating
AYSCM170.688"13.93"600V35 kV
RFQ
AYSCM270.688"13.93"600V35 kV
RFQ
AYSCM1040.938"-600V35 kV
RFQ
AYSCM2121.062"22/25"600V35 kV
RFQ
AYSCM803/4"0.62"600V35 kV
RFQ
AYSCM663/4"0.62"600V35 kV
RFQ
StyleModelInsulation MaterialMax. VoltageInsulation TypeStrip Length
ASP18BG25Vinyl-Vinyl-
RFQ
ASP14BG25Vinyl600VVinyl1/4"
RFQ
BURNDY -

YS-FXB Series Butt Splice

StyleModelOverall LengthStrip LengthVoltage Rating
AYS36FXB6.09"3.062"35 kV
RFQ
BYS38FXB6.34"3.188"35 kV
RFQ
StyleModelWire SizeStrip LengthOverall LengthLengthOutside Dia.Voltage RatingContact FinishSeam StylePrice (ex. VAT)
AYS30-2 1/16"4.34"4.34"0.81"35 kVTinSeamless€60.85
AYS3C-1.312"---35 kV--€10.35
RFQ
AYS44-3"18.59"--35 kV--€90.46
AYS26-1 9/16"3.3"3.3"14/25"35 kVTinSeamless€14.47
AYS1C1 AWG1 7/16"3.07"3.07"0.46"35 kVTinSeamless€12.29
AYS6C6 AWG1 3/16"-2.38"0.29"35 kVTinSeamless€7.03
AYS466.87"3.188"3/25"--35 kV---
RFQ
AYS296.89"1 11/16"3.58"3.58"3/4"35 kVTinSeamless€20.20
AYS317.01"2.062"4.35"4.35"22/25"35 kVTinSeamless€23.83
AYS327.07"2 3/16"-4.62"0.95"35 kVTinSeamless€29.70
AYS367.27"2.688"5.85"--35 kV---
RFQ
AYS397.29"2 7/8"6.38"--35 kV---
RFQ
AYS34500 kcmil2 5/16"-4.91"1.06"35 kVTinSeamless€35.31
StyleModelStrip LengthVoltage Rating
AYS2CL0.938"35 kV
RFQ
AYS3CLBOX0.938"35 kV
RFQ
BURNDY -

Butt Splice, 16 to 14 AWG

ModelItemPrice (ex. VAT)
BS14CF4BNK-
RFQ

We are here to help!

Looking for a part not listed here?