BALDOR MOTOR

The company offers more than 10000 different motors, drives and gearboxes. A wide range of Baldor electric motors, like washdown duty, severe duty, general purpose, farm duty, jet pump & condenser fan motors, is sold by Raptor Supplies. The brand's general purpose, totally enclosed 3 phase motors are used in pumps, fans, blowers, compressors and conveyors. These Baldor motors run at speeds ranging from 835 to 3600 rpm and allow foot / footless / C face mounting for easy & secure installation. These 3 phase Baldor motors feature frames made of iron / cast iron / steel to ensure structural rigidity and resisting corrosion on exposed surfaces. They have a maximum efficiency of 96.2%, and can be operated at temperatures up to 103 degrees C. Permanent magnet DC motors manufactured by Baldor Motor are used in automobiles for operating washers & windshield wipers or driving blowers in air conditioners & heaters. These Baldors motors feature a heavy duty steel frame to provide resistance from corrosion and harsh operating conditions and a dynamically balanced armature for generating a continuous duty magnetic field. The commutator of these Baldor motors is fused with the armature connections to provide low resistance to the current flow, thereby reducing hysteresis loss. Baldor direct current permanent magnet motors also come equipped with fine ceramic ferrite magnets to eliminate the occurrence of demagnetisation and double seal ball bearings for holding axial and radial loads in both CW and CCW directions. Customers looking to replace an old Baldor motor should look for the catalogue number / spec number / part number displayed on the motor faceplate and cross-refer with current models.

See More

Request a Quote

Product Categories

BALDOR MOTOR General Purpose AC Motors

General Purpose AC MotorsIEC frame, servo, general-purpose and severe duty motors with single / three phase motors designs. Conform to EPACT & energy-efficient standards for use in blowers, pumps, conveyors & other industrial machinery. Available in voltages ranging between 115 and 460 V (1273 Products)

BALDOR MOTOR 50 Hz Motors

50 Hz MotorsCapacitor-start & single- / three-phase motors specifically designed for 50 Hz applications in conveyors, blowers, pumps & air compressors. Feature Class B / F insulation to withstand temperatures up to 155 degrees C and are available in voltages ranging between 110 and 400 V (75 Products)

BALDOR MOTOR DC Permanent Magnet Motors

DC Permanent Magnet MotorsIdeal for applications requiring variable speed and constant torque. Feature a heavy-duty steel frame, a removable mounting base, durable brushes, Class F insulation, ceramic ferrite magnets, double-sealed ball bearings and die-cast alloy endplates with steel bearing inserts(86 Products)

BALDOR MOTOR Definite Purpose Motors

Definite Purpose MotorsBaldor-Reliance industrial motors designed to meet or exceed NEMA standards and ensure optimal operation in harsh industrial environments. Include two speed, pressure washer, arbor saw, woodworking, Pre-1952 NEMA, U-frame, automotive duty and synchronous permanent magnet motors(595 Products)

BALDOR MOTOR Pedestal Fan Motors

Pedestal Fan MotorsIncludes 4-, 6- and 8-pole pedestal fan motors suitable for continuous air-over applications with moderate starting loads. Feature a heavy gauge steel yoke, aluminium endplates, reversible rotation and Class B / F insulation. Available in different ampere and breakdown torque ratings(24 Products)

BALDOR MOTOR Close-Coupled Pump Motors

Close-Coupled Pump MotorsIdeal for commercial & industrial water pumps & food processing applications. Feature oversized ball bearings with a locked drive end for enhanced safety and TENV / TEFC enclosures to prevent the exchange of air. Available in a voltage range between 115 and 575 V (224 Products)

BALDOR MOTOR Jet Pump Motors

Jet Pump MotorsIntended for pumping applications in wet or humid environments. Feature a steel frame construction and aluminium end plates with steel bearing seat inserts for reliability(86 Products)

BALDOR MOTOR Hazardous Location Motors

Hazardous Location MotorsDesigned to operate safely in hazardous environments in chemical, oil and gas, water and paper industries. Have a cast-iron construction and available in a totally enclosed heavy gauge steel(16 Products)

BALDOR MOTOR Vertical Pump Motors

Vertical Pump MotorsDesigned for use in fans, aerators, in-line process pumps, centrifugal pumps, sump pumps and turbine pumps. Have a maximum speed of 5400 rpm and feature a cast iron frame construction, rotatable conduit boxes, energy efficient windings and stainless-steel nameplates(52 Products)

BALDOR MOTOR Metric Three Phase Motors

Metric Three Phase MotorsIncludes UL and CSA recognised Baldor electric motors for application where IEC frames are required. Used in ventilators, machine tools, gear reducers, pumps and fans, and available in different rpm and hp options(24 Products)

BALDOR MOTOR Direct Drive Blower Motors

Direct Drive Blower MotorsClass B and Class F insulation direct drive blower motors suitable for HVAC repair and maintenance operations. Have a maximum breakdown torque of 15.2 lb-ft and are available in different no-load currents and hp ratings(26 Products)

BALDOR MOTOR Vector Motors

Vector MotorsOffer maximum breakaway torque possible at zero speed and are ideal for precise positioning, conveyors and batch mixing / blending in food and beverage and pharmaceutical industries. Available in TEFC, TEBC, DPFV and TENV enclosures(300 Products)

BALDOR MOTOR General Purpose DC Motors

General Purpose DC MotorsBaldor Motors ideal for smooth and vibration-free operation in plastic, printing and packaging industries. Available in machined die cast aluminium or steel housing(50 Products)

BALDOR MOTOR Cooling Tower Motors

Cooling Tower MotorsDesigned for environments with high humidity; can operate at optimal system efficiency with variable speed control. Feature Inpro / Seal combination slingers and labyrinth non-contact shaft seals for protection against contaminants. Available in F1 and foot mounting types (34 Products)

BALDOR MOTOR Condenser Fan Motors

Condenser Fan MotorsBlower / condenser fan & HVAC motors for use in refrigeration condenser units, commercial freezers and air conditioners. Feature an enclosed end shield on shaft-end to prevent contaminants from entering the motor and high starting torque for optimal performance (293 Products)

BALDOR MOTOR Farm Duty Motors

Farm Duty MotorsFeature a lip seal and V-ring slinger on the drive end for protection against contaminants and Class B / F / H insulation system to keep motor cool. Available in different break-down torque ratings and frames(139 Products)

BALDOR MOTOR Washdown Motors

Washdown Motors(236 Products)

BALDOR MOTOR Brake Motors

Brake Motors(121 Products)

BALDOR MOTOR Motor Accessories

Motor Accessories(696 Products)

BALDOR MOTOR Motor Base Plates

Motor Base Plates(57 Products)

BALDOR MOTOR Capacitors

Capacitors(32 Products)

BALDOR MOTOR Flange

Flange(16 Products)

BALDOR MOTOR Submersible Sump Pumps

Submersible Sump PumpsIncludes single- and three-phase submersible cast iron pumps featuring dual carbon ceramic mechanical seals, two NC thermostats, dual moisture sensing probes and stainless-steel shafts. Suitable for applications in aerators, slurry pumps and mixers(13 Products)

BALDOR MOTOR Flange Coupling Kit

Flange Coupling Kit(6 Products)

BALDOR MOTOR Parts

Parts(2 Products)

BALDOR MOTOR AC Speed Controls

AC Speed Controls(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Baldor motors cross individual references to the equivalent Marathon Motors or Leeson model numbers. So, if you're looking for a competitor motor that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Baldor motor available.

Shipping

These Baldor Motors range from small to large sizes. They may require careful packaging as some of the items may get damaged while shipping. Hence, these Baldor Motors are delivered by courier shipment and air freight for minimum downtime.

About Baldor Motor

The company offers more than 10000 different motors, drives and gearboxes. A wide range of Baldor electric motors, like washdown duty, severe duty, general purpose, farm duty, jet pump & condenser fan motors, is sold by Raptor Supplies. The brand's general purpose, totally enclosed 3 phase motors are used in pumps, fans, blowers, compressors and conveyors. These Baldor motors run at speeds ranging from 835 to 3600 rpm and allow foot / footless / C face mounting for easy & secure installation. These 3 phase Baldor motors feature frames made of iron / cast iron / steel to ensure structural rigidity and resisting corrosion on exposed surfaces. They have a maximum efficiency of 96.2%, and can be operated at temperatures up to 103 degrees C. Permanent magnet DC motors manufactured by Baldor Motor are used in automobiles for operating washers & windshield wipers or driving blowers in air conditioners & heaters. These Baldors motors feature a heavy duty steel frame to provide resistance from corrosion and harsh operating conditions and a dynamically balanced armature for generating a continuous duty magnetic field. The commutator of these Baldor motors is fused with the armature connections to provide low resistance to the current flow, thereby reducing hysteresis loss. Baldor direct current permanent magnet motors also come equipped with fine ceramic ferrite magnets to eliminate the occurrence of demagnetisation and double seal ball bearings for holding axial and radial loads in both CW and CCW directions. Customers looking to replace an old Baldor motor should look for the catalogue number / spec number / part number displayed on the motor faceplate and cross-refer with current models.

Major Trade Names

EC Titanium Motors

EC Titanium Motors

EC Titanium motors are highly efficient integrated motors that combine permanent magnet and synchronous reluctance technologies for a wirelessly connected, sustainable solution. These Baldor motors are used in blower units, vacuum pumps, exhaust / return fans, rooftop condensing fans, ventilators, c...

ompressors, air handling units and energy recovery systems. EC Titanium Baldor motors provide extremely low starting current and minimum cogging, which in turn reduces mechanical stresses of driven loads. These Baldor motors help in saving considerable control panel space while reducing wiring costs by placing the drive on the opposite drive end or on top of the motor. They offer up to 16% efficiency gains at partial speed & loading, and multiple options including PC tools & wired keypads for easy tuning & commissioning. They also feature Bluetooth communication to ensure ABB Ability connectivity and easy configuration. These EC Titanium Baldor motors collect high power from even a small frame size and are pre-programmed with start / stop inputs to run out of the box.

Super-E Motors

Super-E Motors

Baldor Super-E motors are suitable for proper motor grounding to prevent premature bearing failure, which may result in facility downtime and high maintenance costs. These Baldor motors are used in fans, blowers and pumps for air conditioning, heating and ventilation. They feature an internally inst...

alled AEGIS bearing protection ring to protect electric motors and bearings from damaging shaft voltages as a result of variable frequency drives (VFDs). These Baldor motors are equipped with dynamically balanced rotors for noiseless operation with minimum vibration and ball bearings with Mobil Polyrex EM grease for low rotational friction & protection from corrosion. These Baldor motors feature TEFC / ODP enclosures for the protection of motor windings against dust & airborne contaminants and meet or exceed NEMA premium efficiencies for FEMP and LEED buildings.

SmartMotors

SmartMotors

Baldor SmartMotors are a combination of an industrial motor and inverter control that are very simple and fast to install. These Baldor motors feature a patented TEFC enclosure to provide cooling of motor windings and precisely balanced rotor for reduced energy usage & increased operational efficien...

cy. They have an Inverter Spike Resistant (ISR) magnet wire to protect the motor against voltage spikes and are powered by the control's internal DC bus for vibration damping and increased reliability. These Baldor motors come with Class H insulation for added safety and provide low loss motor lamination for better performance.

Baldor Motor Competitive Advantages

ABB Ability Smart Sensors for Hazardous Areas

ABB Ability Smart Sensors for Hazardous Areas

The high-performance ABB Ability smart sensors are designed for monitoring the health and performance of rotating machines operating in hazardous areas. These sensors help in detecting even the slightest machine disturbances at a very early stage to improve productivity, reliability & safety, and are IECEx, ATEX & NEC 500 certified. They provide up...

to three times longer battery life than most competing designs and offer quick installation & activation for instant monitoring. The data collected by these sensors gets analysed by the brand's advanced algorithms and turned into meaningful information on which users can act upon, which helps in extending the equipment service life, reducing maintenance costs & preventing accidental downtime due to breakdowns.

Frequently Asked Questions

What is a Baldor motor used for?

Baldor motors are commonly used for pumps, conveyors, fans and air handling equipment.

What to consider while purchasing a motor?

There are several factors that you need to consider while selecting a motor -

  • Current is what powers the motor, but excessive current can damage the motor. For DC motors, stall and operating current are important. Stall current applies sufficient torque for the motor to run either at stall speed or 0 RPM. This is the maximum amount of current the motor can draw. Operating current is the average amount of current, motors are expected to draw under specific torque. Overcurrent may lead to shoot up in heat, resulting in wire melting.
  • Voltage is important as it keeps net current flowing in a single direction and overcomes back current. The higher the voltage, the higher the torque. Make sure that the recommended voltage is applied. If you apply very low voltage, the motor will not work, while applying too much voltage can lead to short circuiting and consequently result in power loss or complete failure.
  • Operating torque is the amount of torque the motor was calibrated to produce while stall torque is the amount of torque generated when power is applied from stall speed. You must look at the required operating torque, but some applications may require you to know how far the motor can be pushed. For example, with a wheeled robot, good torque means good acceleration but you should make sure the stall torque is high enough to lift the weight of the robot. In this case, torque is more important than speed.
  • Velocity or speed can be complex in regards to motors. Generally, motors run most smoothly & efficiently at the highest speeds, but it is not always possible if gearing is needed. Adding gears will reduce the motor efficiency, so take into account both the speed and torque reduction simultaneously.

What general safety instructions should be followed while operating Baldor motors?

  • Avoid overtightening of belts as this may cause shaft breakage or premature bearing failure.
  • Allow clearance for end to end shaft movement.
  • Direct coupled machines should be precisely aligned and the shaft should rotate smoothly without any binding.