BALDOR MOTOR Direct Drive Blower Motors

Class B and Class F insulation direct drive blower motors suitable for HVAC repair and maintenance operations. Have a maximum breakdown torque of 15.2 lb-ft and are available in different no-load currents and hp ratings

Filter

BALDOR MOTOR -

Direct Drive Fan Motors, Single And Three Phase, TEAO

StyleModelHpFrameShaft Dia.PhaseVoltageNameplate RpmInsulation ClassCapacitor RequiredPrice (ex. VAT)
ACHC565A1 hp565/8"1115/230V AC1075 RPMClass FNo€891.72
BCHM545A1 hp56Z5/8"3208-230/460V AC1725 RPMClass BNo€680.29
BCHM565A1 hp565/8"3208-230/460V AC1140 RPMClass BNo€802.04
ACHC545A1 hp565/8"1115/230V AC1700 RPMClass BYes€701.85
BCHM345A1/2 hp56Z1/2"3230/460V AC1725 RPMClass BNo€542.03
BCHM364A1/2 hp48Z1/2"3230/460V AC1140 RPMClass BNo€611.92
ACHC365A1/2 hp565/8"1115/230V AC1100 RPMClass BYes€662.72
CCHC3526A1/2 hp56Z5/8"1115/230V AC-Class BYes€1,014.06
BCHM344A1/2 hp48Z1/2"3230/460V AC1725 RPMClass BNo€538.09
BCHM365A1/2 hp56Z5/8"3230/460V AC1140 RPMClass BNo€616.64
BCHM264A1/3 hp48Z1/2"3230/460V AC1140 RPMClass BNo€562.45
ACHC244A1/3 hp48Z1/2"1115/230V AC1700 RPMClass BYes€508.62
ACHC264A1/3 hp48Z1/2"1--Class BYes€614.03
BCHM164A1/4 hp48Z1/2"3230/460V AC1140 RPMClass BNo€527.88
ACHC144A1/4 hp48Z1/2"1115/230V AC1725 RPMClass BYes€455.92
ACHC164A1/4 hp48Z1/2"1115/230V AC1100 RPMClass BYes€530.19
ACHC445A3/4 hp565/8"1115/230V AC1700 RPMClass BYes€656.34
BCHM465A3/4 hp56Z5/8"3208-230/460V AC1140 RPMClass BNo€704.63
StyleModelHpNameplate RpmFrameShaft Dia.Full Load AmpsFull Load EfficiencyNo. Of PolesFull Load TorquePrice (ex. VAT)
AYPC364A1/2 hp1075 RPM48YZ1/2"5.6A68%62.3 lbs.-ft.€554.94
AYPC345A1/2 hp1625 RPM56YZ5/8"5.6A70%41.6 lbs.-ft.€491.85
AYPC344A1/2 hp1625 RPM48YZ1/2"5.6A70%41.6 lbs.-ft.€485.47
AYPC244A1/3 hp1625 RPM48YZ1/2"3.9A66%41 lbs.-ft.€422.39
AYPC264A1/3 hp1075 RPM48YZ1/2"4.7A66%61.69 lbs.-ft.€485.47
AYPC245A1/3 hp1625 RPM56YZ5/8"3.9A66%41 lbs.-ft.€428.78
AYPC164A1/4 hp1075 RPM48YZ1/2"3.7A62%61.2 lbs.-ft.€443.15
AYPC144A1/4 hp1625 RPM48YZ1/2"3.5A67%40.8 lbs.-ft.€390.46

We are here to help!

Looking for a part not listed here?