BALDOR MOTOR Pedestal Fan Motors

Includes 4-, 6- and 8-pole pedestal fan motors suitable for continuous air-over applications with moderate starting loads. Feature a heavy gauge steel yoke, aluminium endplates, reversible rotation and Class B / F insulation. Available in different ampere and breakdown torque ratings

Filter

StyleModelVoltageNameplate RpmFrameShaft Dia.HpNo. Of PolesFull Load TorqueBreak-down TorquePrice (ex. VAT)
AAOM3702T208-230/460V AC855 RPM213T1 3/8"2 hp812.2 lbs.-ft.35.9 lbs.-ft.€2,378.60
AAOM3546T208-230/460V AC1725 RPM143T7/8"1 hp43 lbs.-ft.14.6 lbs.-ft.€640.20
AAOM3556T208-230/460V AC1155 RPM145T7/8"1 hp64.52 lbs.-ft.14.1 lbs.-ft.€809.89
AAOM3535208-230/460V AC1140 RPM565/8"1/3 hp61.5 lbs.-ft.5.5 lbs.-ft.€720.34
AAOM3617T208-230/460V AC860 RPM182T1 1/8"-86.09 lbs.-ft.20.3 lbs.-ft.€1,567.93
AAOM3554T208-230/460V AC1735 RPM145T-1 1/2 hp44.5 lbs.-ft.18.6 lbs.-ft.€666.14
AAOM3710T208-230/460V AC1755 RPM213T1 3/8"7 1/2 hp422.4 lbs.-ft.75.4 lbs.-ft.€1,227.80
AAOM3614T208-230/460V AC1160 RPM184T1 1/8"-69.03 lbs.-ft.29.9 lbs.-ft.€993.71
AAOM3543208-230/460V AC1140 RPM565/8"3/4 hp63.4 lbs.-ft.11.8 lbs.-ft.€798.11
AAOM3708T208-230/460V AC1150 RPM215T1 3/8"5 hp622.6 lbs.-ft.68.1 lbs.-ft.€1,780.80
AAOM3611T208-230/460V AC1750 RPM182T1 1/7"-49.03 lbs.-ft.45.3 lbs.-ft.€827.95
AAOM3542208-230/460V AC1725 RPM565/8"3/4 hp42.25 lbs.-ft.8.3 lbs.-ft.€615.85
AAOM3705T208-230/460V AC865 RPM215T1 3/8"-818.4 lbs.-ft.49 lbs.-ft.€2,600.12
AAOM3607T208-230/460V AC1140 RPM182T1 1/4"1 1/2 hp67 lbs.-ft.16 lbs.-ft.€926.15
AAOM3539208-230/460V AC1140 RPM565/8"1/2 hp62.3 lbs.-ft.7.7 lbs.-ft.€776.12
AAOM3704T208-230/460V AC1155 RPM213T1 3/8"-613.7 lbs.-ft.38.3 lbs.-ft.€1,244.27
AAOM3558T208-230/460V AC1735 RPM145T7/8"-46.05 lbs.-ft.27.3 lbs.-ft.€706.20
AAOM3538208-230/460V AC1725 RPM565/8"1/2 hp41.5 lbs.-ft.5.7 lbs.-ft.€571.87
AAOM3714T208-230/460V AC1770 RPM215T1 3/8"10 hp429.5 lbs.-ft.121 lbs.-ft.€1,487.80
AAOM3615T208-230/460V AC1745 RPM184T1 1/8"-415 lbs.-ft.53.2 lbs.-ft.€957.56
AAOM25904T230/460V AC870 RPM254T1 5/8"5 hp830 lbs.-ft.66 lbs.-ft.€4,131.11
AAOM3454230/460V AC1725 RPM481/2"1/4 hp4--€435.97
AAOM3458230/460V AC1725 RPM481/2"1/3 hp41 lbs.-ft.4.5 lbs.-ft.€486.25
AAOM3455230/460V AC1140 RPM481/2"1/4 hp61.15 lbs.-ft.3.8 lbs.-ft.€684.20

We are here to help!

Looking for a part not listed here?