BALDOR MOTOR Farm Duty Motors

Feature a lip seal and V-ring slinger on the drive end for protection against contaminants and Class B / F / H insulation system to keep motor cool. Available in different break-down torque ratings and frames

Filter

BALDOR MOTOR -

Aeration Fan Farm Duty Motors, Single Phase, Foot Mounted

StyleModelVoltageHpFrameService FactorTypeWire SizePower FactorBreak-down TorquePrice (ex. VAT)
AAFL3523A115/230V AC2 hp143TZ13535L14 AWG829.5 lbs.-ft.€1,045.20
AAFL3520A115/230V AC3/4 hp56Z13420L18 AWG68-€524.60
AAFL3521A115/230V AC1 hp561.253524L16 AWG81-€618.01
AAFL3522A115/230V AC1 1/2 hp143TZ13528L16 AWG825.6 lbs.-ft.€855.95
AAFL3525A115/230V AC1 1/2 hp5613528L16 AWG825.6 lbs.-ft.€799.26
BAFL3524A230V AC3 hp145TZ13535LC14 AWG-14.7 lbs.-ft.€1,089.91
StyleModelHpFrameNameplate RpmService FactorOverall LengthPower FactorVoltagePhasePrice (ex. VAT)
AVFDFL3516TM2 hp145TC1740 RPM1.1514 1/6"99230V AC1€1,706.32
AVFDFL3610TM3 hp184TC1750 RPM118.05"76230V AC-€2,311.55
AVFDFL3612TM5 hp184TC-118 1/25"88230V AC1€2,822.57
BALDOR MOTOR -

Grain Dryer/Vane Axial Fan Farm Duty Motors, Three Phase

StyleModelVoltageHpMotor Enclosure DesignFrameTypeAmpsWire SizeLeadPrice (ex. VAT)
AUCME3145208-230/460V AC3 hp to 4 1/2 hpTotally Enclosed Air Over143TZ3528M15A18 AWG9#18 30' Long Y€1,036.12
AUCME153208-230/460V AC1 1/2 hp to 3 hpTotally Enclosed Air Over145TZ3524M8.2-8.5/4.1A18 AWG9#18 30' Long Y€980.35
AUCME759208-230/460V AC7 1/2 hp to 9 1/5 hpTotally Enclosed Air Over184TZ3640M17-18.8/8.5A16 AWG9#16 30' Lg Y€1,526.30
BUCM713208-230/460V AC7 1/2 hp to 10 hpOpen Air Over184TZ3646M25-24/12A14 AWG9#14 30' Lg Y€1,468.16
BUCM1014208-230/460V AC10 hp to 15 hpOpen Air Over215Z3726M38-36/18A14 AWG9#14 32' From Adapt Y€1,886.86
AUCME1014208-230/460V AC10 hp to 14 hpTotally Enclosed Air Over215Z3733M33-35/16.5A14 AWG9#14 32'Lg Y€1,949.69
AUCME570230/460V AC5 hp to 7 hpTotally Enclosed Air Over184TZ3628M9A16 AWG9#16 30' Lg Y€1,301.62
BUCM575230/460V AC5 hp to 7 1/2 hpOpen Air Over184TZ3628M19/9.5A16 AWG9#16 30' G Y€1,227.80
AUCME7510230/460V AC7 1/2 hp to 10 hpTotally Enclosed Air Over184TZ3640M23/11.5A16 AWG9#16 30' Lg Y€1,526.30
BALDOR MOTOR -

Extra High Torque Farm Duty Motors, C-Face Footless, Single Phase

StyleModelVoltageHpFrameService FactorPower FactorTypeBreak-down TorqueAmpsPrice (ex. VAT)
AVFDL3516TM208-230V AC2 hp145TC1.15993535LC14.5 lbs.-ft.8.3-8.6A€1,706.32
AVFDL3610TM230V AC3 hp184TC1763640LC32 lbs.-ft.15.5A€2,311.55
BVFDL3612TM230V AC5 hp184TC1883646LC43 lbs.-ft.23A€2,822.57
StyleModelVoltageHpNameplate RpmFrameService FactorOverall LengthPower FactorBreak-down TorquePrice (ex. VAT)
AGDL2333T208/230V AC16 hp1740 RPM256TZ124 2/7"96144 lbs.-ft.€6,040.39
AGDL3774T230V AC10 hp1740 RPM215TZ119 4/9"9878.7 lbs.-ft.€4,058.59
AGDL3770T230V AC7 1/2 hp1750 RPM215TZ1.1519 4/9"9663 lbs.-ft.€3,509.25
BALDOR MOTOR -

Farm Duty Motors, Single Phase, Foot Mounted

StyleModelVoltageFrameHpService FactorMounting TypePower FactorTypeBreak-down TorquePrice (ex. VAT)
AFDL3514M115/208-230V AC56H1 1/2 hp1Rigid Base963532LC12.1 lbs.-ft.€977.21
AFDL3514TM115/208-230V AC145T1 1/2 hp1Rigid Base963532LC12.1 lbs.-ft.€1,042.80
AFDL3507M115/230V AC563/4 hp1.25Rigid Base753432LC7 lbs.-ft.€816.82
BFDL3501M115/230V AC561/3 hp1.35Foot Mounted603414L2.95 lbs.-ft.€559.48
BFDL3510M115/230V AC56H-1.15Rigid Base783528L7.19 lbs.-ft.€924.62
BFDL3510TM115/230V AC143T1 hp1.15Foot Mounted783528L7.19 lbs.-ft.€924.62
BFDL3504M115/230V AC561/2 hp1.25Rigid Base663421L4.13 lbs.-ft.€695.46
AFDL3516TM230V AC56HZ-1.15Rigid Base993535LC14.5 lbs.-ft.€1,471.56
StyleModelVoltageHpFrameNameplate RpmOverall LengthMotor TypePower FactorBreak-down TorquePrice (ex. VAT)
AEGDM3218T208-230/460V AC5 hp184TZ1750 RPM17 1/2"3640M80-€1,388.04
AEGDM3311T208-230/460V AC7 1/2 hp213TZ1770 RPM17 1/3"3734M7977.6 lbs.-ft.€2,034.53
AEGDM3313T208-230/460V AC10 hp215TZ1770 RPM18 4/9"3742M8287.58 lbs.-ft.€2,410.81
AEGDM2513T230/460V AC15 hp254TZ-24 1/5"3948M85141 lbs.-ft.€3,336.95
AEGDM2515T230/460V AC20 hp254TZ-24 1/5"3948M85187 lbs.-ft.€3,862.47
AEGDM2531T230/460V AC25 hp284TZ1770 RPM26.06"4050M82216 lbs.-ft.€4,775.27
AEGDM2535T230/460V AC30 hp284TZ1775 RPM27.06"4060M82280 lbs.-ft.€5,342.42
StyleModelHpInsulation ClassPower FactorBreak-down TorqueAmpsWire SizeLeadFull Load TorquePrice (ex. VAT)
ADEL3733TM7 1/2 hpClass F9858 lbs.-ft.28A10 AWG2#10 A Ph, 3#14 B&J22.4 lbs.-ft.€4,080.95
ADEL3737TM10 hpClass H96111 lbs.-ft.39A8 AWG2#8 A Ph, 3#12 B&J29.8 lbs.-ft.€4,984.82
StyleModelBreak-down TorqueNo Load AmpsVoltageHpMotor Enclosure DesignFramePhaseNameplate RpmPrice (ex. VAT)
AHIC264A2.06 lbs.-ft.1.98A115/230V AC1/3 hpTotally Enclosed Air Over48Z11625 RPM€473.49
AHIC274A2.69 lbs.-ft.1.48A115/230V AC1/3 hpTotally Enclosed Air Over48Z1-€473.49
StyleModelHpFrameVoltageNameplate RpmMounting TypeFrame MaterialOverall LengthMotor TypePrice (ex. VAT)
AFDEM3554T1 1/2 hp145T230/460V AC1750 RPMRigid BaseSteel13 1/3"3526M€1,018.06
AFDEM35541 1/2 hp56230/460V AC1750 RPMRigid BaseSteel13 2/9"3526M€998.42
AFDEM3546T1 hp143T230/460V AC-Rigid BaseSteel12 1/3"3520M€989.77
AFDEM35461 hp56230/460V AC-Rigid BaseSteel12 2/9"3520M€976.42
AFDEM35582 hp56208-230/460V AC1800 RPMFoot MountedCast Iron13 2/9"-€1,023.56
AFDEM3558T2 hp145T208-230/460V AC1800 RPMFoot MountedCast Iron13 1/3"-€1,054.18
AFDEM3611T3 hp182T208-230/460V AC1800 RPMFoot MountedCast Iron16 5/9"-€1,168.09
AFDEM3610T3 hp182T-3450 RPMRigid BaseSteel16 1/2"3540M€1,210.52
AFDEM3615T5 hp184T208-230/460V AC1750 RPMFoot MountedCast Iron18.05"-€1,275.70
AFDEM3613T5 hp184T230/460V AC3450 RPMRigid BaseSteel16 5/9"3630M€1,355.83
AFDEM3710T7 1/2 hp213T230/460V AC1800 RPMFoot MountedCast Iron19.02"-€1,835.79
AFDEM3709T7 1/2 hp213T230/460V AC3520 RPMRigid BaseSteel17 8/9"3728M€2,024.32
AFDEM3711T10 hp215T230/460V AC3490 RPMRigid BaseSteel17 8/9"3728M€2,051.82
AFDEM3714T10 hp215T208-230/460V AC1750 RPMFoot MountedCast Iron20 1/2"-€2,068.32
AFDEM2394T15 hp254T230/460V AC3520 RPMRigid BaseCast Iron23 2/3"0930M€3,476.78
AFDEM2333T15 hp254T230/460V AC1800 RPMFoot MountedCast Iron23 2/3"-€3,186.91
AFDEM2334T20 hp256T230/460V AC1800 RPMFoot MountedCast Iron23 2/3"-€3,852.26
AFDEM4106T20 hp256T230/460V AC3520 RPMRigid BaseCast Iron23 2/3"0936M€3,812.21
AFDEM4107T25 hp284TS230/460V AC3530 RPMRigid BaseCast Iron24 5/7"0946M€4,969.31
AFDEM4103T25 hp284T-1775 RPMFoot MountedCast Iron27 3/4"-€5,035.28
AFDEM4108T30 hp286TS230/460V AC3520 RPMRigid BaseCast Iron24 5/7"0950M€5,892.30
AFDEM4104T30 hp286T230/460V AC-Foot MountedCast Iron27 3/4"-€5,960.63
AFDEM4109T40 hp324TS230/460V AC3530 RPMRigid BaseCast Iron28 7/9"1240M€8,117.70
AFDEM4110T40 hp324T230/460V AC1775 RPMFoot MountedCast Iron30 2/7"-€7,841.21
AFDEM4114T50 hp326TS230/460V AC3540 RPMRigid BaseCast Iron28 7/9"1252M€8,868.69
StyleModelVoltageHpFrameNameplate RpmFrame MaterialOverall LengthMotor TypePower FactorPrice (ex. VAT)
AEGDM3615T208-230/460V AC5 hp184TZ1750 RPMSteel19.05"3642M78€1,820.09
AEGDM3661T208-230/460V AC3 hp182TZ-Cast Iron16 3/7"0632M77€1,780.03
AEGDM3665T208-230/460V AC5 hp184TZ1750 RPMCast Iron16 3/7"0642M79€2,028.24
AEGDM3770T208-230/460V AC7 1/2 hp213TZ1770 RPMCast Iron19 4/9"0738M81€2,494.87
AEGDM4103T230/460V AC25 hp284TZ1775 RPMCast Iron28 3/4"1054M81€5,850.66
AEGDM4104T230/460V AC30 hp286TZ-Cast Iron28 3/4"1056M80€6,858.51
AEGDM4110T230/460V AC40 hp324TZ1775 RPMCast Iron31 2/7"1254M82€9,093.36
AEGDM4115T230/460V AC50 hp326TZ1775 RPMCast Iron31 2/7"1272M85€9,405.21
AEGDM2333T230/460V AC15 hp254TZ-Cast Iron24 2/3"0944M83€4,388.78
AEGDM2334T230/460V AC20 hp256TZ1770 RPMCast Iron24 2/3"0960M83€4,646.44
AEGDM3710T230/460V AC7 1/2 hp213TZ1770 RPMSteel20.03"3738M80€2,240.34
AEGDM3714T230/460V AC10 hp215TZ1770 RPMSteel21 1/2"3752M85€3,252.90
StyleModelFrameHpMotor Shaft DesignService FactorPower FactorTypeBreak-down TorqueRevisionPrice (ex. VAT)
AANFL3501M48YZ1/3 hp-1.35603414L2.95 lbs.-ft.Y€721.82
AANFL3504M48YZ1/2 hp-1.25663421L1 lbs.-ft.Y€809.65
AANFL3507M48YZ3/4 hpStandard1.25803428LC5.7 lbs.-ft.AB€943.80
AANFL3510M56YZ-Keyed1.15783528L7.19 lbs.-ft.A€1,164.96
AANFL3514M56YZ1 1/2 hp-1733532LC14.5 lbs.-ft.S€1,728.68
BALDOR MOTOR -

Farm Duty Motors, C-Face Footless, Single Phase

StyleModelVoltageHpService FactorMounting TypePower FactorTypeBreak-down TorqueWire SizePrice (ex. VAT)
AVFDL3514M115/208-230V AC1 1/2 hp1Rigid Base963532LC12.1 lbs.-ft.16 AWG€1,313.48
BVFDL3501M115/230V AC1/3 hp1.35C Face, Footless603414L2.95 lbs.-ft.18 AWG€768.92
BVFDL3504M115/230V AC1/2 hp1.25C Face, Footless663421L4.13 lbs.-ft.18 AWG€880.70
AVFDL3507M115/230V AC3/4 hp1.25C Face, Footless753432LC7 lbs.-ft.18 AWG€1,025.23
BVFDL3510M115/230V AC-1.15C Face, Footless783528L7.19 lbs.-ft.16 AWG€1,159.37
BALDOR MOTOR -

Farm Duty Motors, Single Phase, Grain Dryer/Vane Axial Fan

StyleModelHpNameplate RpmMotor Enclosure DesignFrameInsulation ClassService FactorMounting TypeTypePrice (ex. VAT)
AUCLE1531 1/2 hp to 3 hp3450 RPMTotally Enclosed Air Over145TZClass F1.15Rigid Base3532LC€1,417.27
BUCL31453 hp to 4 1/2 hp3450 RPMOpen Liquid Cooled145TZClass F1Rigid Base3540LC€1,370.97
BUCL3453 hp to 4 1/2 hp3450 RPMOpen Air Over182ZClass F1Rigid Base3634L€1,427.65
AUCLE31454 1/2 hp, 3 hp3450 RPMTotally Enclosed Air Over145TZClass F1C Face, Foot Mounted-€1,451.61
BUCL75105 1/2 hp to 7 1/2 hp3450 RPMOpen Air Over215ZClass F1Rigid Base3729L€2,290.00
BUCL5705 hp to 7 hp3450 RPMOpen Air Over182TZClass F1Rigid Base3646L€1,687.16
AUCLE5705 hp to 7 hp3450 RPMTotally Enclosed Air Over182TZClass H1Rigid Base3646LC€1,766.99
AUCLE75107 1/2 hp to 10 hp3450 RPMTotally Enclosed Air Over182TZClass F1Rigid Base3646LC€1,910.73
BUCL7107 1/2 hp to 10 hp3450 RPMOpen Air Over182TZClass F1Rigid Base3646LC€1,809.31
AUCLE101510 hp to 15 hp3500 RPMTotally Enclosed Air Over215ZClass F1Rigid Base3750LC€2,960.71
BUCL101510 hp to 15 hp3450 RPMOpen Air Over215ZClass F1Rigid Base3744LC€2,934.36
BALDOR MOTOR -

Farm Duty Motors, Grain Dryer/Centrifugal Fan, Single Phase, Open Drip Proof Cooled

StyleModelVoltageHpMotor Enclosure DesignFrameService FactorPower FactorTypeBreak-down TorquePrice (ex. VAT)
AGDL1615T208-230V AC16 hpOpen Slotted Band256TZ1963956LC122 lbs.-ft.€4,832.32
BGDL1607T230V AC7 1/2 hpOpen Dripproof Tandem Fan215TZ1.15903744LC65 lbs.-ft.€2,807.40
CGDL1605T230V AC5 hpOpen Dripproof Tandem Fan184TZ1763646LC45 lbs.-ft.€2,134.30
BGDL1610T230V AC10 hpOpen Dripproof Tandem Fan215TZ1953750LC88 lbs.-ft.€3,247.36
BALDOR MOTOR -

Farm Duty Motors, C-Face, Foot Mounted, Single Phase

StyleModelVoltageHpFrameService FactorPower FactorTypeBase TypeBreak-down TorquePrice (ex. VAT)
ACFDL3514M115/208-230V AC1 1/2 hp56CH1963532LCRigid Base12.1 lbs.-ft.€1,346.20
ACFDL3507M115/230V AC3/4 hp56C1.25753432LCNot Applicable7 lbs.-ft.€1,061.17
BCFDL3510M115/230V AC1 hp56CH1.15783528LRigid Base7.19 lbs.-ft.€1,197.70
BCFDL3504M115/230V AC1/2 hp56C1.25663421LRigid Base4.13 lbs.-ft.€913.44
StyleModelHpFramePower FactorTypeAmpsWire SizeRevisionVoltagePrice (ex. VAT)
AUCC57005 hp to 7 hp184TZ973634C19.5-29A10 AWGAA230V AC€1,512.30
AUCC71007 1/2 hp to 10 hp184TZ953640C28-39A10 AWGAA230V AC€1,661.60
AUCC1015010 hp to 15 hp215Z983740C41-57A8 AWGAD230V AC€3,141.17
StyleModelVoltageHpFrameService FactorPower FactorTypeBreak-down TorqueAmpsPrice (ex. VAT)
AIR3507M115/208-230V AC3/4 hp56Y1763524L5.3 lbs.-ft.9.2/4.6-4.8A€890.29
AIR3510M230V AC1 hp561.15703528L8.1 lbs.-ft.6.2A€905.23
BALDOR MOTOR -

Extra High Torque Farm Duty Motors, Single Phase, Foot Mounted

StyleModelVoltageHpFrameNameplate RpmPower FactorTypeWire SizeBreak-down TorquePrice (ex. VAT)
AFDL3611M115/230V AC2 hp184-733634L14 AWG16 lbs.-ft.€1,598.95
AFDL3611TM115/230V AC2 hp182T-673634L14 AWG23 lbs.-ft.€1,659.21
BFDL3612TM230V AC5 hp184T-883646LC10 AWG43 lbs.-ft.€1,943.94
CFDL3733TM230V AC7 1/2 hp213T1730 RPM973740LC10 AWG-€2,530.43
CFDL3731M230V AC5 hp2151740 RPM933730LC12 AWG50 lbs.-ft.€2,543.11
DFDL3610M230V AC3 hp1841750 RPM763640LC14 AWG32 lbs.-ft.€2,020.92
DFDL3619TM230V AC3 hp184T-903634LC14 AWG22 lbs.-ft.€1,588.16
EFDL3737TM230V AC10 hp215T1730 RPM963752LC10 AWG107.2 lbs.-ft.€3,151.55
DFDL3610TM230V AC3 hp184T1750 RPM763640LC14 AWG32 lbs.-ft.€1,972.21
EFDL3712TM230V AC10 hp215T-943750LC10 AWG90 lbs.-ft.€2,960.71
CFDL3732M230V AC7 1/2 hp2131730 RPM973740LC10 AWG-€2,926.37
StyleModelHpFrameNameplate RpmPower FactorTypeNo. Of PolesRevisionVoltagePrice (ex. VAT)
ACHC3525A1/2 hp56Z1100 RPM923528C6B115/230V AC€819.23
ACHC3417A1/3 hp48Z1100 RPM673421C6-115/230V AC€713.83
ACHC3416A1/3 hp48Z-693418C4Z115/230V AC€570.90
ACHC3413A1/4 hp48Z1700 RPM623414C4W115/230V AC€524.60
StyleModelVoltageFrameHpThermal ProtectionService FactorMounting TypePower FactorTypePrice (ex. VAT)
AAFM3530208-230/460V AC143TZ1 1/2 hpThermostat1.15Foot Mounted743424M€655.92
AAFM3532208-230/460V AC145T-Thermostat1Rigid Base893528M€869.59
AAFM3528230/460V AC56Z3/4 hpAutomatic1.25Foot Mounted733413M€522.38
AAFM3529230/460V AC56Z1 hpAutomatic1.25Foot Mounted713416M€567.95
12

We are here to help!

Looking for a part not listed here?