BALDOR MOTOR Cooling Tower Motors

Designed for environments with high humidity; can operate at optimal system efficiency with variable speed control. Feature Inpro / Seal combination slingers and labyrinth non-contact shaft seals for protection against contaminants. Available in F1 and foot mounting types

Filter

BALDOR MOTOR -

Three Phase TEAO Chiller/ Cooling Tower Motors

StyleModelHpVoltageRpmFrameFull Load AmpsWire SizeNo. Of Motor LeadsTypePrice (ex. VAT)
ACTM3665T5 hp208-230/460V AC1750 RPM184T14.9-13.8/6.9A16 AWG90633M€1,416.32
ACTM3768T5 hp208-230/460V AC1155 RPM215T16.3-15/7.5A14 AWG90736M€2,146.87
BECTM3768T5 hp230/460V AC1160 RPM215T14.6/7.3A14 AWG90748M€2,545.93
BECTM3665T5 hp208-230/460V AC1750 RPM184T14-13.2/6.6A16 AWG90641M€1,602.48
ACTM2276T7 1/2 hp208/230/460V AC1101-1200 RPM254T10.9/21.8/24A14 AWG90756M€2,619.75
ACTM3770T7 1/2 hp208-230/460V AC1765 RPM213T22.3-20.6/10.3A14 AWG90729M€1,886.08
BECTM3770T7 1/2 hp208-230/460V AC1770 RPM213T19.8-19/9.5A14 AWG90735M€2,138.22
BECTM2276T7 1/2 hp230/460V AC1180 RPM254T21.4/10.7A12 AWG90950M€3,624.45
ACTM2332T10 hp230/460V AC1175 RPM256T28.8/14.4A12 AWG90946M€2,915.90
BECTM3774T10 hp208-230/460V AC1760 RPM215T26.5-24.4/12.2A14 AWG90748M€2,868.77
ACTM3774T10 hp208-230/460V AC1760 RPM215T27.5-26/13A14 AWG90733M€2,406.87
BECTM2332T10 hp230/460V AC1180 RPM256T28.8/14.4A12 AWG90954M€4,140.56
BECTM4100T15 hp230/460V AC1180 RPM-40/20A12 AWG91042M€5,520.74
BECTM2333T15 hp230/460V AC1765 RPM254T36.2/18.1A12 AWG90944M€3,808.28
ACTM2333T15 hp208/230/460V AC1701-1800 RPM254T18.5/37/4A14 AWG90756M€3,197.91
BECTM2334T20 hp230/460V AC1765 RPM256T48/24A12 AWG90952M€4,248.17
ACTM2334T20 hp230/460V AC1760 RPM256T50/25A10 AWG90760M€3,564.76
BECTM4102T20 hp230/460V AC1180 RPM286T54/27A10 AWG91054M€7,137.19
ACTM4103T25 hp230/460V AC1760 RPM284T58/29A10 AWG90956M€4,322.01
BECTM4103T25 hp230/460V AC1770 RPM284T60/30A10 AWG91046M€5,228.53
ACTM4104T30 hp230/460V AC1760 RPM286T72/36A10 AWG90964M€5,186.89
BECTM4104T30 hp230/460V AC1760 RPM286T76/38A8 AWG91056M€6,204.94
ACTM4110T40 hp230/460V AC1775 RPM324T94/47A8 AWG91248M€6,899.35
BECTM4110T40 hp230/460V AC1775 RPM324T96/48A8 AWG91254M€8,114.58
BECTM4115T50 hp230/460V AC1775 RPM326T116/58A8 AWG91272M€9,701.35
BALDOR MOTOR -

Three Phase Chiller/Cooling Tower Motors, Two Speed, TEFC

StyleModelHpFrameRpmFull Load AmpsAmbient Temp.Nominal EfficiencyWire SizeRevisionPrice (ex. VAT)
ACTM1760T10 hp, 2 1/2 hpL215T1755/875 RPM12/4.4A40°C87.5%--€4,468.90
ACTM1761T15 hp, 3 3/4 hp254T1760/885 RPM18.1/7.8A--12 AWGA€5,666.84
ACTM1762T20 hp, 5 hp256T1770/885 RPM24.4/9.3A40°C91%--€6,846.73
ACTM1763T25 hp, 6 1/4 hp284T1775/885 RPM31.2/12.1A40°C91.7%--€7,965.33
ACTM1764T30 hp, 7 1/2 hp286T1775/885 RPM36.6/14.1A40°C91.7%--€9,143.63
ACTM1765T40 hp, 10 hp324T1760/870 RPM49.5A----€12,003.76
ACTM1766T50 hp, 12 1/2 hp326T1760/870 RPM63/28A81°C-8 AWGD€14,162.40
BCTM1767T60 hp, 15 hp364T1775/885 RPM---4 AWGF€20,511.10

We are here to help!

Looking for a part not listed here?