BALDOR MOTOR Hazardous Location Motors

Designed to operate safely in hazardous environments in chemical, oil and gas, water and paper industries. Have a cast-iron construction and available in a totally enclosed heavy gauge steel

Filter

StyleModelVoltageHpFrameTypeRevisionArmature AmpsArmature VoltageOutputPrice (ex. VAT)
ACDX187590V DC3/4 hp182CZ3623DAG7A90V DC3/4 hp€4,884.46
ACDX185090V DC1/2 hp182CZ3623DAJ4.9A90V DC1/3 hp€3,688.88
ACDX2001180V1 hp182CZ3623DAK5A180V AC-€6,075.32
ACDX7100180V1 hp182C3623DAF5A180V AC-€5,043.13
ACDX7200180V2 hp184C3646DAF9.5A180V AC-€7,499.49
StyleModelVoltageHpTypeRevisionArmature AmpsBrushesArmature VoltageOutputPrice (ex. VAT)
ACDPX343090V DC1/2 hp3428PU5.2A2/BP5011CV0190V DC1/3 hp€3,604.82
ACDPX341090V DC1/4 hp3413PW2.7A2/BP5011CV0190V DC1/4 hp€2,541.99
ACDPX342090V DC1/3 hp3420PU3.6A2/BP5011CV0190V DC1/3 hp€3,192.41
ACDPX3555180V1 hp3536PQ4.9A2/BP5035AB01180V AC-€5,934.71
ACDPX3406180V1/4 hp3413PV1.3A2/BP5011CV01180V AC1/4 hp€2,541.99
ACDPX3416180V1/3 hp3420PP1.7A2/BP5011CV01180V AC1/3 hp€3,192.41
ACDPX3426180V1/2 hp3428PS2.5A2/BP5011CV01180V AC1/3 hp€3,604.82
StyleModelHpFrameBreak-down TorqueNo Load AmpsFull Load AmpsTypePower FactorRevisionPrice (ex. VAT)
AEM7075T3 hp145T18 lbs.-ft.1.2A7.2/3.6A3532M92E€1,763.26
AEM7073T7 1/2 hp184T57.9 lbs.-ft.2.33A16.8/8.4A3646M93D€2,874.72
BALDOR MOTOR -

Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, TEFC, 56 Frame

ModelItemPrice (ex. VAT)
EM8003AJ6UXD€1,250.53

We are here to help!

Looking for a part not listed here?