Switches

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Actuator, 115VAC
APOLLO VALVES

Actuator, 115VAC

Item: CB6UHE
Model: AE4001S
€2,557.88 /unit
Add To Cart
Auto Switch Bracket
SMC VALVES

Auto Switch Bracket

Item: AL7DZZ
Model: BT-12
€5.43 /unit
See Details
This product can only be shipped in multiples of 13
Decorator Paddle Switch, Black, 120V
Item: CH4KEK
Model: 2622-BK
See Details
Float Liquid Level Switch, Vertical Top Mount, 32 Inch Length, 0.9 Inch Dia. Float
Item: CV8BEK
Model: FLS-VD-600
€358.20 /unit
Add To Cart
Flow Switch, 1/2 Inch N Port Size
Item: AN2BQT
Model: PF2W740-N04-67N-M
€760.86 /unit
See Details
Heavy Duty Double-Throw Safety Switch, 200A, Class H Fuse, 2-Pole, Two-Wire, 240 V
Item: BJ2MXF
Model: DT224FGK
€8,748.88 /unit
Add To Cart
Limit Switch 240Vac 5A Metal Zck
TELEMECANIQUE SENSORS

Limit Switch 240Vac 5A Metal Zck

Item: CU6EXR
Model: ZCKJD39H7
€179.24 /unit
Add To Cart
Pressure Switch
SMC VALVES

Pressure Switch

Item: AN6XUH
Model: IS10M-30-LP
€107.71 /unit
See Details
Solid Neutral Pole Module, 600 VAC
Item: CV7TPY
Model: 22005011
€41.40 /unit
Add To Cart
Toggle Switch, SPST, 2 Connections, On/Off, Screw, 0.50 Inch Dia, 5PK
Item: CQ7LDQ
Model: 5RLV4
€18.97 /pack
Add To Cart
12...13061307

Switches

Electrical switches serve as the interface between power sources, electrical devices and the control systems that govern their operation. They are designed to open or close circuits, enabling or interrupting the flow of electricity. This functionality is crucial for controlling the operation of various electrical equipment and systems.

We are here to help!

Looking for a part not listed here?