EATON DT366FWK316 Custom Double-Throw Safety Switch, 600 A, Nema 4X, Grade 316 Stainless Steel | BJ2PAT

EATON DT366FWK316 Custom Safety Switch, 600A, Double-Throw, Class T Fuses, 3-Pole, Three-Wire, 600 V

Item: BJ2PAT Model: DT366FWK316
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 600A
Enclosure Material Stainless Steel
Fuse Class Provision Class T Fuses
Fuse Configuration Fusible Without Neutral
Length 14 3/25"
Nema Enclosure Rating Nema 4X
Number Of Poles 3
Number Of Wires 3
Product Height 63.31"
Product Name Eaton Custom Double-throw Safety Switch
Product Width 24 2/25"
Series K-Series
Switch Type Double Throw
Switch Type 2 Heavy Duty
Type Heavy Duty, Double Throw
Voltage 600V

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)160.81
Ship length (cm)35.86
Ship width (cm)61.16
Country of OriginUS

Product Variants

ProductModelAmpsVoltageLengthSwitch TypeNumber Of PolesPrice
EATON DT321FWK316 Custom Double-Throw Safety Switch, 30 A, Nema 4X, Grade 316 Stainless Steel | BJ2NEN DT321FWK31630A240V11.19"Double Throw3-
RFQ
EATON DT322FWK316 Custom Double-Throw Safety Switch, 60 A, Nema 4X, Grade 316 Stainless Steel | BJ2NEU DT322FWK31660A240V11 11/25"Double Throw3-
RFQ
EATON DT323FWK316 Custom Double-Throw Safety Switch, 100 A, Nema 4X, Grade 316 Stainless Steel | BJ2NFM DT323FWK316100A240V11 11/25"Double Throw3-
RFQ
EATON DT324FWK316 Custom Double-Throw Safety Switch, 200 A, Nema 4X, Grade 316 Stainless Steel | BJ2NHD DT324FWK316200A240V11.62"Double Throw3-
RFQ
EATON DT325FWK316 Custom Double-Throw Safety Switch, 400 A, Nema 4X, Grade 316 Stainless Steel | BJ2NKM DT325FWK316400A240V14.05"Double Throw3-
RFQ
EATON DT326FWK316 Custom Double-Throw Safety Switch, 600 A, Nema 4X, Grade 316 Stainless Steel | BJ2NMP DT326FWK316600A240V14 3/25"Double Throw3-
RFQ
EATON DT361FWK316 Custom Double-Throw Safety Switch, 30 A, Nema 4X, Grade 316 Stainless Steel | BJ2NRG DT361FWK31630A600V11 11/25"Double Throw3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT366FWK316 Custom Safety Switch, 600A, Double-Throw, Class T Fuses, 3-Pole, Three-Wire, 600 V