EATON QA1233B480AR6 Pringle Bolted Pressure Switch, Bfd With Three Normally Off Lights | BH6LTE

EATON QA1233B480AR6 Bolted Pressure Switch, 1200A, 1No-1Nc, Bottom Feed, Fusible, 480V, 3-Pole, Three-Wire

Item: BH6LTE Model: QA1233B480AR6
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pressure Switch
Amps 1200A
Feed Type Bottom
Fuse Configuration Fusible
Length 13 1/2"
Max. Voltage 480V
Nema Rating Nema 1, Nema 3R, Nema 4, Nema 12
Notes For QA Switches, Use 480V System Catalog Number When Referencing A 208V System. Voltage Control, Ground Fault, Phase Failure Relay, And Control Power Transformer Not An Option For QA Type Switches.
Number Of Wires 3
Product Height 32"
Product Name Eaton Pringle Bolted Pressure Switch
Product Width 24"
Protection Fusible
Special Features BFD With Three Normally Off Lights (Trips Switch)
Switch Type Manually Operated Contact Switch
Type Manual Bolted Pressure Contact Switch
Voltage 480V

Shipping Info:

Ship weight (kg) 81
Ship height (cm)81.28
Ship length (cm)34.29
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsVoltageLengthContact ConfigurationNema RatingPrice
EATON LF2033NHS Pringle Bolted Contact Live Front Switch. | BH4LHK LF2033NHS--32"-Nema 1, Nema 3R, Nema 4, Nema 12€11,021.95
RFQ
EATON QA0833B4807 Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, 2No-2Nc, Bottom | BH6LRB QA0833B4807800A480V11 1/2"2 NO, 2 NCNema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4805 Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, 1No-1Nc, Bottom | BH6LRC QA0833B4805800A480V11 1/2"1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4806 Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, 1No-1Nc, Bottom | BH6LRD QA0833B4806800A480V11 1/2"-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T250DC Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, Top, Fusible | BH6LRE QA0822T250DC800A250V DC11 1/2"-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T125DC Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, Top, Fusible | BH6LRF QA0822T125DC800A125V DC11 1/2"-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T480 Pringle Bolted Pressure Switch, Manual Bolted Pressure Contact Switch, 800A, Top, Fusible | BH6LRG QA0822T480800A480V11 1/2"-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QA1233B480AR6 Bolted Pressure Switch, 1200A, 1No-1Nc, Bottom Feed, Fusible, 480V, 3-Pole, Three-Wire