PASS AND SEYMOUR 2622-BK Decorator Paddle Switch, Black, 120V

Item: CH4KEK Model: 2622-BK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Rocker Switch
Amps 20A
Color Black
Voltage 120V AC
Wattage 2 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWattageColorVoltagePrice
PASS AND SEYMOUR 2624 Decorator Paddle Switch, Brown, 120V | CH4KER 26241 WBrown120V AC-
RFQ
PASS AND SEYMOUR 2622 Decorator Paddle Switch, Brown, 120V | CH4KET 26222 WBrown120V AC-
RFQ
PASS AND SEYMOUR 2622-GRY Decorator Paddle Switch, Gray, 120V | CH4KEW 2622-GRY2 WGray120V AC-
RFQ
PASS AND SEYMOUR 2601-I Decorator Paddle Switch, Ivory, 120V | CH4KFB 2601-I1 WIvory120V AC-
RFQ
PASS AND SEYMOUR 2622-I Decorator Paddle Switch, Ivory, 120V | CH4KFD 2622-I2 WIvory120V AC-
RFQ
PASS AND SEYMOUR 2622-LA Decorator Paddle Switch, Light Almond, 120V | CH4KFG 2622-LA2 W-120V AC-
RFQ
PASS AND SEYMOUR 2622-W Decorator Paddle Switch, White, 120V | CH4KFW 2622-W2 WWhite120V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR 2622-BK Decorator Paddle Switch, Black, 120V