APOLLO VALVES AE4001S Actuator, 115VAC | CB6UHE

APOLLO VALVES AE4001S Actuator, 115VAC

Item: CB6UHE Model: AE4001S
In Stock

Get it by Monday, Sep 29

€2,557.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Actuator

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)22.23
Ship length (cm)19.05
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO VALVES AE10001S Actuator, 115 Vac | BY6ZCY AE10001SAE10001S€3,532.77
APOLLO VALVES AE100020 Actuator, 24 Vac | BY6ZCZ AE100020AE100020€2,330.53
APOLLO VALVES AE10002B Actuator, 24 Vac | BY6ZDA AE10002BAE10002B€2,488.94
APOLLO VALVES AE10002D Actuator, With Heater, 24 Vac | BY6ZDB AE10002DAE10002D€2,696.09
APOLLO VALVES AE100030 Actuator, 230 Vac | BY6ZDC AE100030AE100030€2,178.18
APOLLO VALVES AE10002DF Actuator, With Heater, 24 Vac | BY6ZDD AE10002DFAE10002DF€2,985.36
APOLLO VALVES AE10002F Actuator, With Brake, 24 Vac | BY6ZDE AE10002FAE10002F€2,628.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES AE4001S Actuator, 115VAC
€2,557.88 /unit