Routers

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Chamfer Profile Router Bit, Carbide, 1 11/32 Inch Cutter Dia, 1/2 Inch Length of Cut
Item: CP6FFE
Model: 40-104
€70.75 /unit
Add To Cart
Flush Trim Profile Router Bit, Fractional Inch, Carbide, 3/8 Inch Cutter Dia
Item: CP6FGC
Model: 42-102
€35.35 /unit
Add To Cart
Router Bit Set Straight/trim 1/4s 6 Pc
Item: AA8BYG
Model: 16Y599
€232.33 /unit
Add To Cart
Router Lift, 2.5 mm/3 mm/4 mm/6 mm Wrench Size
Item: CT9XCH
Model: RT-LFT
€737.79 /unit
Add To Cart
Single Vertical Feather Board for Router Table
Item: CY8RMJ
Model: RT-VFS
€26.87 /unit
Add To Cart
Solid Router Bit, Drill Point, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle
Item: CT6GPC
Model: 20615716
€649.37 /unit
Add To Cart
Solid Router Bit, Drill Point, 3/32 In, 5/16 In, 1 1/2 In, 1/8 Inch Shank Dia
Item: CT6GPN
Model: 640-0934
€16.28 /unit
Add To Cart
Solid Router Bit, Spiral Downcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle
Item: CT6GRH
Model: 26800716
€680.64 /unit
Add To Cart
Solid Router, Diamond Cut, 3/32 In, 3/8 In, 1 1/2 In, 45 Degree Helix Angle
Item: CQ9NFV
Model: C95351
Add To Cart
Solid Router, Diamond Cut, 6 mm, 38 mm, 75 mm, 45 Degree Helix Angle
Item: CQ9NHN
Model: C95462
Add To Cart
Solid Router, Spiral Upcut, 1/4 In, 1/2 In, 2 1/2 In, 15 Degree Helix Angle
Item: CQ9NJR
Model: C95475
Add To Cart
Solid Router, Spiral Upcut, 3/8 In, 1 1/2 In, 4 In, 15 Degree Helix Angle
Item: CQ9NKX
Model: C95482
Add To Cart
12...3536

Routers

Routers are power tools designed for woodworking and other applications that require precision cutting, shaping and routing of materials. They come in both fixed and plunge-base configurations, offering versatility for different routing tasks. The fixed-base routers are ideal for edge profiling and straight cuts. The plunge-base routers allow for more flexibility and depth adjustments, making them suitable for intricate designs & cutting through the material at various depths.

We are here to help!

Looking for a part not listed here?