Flat Shipping
Flat Shipping at

CLEVELAND C95351 Solid Router, Diamond Cut, 3/32 In, 3/8 In, 1 1/2 In, 45 Degree Helix Angle | CQ9NFV 789K45

CLEVELAND C95351 3100 Solid Router, Diamond Cut, 3/32 In, 3/8 In, 1 1/2 In, 45 Degree Helix Angle

Item: CQ9NFV Model: C95351Cross Ref: 789K45 / 3100
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Router
Coolant Fed Non Coolant Through , Non-Coolant Through
Cutting Dia. 0.094" , 3/32"
Cutting Direction Right Hand
Cutting Direction - Machining Right Hand
Cutting Length 3/8"
End Mill Application Roughing
End Mill Cutting Type Center Cutting
End Type Single End
Grade Grade C2 Micro Grain
Helix Angle 45°
List Number 3100
Material Carbide
Measurement System Fractional Inch
Number Of Flutes 0
Overall Length 1 1/2"
Primary Material Application Composite
Primary Material Application Iso Code O
Router Bit Flute Type Diamond Cut
Shank Dia. 1/8"
Shank Length 1 1/8"
Single End/double End Single End
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting LengthShank Dia.Number Of FlutesCoolant FedCutting Dia.Helix AngleFlute TypePrice
CLEVELAND C95540 Solid Router, Compression Spiral, 1/2 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDB 789KR4 C955403"1 1/8"1/2"4Non Coolant Through1/2"30°Compression Spiral-
RFQ
CLEVELAND C95538 Solid Router, Compression Spiral, 1/4 In, 3/4 In, 2 1/2 In | CQ9NDC 789KR2 C955382 1/2"3/4"1/4"4Non Coolant Through1/4"30°Compression Spiral-
RFQ
CLEVELAND C95537 Solid Router, Compression Spiral, 1/8 In, 3/8 In, 1 1/2 In | CQ9NDD 789KR1 C955371 1/2"3/8"1/8"4Non Coolant Through1/8"-Compression Spiral-
RFQ
CLEVELAND C95539 Solid Router, Compression Spiral, 3/8 In, 1 1/8 In, 3 In, 30 Degree Helix Angle | CQ9NDE 789KR3 C955393"-3/8"4Non Coolant Through3/8"30°Compression Spiral-
RFQ
CLEVELAND C95365 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDF 789K59 C9536538 mm5 mm3 mm-Non Coolant Through1.5 mm45°Diamond Cut-
RFQ
CLEVELAND C95423 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDG 789KC7 C9542338 mm5 mm3 mm-Non Coolant Through1.5 mm45°Diamond Cut-
RFQ
CLEVELAND C95394 Solid Router, Diamond Cut, 1.50 mm, 5 mm, 38 mm, 45 Degree Helix Angle | CQ9NDH 789K88 C9539438 mm5 mm3 mm-Non Coolant Through1.5 mm45°Diamond Cut-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C95351 3100 Solid Router, Diamond Cut, 3/32 In, 3/8 In, 1 1/2 In, 45 Degree Helix Angle