OSG 26800716 Solid Router Bit, Spiral Downcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle | CT6GRH 35DR70

OSG 26800716 Solid Router Bit, Spiral Downcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle

Item: CT6GRH Model: 26800716Cross Ref: 35DR70
7 In Stock

Ships within 2 days via

€680.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Router Bit
Cutting Dia. 1/2"
Cutting Direction Right Hand
Cutting Direction - Machining Right Hand
Cutting Length 1 1/2"
Cutting Type Spiral
Dimension Type Fractional Inch
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Cutting Type Center Cutting
End Type Single End
Finish Diamond
Flute Type Spiral Downcut
Grade General Purpose
Helix Angle 15°
List Number 2680
Material Carbide
Material Grade - Machining General Purpose
Neck Dia. Not Applicable
Neck Length Not Applicable
Number Of Flutes 8
Overall Length 3"
Primary Material Application Composite
Primary Material Application Iso Code O
Router Bit Flute Type Spiral Downcut
Shank Dia. 1/2"
System Of Measurement Fractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutter Dia.Overall LengthCutting LengthShank Dia.Number Of FlutesEnd Mill ApplicationEnd Mill Cutting TypePrimary Material ApplicationPrice
OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia | CT6GLT 35DA21 640-06221/16"-------€16.57
OSG 640-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 1/2 Inch Shank Dia | CT6GLU 35DA57 640-50021/2"-------€99.77
OSG 20611716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLV 35DR31 206117161/2"-------€804.35
OSG 20613716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLW 35DR42 206137161/2"-------€681.70
OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle | CT6GLX 35DT05 641-50021/2"-------€143.37
OSG 20612716 Solid Router Bit, Burr End, 1/2 In, 2 In, 4 In, 15 Degree Helix Angle | CT6GLY 35DR37 206127161/2"-------€786.10
OSG 20614316 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLZ 35DR43 206143161/4"-------€402.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 26800716 Solid Router Bit, Spiral Downcut, 1/2 In, 1 1/2 In, 3 In, 15 Degree Helix Angle
€680.64 /unit