FREUD 42-102 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 3/8 Inch Cutter Dia | CP6FGC 53DJ32

FREUD 42-102 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 3/8 Inch Cutter Dia

Item: CP6FGC Model: 42-102Cross Ref: 53DJ32
7 In Stock

Ships within 2 days via

€35.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Router Bit
Drilling Tool Configuration Individual
Material Carbide

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelCutter Dia.ShapeOverall LengthCutting LengthFlute LengthIncluded AngleCutting Dia.MaterialPrice
FREUD 70-104 Key Hole Bit, Fractional Inch, Carbide, 25/64 Inch Cutter Dia, 7/16 Inch Length of Cut | CP6FEK 53DJ44 70-10425/64"-------€46.31
FREUD 50-102 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEL 53DJ40 50-102-Straight2 5/8"1"1"1/2"Carbide€53.31
FREUD 12-130 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEM 53DH99 12-1301/2"-------€66.62
FREUD 12-128 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEN 53DH98 12-1281/2"-------€48.76
FREUD 04-132 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEP 53DH94 04-1321/2"-------€39.53
FREUD 04-106 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FEQ 53DH88 04-1061/4"-------€36.06
FREUD 04-108 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FER 53DH89 04-1081/4"-------€37.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FREUD 42-102 Flush Trim Profile Router Bit, Fractional Inch, Carbide, 3/8 Inch Cutter Dia
€35.35 /unit