FREUD 40-104 Chamfer Profile Router Bit, Carbide, 1 11/32 Inch Cutter Dia, 1/2 Inch Length of Cut | CP6FFE 53DJ29

FREUD 40-104 Chamfer Profile Router Bit, Carbide, 1 11/32 Inch Cutter Dia, 1/2 Inch Length of Cut

Item: CP6FFE Model: 40-104Cross Ref: 53DJ29
7 In Stock

Ships within 2 days via

€70.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Router Bit
Cutting Dia. 1.344"
Cutting Length 1/2"
Drilling Tool Configuration Individual
Flute Length 1/2"
Included Angle 45°
List Number 40-104
Material Carbide
Number Of Flutes 1
Overall Length 2.188"
Primary Material Application Wood
Primary Material Application Iso Code O
Shank Dia. 1/4"
Shank Length 1 1/4"
Shape Chamfer
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelCutter Dia.ShapeOverall LengthCutting LengthFlute LengthIncluded AngleCutting Dia.MaterialPrice
FREUD 70-104 Key Hole Bit, Fractional Inch, Carbide, 25/64 Inch Cutter Dia, 7/16 Inch Length of Cut | CP6FEK 53DJ44 70-10425/64"-------€46.31
FREUD 50-102 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEL 53DJ40 50-102-Straight2 5/8"1"1"1/2"Carbide€53.31
FREUD 12-130 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEM 53DH99 12-1301/2"-------€66.62
FREUD 12-128 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEN 53DH98 12-1281/2"-------€48.76
FREUD 04-132 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/2 Inch Cutter Dia | CP6FEP 53DH94 04-1321/2"-------€39.53
FREUD 04-106 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FEQ 53DH88 04-1061/4"-------€36.06
FREUD 04-108 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CP6FER 53DH89 04-1081/4"-------€37.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FREUD 40-104 Chamfer Profile Router Bit, Carbide, 1 11/32 Inch Cutter Dia, 1/2 Inch Length of Cut
€70.75 /unit