Relays

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C
Item: CD6ZQU
Model: COH20A2AF
€113.88 /unit
Add To Cart
Convertible MultiP Dc Control Relay, 10A, 3No-3Nc Contact, 120 VDC V Coil
Item: BJ2CPX
Model: D26MRD33A1
€1,635.34 /unit
Add To Cart
Current Protection Distribution Relay, 40-250 VAC, 19-300 VDC, 4 Inputs, 4 Outputs
Item: BJ4AXC
Model: EDR-3000-2A1HB0
€14,117.48 /unit
Add To Cart
Multi-Function Time Delay Relay, Panel Door Mounted, 24 VAC/DC, 10 A, 8 Pins/Terminals
Item: BH7THJ
Model: TRNP24AD
€434.08 /unit
Add To Cart
Time Delay Relay, 120V AC/DC, 10A
Item: CD6DCD
Model: TR-50822-17
€73.25 /unit
See Details
Time Delay Relay, 240VAC, 10A
Item: CD6XVU
Model: THR-11261-30T
€66.90 /unit
See Details
Time Delay Relay, Flasher On 1st, SPDT, 12V DC, 1 to 100 sec., Control Voltage
Item: CL2QEU
Model: TH40966-31J
See Details
Time Delay Relay, On Delay, SPDT, 24V AC, Fixed 5 sec., Control Voltage
Item: CL2RXT
Model: TH40268-FJ
See Details
Time Delay Relay, Single Shot, SPDT, 240V AC, 1.2 to 120 min, Control Voltage
Item: CL2RNT
Model: TH41561-17J
See Details
Timer, True Off Delay, 240VAC, 0.3-30 Sec, 10A, DPDT
Item: CH6GYT
Model: TR-50621-07
€106.08 /unit
See Details
12...634635

Relays

Relays are electromechanical devices used to control the flow of electrical current in a circuit. They act as switches operated by an electrical signal rather than manual action. These units consist of a coil, an armature and one or more sets of contacts. Relays are commonly used in automation systems, control panels and automotive electronics. They provide electrical isolation, allow low-power control signals to switch high-power loads and enhance safety & protection in electrical systems.

We are here to help!

Looking for a part not listed here?