MACROMATIC COH20A2AF AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZQU

MACROMATIC COH20A2AF AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6ZQU Model: COH20A2AF
In Stock

Get it by Monday, Sep 29

€113.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item AC Current Sensor
Indicator Style LED
Load Capacity 2 VA
Operating Life 10000000 Operations
Temp. Range -40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.89
Ship length (cm)3.81
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
MACROMATIC COH05A1AD AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETG COH05A1ADCOH05A1AD€113.88
MACROMATIC COH05A1AG AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETH COH05A1AGCOH05A1AG€113.88
MACROMATIC COH05A1AH AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETJ COH05A1AHCOH05A1AH€113.88
MACROMATIC COH05A1AJ AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETK COH05A1AJCOH05A1AJ€113.88
MACROMATIC COH05A1BC AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETL COH05A1BCCOH05A1BC€113.88
MACROMATIC COH05A1BD AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETM COH05A1BDCOH05A1BD€113.88
MACROMATIC COH05A1AF AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ETN COH05A1AFCOH05A1AF€113.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC COH20A2AF AC Current Sensor, 2VA, Indicator Style LED, -40 to 85 Deg C
€113.88 /unit