EATON TRNP24AD Tr Timing Relay, Pin/Octal Style Terminals, Power Triggered, 24 Vac/Dc Coil | BH7THJ 20XG04

EATON TRNP24AD Multi-Function Time Delay Relay, Panel Door Mounted, 24 VAC/DC, 10 A, 8 Pins/Terminals

Item: BH7THJ Model: TRNP24ADCross Ref: 20XG04
7 In Stock

Ships within 2 days via

€434.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Relay
Coil Voltage 24V AC/DC
Frequency 50-60 Hz
Function On Delay Single Shot Leading Edge Voltage Controlled Flasher-Pause Or On First Power Triggered
Height 1.58"
Length 3.07"
Mfr. Series TR Series
Operating Mode Power Triggered
Output Delayed
Prod Load Amps 10A
Prod Load Voltage 240V AC/30V DC
Terminals Pin, Octal
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 1.42"
Standards CE CERTIFIED, CSA CERTIFIED, CULUS LISTED, TUV CERTIFIED

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.01
Ship length (cm)7.8
Ship width (cm)3.61
Country of OriginUS

Product Variants

ProductModelElectrical Connection TypeContact FormNumber Of PinsInput VoltageContact MaterialHeightWidthLengthPrice
EATON TMR5P0512 Tmr5 Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay | BH7TBY TMR5P0512--1112V AC/DC----€417.48
RFQ
EATON TMR6X00120 Tmr6 Time Delay Relays, Octal Style Terminals, 8 Pins, True Off Delay | BH7TFX TMR6X00120--8120V AC/DC-2 2/5"1.7"3 1/2"-
RFQ
EATON TMR6X0024 Tmr6 Time Delay Relays, Octal Style Terminals, 8 Pins, True Off Delay | BH7TGA TMR6X0024--824V AC/DC-2 2/5"1.7"3 1/2"€603.91
EATON TMR6X00240 Tmr6 Time Delay Relays, Octal Style Terminals, 8 Pins, True Off Delay | BH7TGF TMR6X00240--8240V AC/DC-2 2/5"1.7"3 1/2"-
RFQ
EATON TMRP5101 Tmrp Timing Relay, Octal Style Terminals, 8 Pins, Control Switch Trigger | BH7TGH TMRP5101--812-240V AC/DC90% Silver 10% Nickel1 22/25"1 22/25"3.46"€802.47
EATON TMRD1UN Plug In Solid State Timing Relay | BH7TGJ TMRD1UN--------€161.17
EATON TMRP5100 Tmrp Timing Relay, Octal Style Terminals, 11 Pins, Control Switch Trigger | BH7TGK TMRP5100--1112-240V AC/DC10% Nickel 90% Silver1 22/25"1 22/25"3.46"€575.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TRNP24AD Multi-Function Time Delay Relay, Panel Door Mounted, 24 VAC/DC, 10 A, 8 Pins/Terminals
€434.08 /unit