EATON EDR-3000-2A1HB0 Distribution Relay, Edr-3000, Distribution Relay | BJ4AXC

EATON EDR-3000-2A1HB0 Current Protection Distribution Relay, 40-250 VAC, 19-300 VDC, 4 Inputs, 4 Outputs

Item: BJ4AXC Model: EDR-3000-2A1HB0
In Stock

Get it by Monday, Sep 29

€14,117.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Relay
Analog Inputs 0
Analog Outputs 0
Application Feeder
Base Relay EDR-3000
Communications 61850 or Mbus TCP or DNP3 TCP/UDP over Enet RJ45
Conformal Coating Conformal Coated Circuit Boards
Current Sensing Inputs 1
Frequency Rating 50/60 Hz
Height 8.62"
I/o Options Sensitive Ground Input
Length 7.49"
Modbus / Dnp3 Tcp Over Ethernet RJ-45
Mounting Type Semi-Flush
Number Of Inputs 4
Number Of Outputs 4
Phase Amps 5A, 1A
Power Consumption 40-250V AC/19-300V DC
Power Supply Range 19-300V DC/40-250V AC
Sensing Inputs Current Protection and Metering
Terminals Removable
Type Distribution Relay
Voltage Sensing Inputs 0
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight 5.3 lbs.
Width 6.82"
Zone Selective Interlocking 0

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)21.89
Ship length (cm)19.02
Ship width (cm)17.32
Country of OriginUS

Product Variants

ProductModelWidthHeightTypePrice
EATON EDR-3000-2A0BA1 Distribution Relay, Edr-3000, Distribution Relay | BJ4AUE EDR-3000-2A0BA16.82"8.62"Distribution Relay€8,752.04
EATON EDR-3000-2A0BA0 Distribution Relay, Edr-3000, Distribution Relay | BJ4AUF EDR-3000-2A0BA06.82"8.62"Distribution Relay€8,565.46
EATON EDR-3000-2A0BB1 Distribution Relay, Edr-3000, Distribution Relay | BJ4AUG EDR-3000-2A0BB16.82"8.62"Distribution Relay€10,544.29
EATON EDR-3000-2A0BB0 Distribution Relay, Edr-3000, Distribution Relay | BJ4AUJ EDR-3000-2A0BB06.82"8.62"Distribution Relay€10,354.89
EATON EDR-3000-2A0CA1 Distribution Relay, Edr-3000, Distribution Relay, 5A, 1A, 40-250 Vac, 19-300 Vdc | BJ4AUL EDR-3000-2A0CA16.82"8.62"Distribution Relay€9,303.29
EATON EDR-3000-2A0DB1 Distribution Relay, Edr-3000, Distribution Relay, Profibus-Dp Over Fiber Optic St | BJ4AUM EDR-3000-2A0DB16.82"8.62"Distribution Relay€12,537.24
EATON EDR-3000-2A0DA1 Distribution Relay, Edr-3000, Distribution Relay, Profibus-Dp Over Fiber Optic St | BJ4AUN EDR-3000-2A0DA16.82"8.62"Distribution Relay€10,742.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EDR-3000-2A1HB0 Current Protection Distribution Relay, 40-250 VAC, 19-300 VDC, 4 Inputs, 4 Outputs
€14,117.48 /unit