EATON D26MRD33A1 Nema Machine Tool Relay, D26 Dc Relay, Six-Pole, 120 Vdc Coil Voltage | BJ2CPX

EATON D26MRD33A1 Convertible MultiP Dc Control Relay, 10A, 3No-3Nc Contact, 120 VDC V Coil

Item: BJ2CPX Model: D26MRD33A1
In Stock

Get it by Monday, Sep 29

€1,635.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item NEMA Control Relay

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)9.07
Ship length (cm)12.19
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltageLengthPrice
EATON D26MRD005T1 D26 Dc Relay With Pneumatic Timer Attachment, Four-Pole, On Delay Pneumatic Timer | BJ2CMW D26MRD005T1424V DC7 1/4"€1,577.84
EATON D26MRD006A1 D26 Dc Relay With Pneumatic Timer Attachment, Four-Pole, Off Delay Pneumatic Timer | BJ2CMX D26MRD006A1---€1,577.84
EATON D26MRD02A1 D26 Dc Relay, Two-Pole, 120 Vdc Coil Voltage, 2Nc Contact Configuration | BJ2CNB D26MRD02A1---€1,143.80
EATON D26MRD005A1 D26 Dc Relay With Pneumatic Timer Attachment, Four-Pole, On Delay Pneumatic Timer | BJ2CNC D26MRD005A1---€1,577.84
EATON D26MRD12W1 D26 Dc Relay, Three-Pole, 48 Vdc Coil Voltage, 1No-2Nc Contact Configuration | BJ2CND D26MRD12W1348V DC4"€1,325.98
EATON D26MRD006B1 D26 Dc Relay With Pneumatic Timer Attachment, Four-Pole, Off Delay Pneumatic Timer | BJ2CNE D26MRD006B1---€1,577.84
EATON D26MRD005B1 D26 Dc Relay With Pneumatic Timer Attachment, Four-Pole, On Delay Pneumatic Timer | BJ2CNF D26MRD005B1---€1,577.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D26MRD33A1 Convertible MultiP Dc Control Relay, 10A, 3No-3Nc Contact, 120 VDC V Coil
€1,635.34 /unit