Nonelectrical Properties Testing

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Analog Interface Cable Fgv Series Gauges
Item: AE4XJF
Model: FGV-ANALOG
€148.25 /unit
Add To Cart
Electrical Force Gauge, 200 N Max. Force, 0.1 N Readability
Item: CE8JPX
Model: FH 200
€476.82 /unit
Add To Cart
Electronic Countdown Timer With Preset Time
Item: CY3GJJ
Model: EI220W-1
€48.66 /unit
See Details
Fine Point Grip 8mm Wide M4 Thread
Item: AE4XJM
Model: FG-M4FPG8
€198.00 /unit
Add To Cart
Flexible Probe 9mm Diameter 9.8 Feet Long
GENERAL TOOLS & INSTRUMENTS LLC

Flexible Probe 9mm Diameter 9.8 Feet Long

Item: AE8VWL
Model: P495-3N
Add To Cart
Heavy-Duty Light Meter, Auto Shut Off
Item: AB2HVJ
Model: 407026
€310.86 /unit
Add To Cart
LED Light Meter
PCE INSTRUMENTS

LED Light Meter

Item: CY6WUQ
Model: PCE-LED 20
€359.21 /unit
See Details
Load Cell, 5000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range
Item: CE8JCJ
Model: CT 5000-3P2
€100.21 /unit
Add To Cart
Optional Probe, Slim Diameter of 8mm
GENERAL TOOLS & INSTRUMENTS LLC

Optional Probe, Slim Diameter of 8mm

Item: CD3FJR
Model: 38UR75
€170.61 /unit
Add To Cart
Pin/Pinless Moisture Meter, LCD, 80% RH Humidity Range
Item: EA6AVJ
Model: MS150
€115.89 /unit
Add To Cart
Thickness Gage Coating Ferrous 0-40 Mils
Item: AB9XUE
Model: POSITEST DFT FERROUS
€673.61 /unit
Add To Cart
Wide Jaw Clamp, 6mm Width, 500 N, M6 Thread Size
Item: CJ6ZKX
Model: AE 02
€133.35 /unit
See Details
12...7576

Nonelectrical Properties Testing

Nonelectrical properties testing involves tools and equipment used for measuring physical and environmental parameters. Vibration meters are utilised to assess vibration levels and frequencies, providing insights into machinery health and structural integrity. Coating thickness gauges determine the thickness of applied coatings on surfaces, ensuring compliance with specifications. Moisture meters and accessories help measure moisture content in materials, aiding in moisture-related issues prevention. Ultrasonic leak detectors are used to identify and locate leaks in pressurised systems. Sound level meters and calibrators measure levels of sound and calibrate the measurement instruments accurately. These tools play a crucial role for quality control, maintenance and safety assessments in various applications.

We are here to help!

Looking for a part not listed here?