KERN AND SOHN FH 200 Electrical Force Gauge, 200 N Max. Force, 0.1 N Readability

Item: CE8JPX Model: FH 200
In Stock

Get it by Monday, Sep 29

€476.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Digital Force Gauge
Battery Recharge Time 4 hrs.
Case Width 230 mm
Digit Size 10 mm
Display Type LCD
Housing Dimension 230 mm x 66 mm x 36 mm
Housing Height 36 mm
Housing Length 66 mm
Housing Material Plastic
Input Voltage 100-240V
Max. Ambient Temp. 40°C
Max. Force 200N
Min. Ambient Temp. 10°C
Power Supply Power Adapter
Readability 0.1N

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)9
Ship length (cm)19
Ship width (cm)32.5
Country of OriginCN

Product Variants

ProductModelReadabilityCase WidthHousing LengthDigit SizeHousing MaterialHousing DimensionHousing HeightDisplay TypePrice
KERN AND SOHN FH 10 Electrical Force Gauge, 10 N Max. Force, 0.005 N Readability | CE8JPM FH 100.005N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€476.82
KERN AND SOHN FH 100 Electrical Force Gauge, 100 N Max. Force, 0.05 N Readability | CE8JPP FH 1000.05N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€476.82
KERN AND SOHN FH 100K Electrical Force Gauge, External, 100 kN Max. Force, 50 N Readability | CE8JPQ FH 100K50N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€1,592.08
KERN AND SOHN FH 10K Electrical Force Gauge, External, 10 kN Max. Force, 5 N Readability | CE8JPR FH 10K5N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm-LCD€1,212.24
KERN AND SOHN FH 2 Electrical Force Gauge, 2 N Max. Force, 0.001 N Readability | CE8JPU FH 20.001N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€476.82
KERN AND SOHN FH 20 Electrical Force Gauge, 20 N Max. Force, 0.01 N Readability | CE8JPV FH 200.01N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€476.82
KERN AND SOHN FH 5 Electrical Force Gauge, 5 N Max. Force, 0.001 N Readability | CE8JQA FH 50.001N230 mm66 mm10 mmPlastic230 mm x 66 mm x 36 mm36 mmLCD€476.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FH 200 Electrical Force Gauge, 200 N Max. Force, 0.1 N Readability
€476.82 /unit