KERN AND SOHN CT 5000-3P2 Load Cell, 5000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range | CE8JCJ

KERN AND SOHN CT 5000-3P2 Load Cell, 5000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range

Item: CE8JCJ Model: CT 5000-3P2
In Stock

Get it by Monday, Sep 29

€100.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Load Cell
Max. Ambient Temp. 65°C
Min. Ambient Temp. -35°C
Nominal Weight 5000 Kg
Weighing Capacity 5000 Kg

Shipping Info:

Ship weight (kg) 1.826
Ship height (cm)9.5
Ship length (cm)19.5
Ship width (cm)28.5
Country of OriginCN

Product Variants

ProductModelWeighing CapacityNominal WeightPrice
KERN AND SOHN CT 10000-3P2 Load Cell, 10000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range | CE8JBU CT 10000-3P210000 Kg10000 Kg€143.85
KERN AND SOHN CT 1000-3P2 Load Cell, 1000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range | CE8JBX CT 1000-3P21000 Kg1000 Kg€83.24
KERN AND SOHN CT 3000-3P2 Load Cell, 3000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range | CE8JCE CT 3000-3P23000 Kg3000 Kg€101.02
KERN AND SOHN CT 500-3P2 Load Cell, 500Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range | CE8JCM CT 500-3P2500 Kg500 Kg€83.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CT 5000-3P2 Load Cell, 5000Kg Max. Weighing, -35 To 65 Deg. C Ambient Temp. Range
€100.21 /unit