KERN AND SOHN AE 02 Wide Jaw Clamp, 6mm Width, 500 N, M6 Thread Size | CJ6ZKX

KERN AND SOHN AE 02 Wide Jaw Clamp, 6mm Width, 500 N, M6 Thread Size

Item: CJ6ZKX Model: AE 02
In Stock

Get it by Monday, Sep 29

€133.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jaw Clamp Assembly
Clamping Force 500N
Thread Size M6
Width 6 mm

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)3.8
Ship length (cm)4
Ship width (cm)5.2
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN AE 02 Wide Jaw Clamp, 6mm Width, 500 N, M6 Thread Size
€133.35 /unit