Abrasive Mounted Points

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Cotton Fiber Mounted Point, 1-1/4 x 1/4 Inch Size, 36 Grain Size, Hard, 30560 RPM
Item: CM7ZJF
Model: 314922
€8.59 /unit
See Details
This product can only be shipped in multiples of 25
Cotton Fiber Mounted Point, 1/4 x 1/2 Inch Size, 120 Grain Size, Soft, 60000 RPM
Item: CM7ZHG
Model: 321305
€8.83 /unit
See Details
This product can only be shipped in multiples of 25
Cotton Fibre Mounted Point, B112 D2 Size, 80200 Max. RPM
Item: CM7ZHY
Model: 323362
See Details
Mounted Point 1/2 Inch Diameter W185 Cotton Fiber
Item: AH4BHY
Model: 61463622649
€14.90 /unit
Add To Cart
Mounted Point Diameter 1/4 Inch Shape W164
Item: AA7AEP
Model: 69083149135
€4.01 /unit
Add To Cart
Vitrified Mounted Point 1/2 x 1/2 Inch 60g
Item: AB9GRL
Model: 61463624475
€2.42 /unit
Add To Cart
Vitrified Mounted Point 1/4 x 1/2 Inch 60g
Item: AB9GRN
Model: 61463624484
€2.30 /unit
Add To Cart
Vitrified Mounted Point 3/4 X1-1/4in 36g
Item: AD7LAU
Model: 61463624381
€4.61 /unit
Add To Cart
Vitrified Mounted Point, 1/2 Inch Dia., Medium, Aluminum Oxide, 60 Grit
Item: CJ3TKB
Model: 61463624528
€2.52 /unit
Add To Cart
Vitrified Mounted Point, 3/4 Inch Dia., Fine, Aluminum Oxide, 90 Grit
Item: CJ3TLK
Model: 61463624544
€3.18 /unit
Add To Cart
Vitrified Mounted Point, 3/8 Inch Dia, W176, 1/2 Inch, Medium, Aluminum Oxide, 60 Grit
Item: CT4FCX
Model: 61463624517
€2.69 /unit
Add To Cart
Vitrified Mounted Point, 3/8 Inch Dia., B52, Fine, Aluminum Oxide, 90 Grit
Item: CJ3TKA
Model: 61463624422
€4.07 /unit
Add To Cart
12...1011

Abrasive Mounted Points

Abrasive mounted points are small, cylindrical tools made from abrasive materials such as diamond or aluminium compounds. They are commonly used in metalworking and fabrication processes for precision grinding, deburring and shaping tasks. Mounted points are designed to be mounted on a spindle or a handheld tool, providing a controlled and precise abrasive action. They are useful for removing material, smoothing rough surfaces, and achieving fine finishes on metal, ceramics, and other materials. They are widely used in the automotive, aerospace and metal fabrication industries for applications like weld seam blending, polishing and contouring.

We are here to help!

Looking for a part not listed here?