NORTON ABRASIVES 61463624517 Vitrified Mounted Point, 3/8 Inch Dia, W176, 1/2 Inch, Medium, Aluminum Oxide, 60 Grit | CT4FCX 4F781

NORTON ABRASIVES 61463624517 Vitrified Mounted Point, 3/8 Inch Dia, W176, 1/2 Inch, Medium, Aluminum Oxide, 60 Grit

Item: CT4FCX Model: 61463624517Cross Ref: 4F781
7 In Stock

Ships within 2 days via

€2.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vitrified Mounted Point
Abrasive Material Aluminum Oxide
Abrasive Shank Size 1/8"
Bond Type Vitrified
Compatible Tool Type Die Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
Diameter 3/8"
Grade Medium
Grit 60
Max. Speed 45370 RPM
Primary Material Application Carbon Steel
Shape W176
Spindle Dia. 1/8"
Thickness 1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)0.95
Ship width (cm)0.95
Country of OriginMX

Product Variants

ProductModelAbrasive GradeSpecificationAbrasive MaterialPrimary Material ApplicationPrice
NORTON ABRASIVES 61463624418 Mounted Point Diameter 7/16 Inch Shape B51 | AA7AFB 15K114 61463624418Grade Medium---€3.46
NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g | AB9GQE 2D821 61463624380Grade Medium--Carbon Steel€5.13
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g | AB9GQF 2D822 61463624382Grade Medium--Carbon Steel€4.50
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g | AB9GQG 2D823 61463624385Grade Medium---€5.41
NORTON ABRASIVES 61463624391 Vitrified Mounted Point 1/4 X1-1/16 Inch 60g | AB9GQH 2D824 61463624391Grade Medium---€4.21
NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g | AB9GQJ 2D825 61463624392Grade Medium--Carbon Steel€3.97
NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g | AB9GQK 2D826 61463624394Grade Medium--Carbon Steel€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624517 Vitrified Mounted Point, 3/8 Inch Dia, W176, 1/2 Inch, Medium, Aluminum Oxide, 60 Grit
€2.69 /unit