NORTON ABRASIVES 69083149135 Mounted Point Diameter 1/4 Inch Shape W164 | AA7AEP 15K088

NORTON ABRASIVES 69083149135 Mounted Point Diameter 1/4 Inch Shape W164

Item: AA7AEP Model: 69083149135Cross Ref: 15K088
7 In Stock

Ships within 2 days via

€4.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vitrified Mounted Point
Abrasive Material Ceramic
Diameter 1/4"
Grit 80
Max. Speed 45900 RPM
Spindle Dia. 1/8"
Thickness 3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.91
Ship length (cm)0.64
Ship width (cm)0.64
HS code6804226000
Country of OriginMX

Product Variants

ProductModelAbrasive GradePrimary Material ApplicationPrice
NORTON ABRASIVES 61463677679 Mounted Point Diameter 11/16 Inch Shape A12 | AA7AEA 15K075 61463677679Grade Medium-€7.17
NORTON ABRASIVES 61463677682 Mounted Point Diameter 1 Inch Shape A38 | AA7AEC 15K077 61463677682Grade Medium-€6.01
NORTON ABRASIVES 61463677683 Mounted Point Diameter 1/2 Inch Shape W189 | AA7AED 15K078 61463677683Grade Medium-€8.17
NORTON ABRASIVES 61463677684 Mounted Point Diameter 3/4 Inch Shape W208 | AA7AEE 15K079 61463677684Grade Medium-€7.93
NORTON ABRASIVES 61463677685 Mounted Point Diameter 1 Inch Shape W220 | AA7AEF 15K080 61463677685Grade Medium-€4.84
NORTON ABRASIVES 61463677686 Mounted Point Diameter 1-1/2 Inch Shape W236 | AA7AEG 15K081 61463677686Grade Medium-€5.46
NORTON ABRASIVES 69083149045 Mounted Point Diameter 1/2 Inch Shape B42 | AA7AEH 15K082 69083149045Grade MediumCarbon Steel, Stainless Steel€5.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69083149135 Mounted Point Diameter 1/4 Inch Shape W164
€4.01 /unit