NORTON ABRASIVES 61463624475 Vitrified Mounted Point 1/2 x 1/2 Inch 60g | AB9GRL 2D859

NORTON ABRASIVES 61463624475 Vitrified Mounted Point 1/2 x 1/2 Inch 60g

Item: AB9GRL Model: 61463624475Cross Ref: 2D859
7 In Stock

Ships within 2 days via

€2.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vitrified Mounted Point
Abrasive Material Aluminum Oxide
Finish Medium
Grade Grade MED
Grit 60
Max. Speed 34500 RPM
Spindle Dia. 1/8"
Thickness 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.27
HS code6804226000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeSpecificationAbrasive MaterialPrimary Material ApplicationPrice
NORTON ABRASIVES 61463624418 Mounted Point Diameter 7/16 Inch Shape B51 | AA7AFB 15K114 61463624418Grade Medium---€3.46
NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g | AB9GQE 2D821 61463624380Grade Medium--Carbon Steel€5.13
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g | AB9GQF 2D822 61463624382Grade Medium--Carbon Steel€4.50
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g | AB9GQG 2D823 61463624385Grade Medium---€5.41
NORTON ABRASIVES 61463624391 Vitrified Mounted Point 1/4 X1-1/16 Inch 60g | AB9GQH 2D824 61463624391Grade Medium---€4.21
NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g | AB9GQJ 2D825 61463624392Grade Medium--Carbon Steel€3.97
NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g | AB9GQK 2D826 61463624394Grade Medium--Carbon Steel€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624475 Vitrified Mounted Point 1/2 x 1/2 Inch 60g
€2.42 /unit