Effluent Pumps

Filter

-

Effluent Pumps

StyleModelVoltagePhaseImpeller MaterialSwitch ActuationMax. HeadMax. Dia. SolidsHpCord LengthPrice (ex. VAT)
A514220115V AC1Cast IronNo Switch Included50 ft.3/4"1/2 hp20 ft.€1,000.25
B511623115V AC1Thermoplastic ElastomerIntegral Float60 ft.3/4"1/2 hp20 ft.€944.86
C511252115V AC1NylonVertical Float-0.38"1/2 hp10 ft.-
RFQ
D509808115V AC1NylonNo Switch Included40 ft.3/4"4/10 hp30 ft.€531.87
E620231115V AC1Cast IronNo Switch Included42 ft.3/4"1/2 hp20 ft.€873.96
F509805115V AC1Thermoplastic ElastomerNo Switch Included40 ft.3/4"4/10 hp20 ft.€306.19
G509801115V AC1Thermoplastic ElastomerPiggyback Float40 ft.3/4"4/10 hp20 ft.€285.35
H620233115V AC1Cast IronPiggyback Mechanical42 ft.3/4"1/2 hp20 ft.€966.90
I4HU71120V AC1Cast IronNo Switch Included31 ft.3/4"1/2 hp20 ft.€855.90
J4HU75120V AC1PolypropyleneNo Switch Included79 ft.3/4"1/2 hp20 ft.€1,525.74
K4HU70120V AC1Cast IronNo Switch Included45 ft.3/4"1/2 hp20 ft.€1,017.20
L4LE10120V AC1PolypropyleneNo Switch Included49 ft.3/4"1/2 hp20 ft.€1,679.24
E620222208-230V AC1Cast IronNo Switch Included90 ft.3/4"-20 ft.€1,580.65
E620251208-230V AC1Cast IronNo Switch Included42 ft.3/4"1/2 hp20 ft.€946.15
E620220208-230V AC1Cast IronNo Switch Included63 ft.3/4"1/2 hp20 ft.€1,230.95
M558222230V AC1Thermoplastic-250 ft.-1/2 hp--
RFQ
N4HU74240V AC1Cast IronTether Float31 ft.3/4"1/2 hp20 ft.€757.52
L4LE14240V AC1PolypropyleneNo Switch Included86 ft.3/4"-20 ft.€2,528.15
J4HU77240V AC1PolypropyleneNo Switch Included109 ft.3/4"-20 ft.€1,863.70
J4HU76240V AC1PolypropyleneNo Switch Included79 ft.3/4"1/2 hp20 ft.€1,403.17
L4LE13460V AC3PolypropyleneNo Switch Included86 ft.3/4"-20 ft.€2,561.74
J4HU78460V AC3PolypropyleneNo Switch Included109 ft.3/4"-20 ft.€1,920.79
LITTLE GIANT PUMPS -

Effluent Pumps, 9EN Series

Little Giant 9EN Series effluent pumps offer continuous duty operation in dewatering, wastewater removal and water transfer applications. They have 1-1/2 inch FNPT discharge connections to pump liquids at 60 degrees Celsius liquid temperature. These CSA listed, energy saving pumps draw low current, irrespective of handling solids having diameters up to 3/4 inches. They offer multiple switches for automatic operation and feature permanent split capacitor motors for smooth acceleration.

StyleModelHpSwitch ActuationMax. HeadImpeller MaterialFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Flow Rate @ 20 Ft.Max. Flow Rate @ 15 Ft.Price (ex. VAT)
A5092602/5 hpAutomatic32 ft.Thermoplastic80 GPM70 GPM45 GPM60 GPM-
RFQ
B5092684/10 hpPiggyback Vertical29 ft.Thermoplastic Elastomer72 GPM63 GPM40 GPM54 GPM€866.23
LITTLE GIANT PUMPS -

20E Series Effluent Pumps, Wastewater Treatment

Little Giant 20E Series effluent or submersible pumps are ideal for continuous duty operation in dewatering, water transfer and wastewater removal applications. They feature permanent split capacitor motors for smooth acceleration at 140 degrees Fahrenheit liquid temperature. These CSA listed pumps have 2 inch NPT connection discharges to pump liquids and can handle solids up to 3/4 inch in diameter.

StyleModelVoltagePhaseSwitch ActuationImpeller MaterialHpMax. Dia. SolidsMax. HeadMin. Sump Pit Dia.Price (ex. VAT)
A520200230V AC1Mechanical FloatBrass2 hp3/4"110 ft.18"€2,196.95
A520250230V AC3ManualBrass2 hp3/4"---
RFQ
A520275460V AC3ManualCast Iron2 hp3/4"110 ft.--
RFQ
LITTLE GIANT PUMPS -

E-Series Submersible Effluent Pumps

StyleModelHpImpeller MaterialVoltageMax. HeadFlow RateNo. Of StagesMotor Bracket MaterialLength
A947160201 1/2 hpThermoplastic--60 GPM---
RFQ
B947120201 1/2 hpAcetal--20 GPM10Plastic19.77"
RFQ
B947020251 1/2 hpThermoplastic230V AC379 ft.----
RFQ
B947110201 1/2 hpAcetal--10 GPM15Plastic21.06"
RFQ
B947010251 1/2 hpAcetal230V AC619 ft.10 GPM15Thermoplastic21.06"
RFQ
A947190201 1/2 hpThermoplastic--90 GPM---
RFQ
A947090251 1/2 hpThermoplastic230V AC-90 GPM---
RFQ
A947060251 1/2 hpThermoplastic230V AC-60 GPM---
RFQ
A947160151 hpThermoplastic--60 GPM---
RFQ
B947120151 hpAcetal--20 GPM6Plastic16.1"
RFQ
A947060201 hpThermoplastic230V AC-60 GPM---
RFQ
B947020201 hpAcetal230V AC251 ft.20 GPM6Thermoplastic-
RFQ
B947110151 hpAcetal--10 GPM11Plastic17 11/25"
RFQ
B947010101/2 hpAcetal230V AC242 ft.10 GPM6Thermoplastic-
RFQ
B947120051/2 hpAcetal--20 GPM4Plastic12.97"
RFQ
B947110051/2 hpAcetal--10 GPM6Plastic12.97"
RFQ
B947020051/2 hp-115V AC152 ft.20 GPM---
RFQ
A947060101/2 hpThermoplastic230V AC-----
RFQ
A947060051/2 hpThermoplastic115V AC-60 GPM---
RFQ
A947160051/2 hpThermoplastic--60 GPM---
RFQ
B947010051/2 hpAcetal115V AC242 ft.10 GPM6--
RFQ
B947020101/2 hpAcetal230V AC152 ft.20 GPM4Thermoplastic12.97"
RFQ
A947160252 hpThermoplastic--60 GPM---
RFQ
B947120252 hpAcetal--20 GPM12Plastic20.9"
RFQ
A947190252 hpThermoplastic--90 GPM---
RFQ
-

Cast Iron Housing Effluent Pumps

StyleModelHpVoltagePhaseMax. HeadImpeller MaterialSwitch ActuationMax. Dia. SolidsMin. Sump Pit Dia.Price (ex. VAT)
AG1881 1/2 hp460V AC391 ft.BronzeNo Switch Included3/4"24"€2,261.84
B6202231 hp208/240V AC190 ft.Cast IronTether Float3/4"18"€1,489.92
C5145301 hp230V AC181 ft.Cast IronNo Switch Included3/4"18"€1,450.47
D5116101/2 hp115V AC130 ft.NylonNo Switch Included3/4"18"€1,071.95
RFQ
E6218151/2 hp115/230V AC150 ft.ThermoplasticManual---
RFQ
F5202252 hp200/208V AC3110 ft.Brass-3/4"--
RFQ
G5092402/5 hp115V AC145 ft.ThermoplasticIntegral Snap---
RFQ
H53-00923/10 hp115V AC119.2 ft.PlasticSwitch Arm1/2"-€354.20
H53-00913/10 hp230V AC119.2 ft.PlasticSwitch Arm1/2"-€356.31
-

Effluent Pumps

Little Giant submersible effluent pumps are ideal for removing effluents, dewatering and transferring gray water (household wastewater ejected from sink or bath) into a septic or sewage system for water treatment. These pumps are made of cast iron / polypropylene base material for excellent deformation & wear resistance. They further have high head design for pushing treated greywater out to a faraway drain field. They feature PSC (permanent split capacitor) motors with thermal overload protection to dissipate heat generated during the operation and produce low starting current & torque, thereby saving energy costs. Choose from a wide range of these pumps, designed to handle effluent, available in 1750 and 3450 RPM motor speed variants.

StyleModelHpPhaseSwitch ActuationMax. HeadImpeller MaterialMax. Dia. SolidsVoltageMin. Sump Pit Dia.Price (ex. VAT)
AWE1512HH1 1/2 hp1No Switch Included128 ft.Cast Iron3/4"240V AC18"€2,238.80
BF1881 1/2 hp3No Switch Included91 ft.Bronze3/4"230V AC24"€2,182.11
BE1881 1/2 hp1No Switch Included91 ft.Bronze3/4"230V AC24"€2,051.77
CD2651 hp1Vertical Float86 ft.Bronze3/4"230V AC24"€1,879.33
D3BB861 hp3No Switch Included109 ft.Polypropylene3/4"240V AC18"€2,030.82
E3BB851 hp1Tether Float109 ft.Polypropylene3/4"240V AC18"€1,983.31
FN1611/2 hp1No Switch Included56 ft.Bronze3/4"115V AC24"€1,650.14
G6202191/2 hp1Tether Float63 ft.Cast Iron3/4"115V AC18"€1,266.58
AWE0511H1/2 hp1No Switch Included46 ft.Cast Iron3/4"120V AC18"€1,482.20
E3BB831/2 hp1Tether Float79 ft.Polypropylene3/4"120V AC18"€1,566.34
H2JGA31/2 hp1Tether Float36 ft.Stainless Steel1 1/2"120V AC18"€895.20
AWE0511HH1/2 hp1No Switch Included61 ft.Cast Iron3/4"--€1,482.20
IE981/2 hp1No Switch Included23 ft.Thermoplastic1/2"230V AC18"€537.15
CM1611/2 hp1Vertical Float56 ft.Bronze3/4"115V AC24"€1,776.93
JN1531/2 hp1No Switch Included44 ft.Thermoplastic3/4"115V AC18"€778.89
AWE0311M1/3 hp1No Switch Included29 ft.Cast Iron3/4"120V AC18"€1,107.17
AWE0311L1/3 hp1No Switch Included26 ft.Cast Iron3/4"120V AC18"€1,107.17
H4HDZ81/3 hp1Tether Float28 ft.Stainless Steel1 1/2"120V AC18"€485.01
KG1892 hp3No Switch Included110 ft.Bronze3/4"460V AC24"€2,446.07
KE1912 hp1No Switch Included137 ft.Bronze5/8"230V AC24"€2,243.88
AWE0712H3/4 hp1No Switch Included67 ft.Cast Iron3/4"240V AC18"€1,853.16
JN1524/10 hp1No Switch Included38 ft.Thermoplastic3/4"115V AC18"€561.66
H2JGA24/10 hp1Tether Float32 ft.Stainless Steel1 1/2"120V AC18"€530.50
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, Manual

ModelItemPrice (ex. VAT)
512001CV8PHE€515.69
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 HP, 115 V

ModelItemPrice (ex. VAT)
620200CV8PPM€1,242.80
See Details
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, 20 Feet Cord

ModelItemPrice (ex. VAT)
511622CV8PGY-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1-Phase, 2-Wire, .5 Hp, 115 V, 60 Hz

ModelItemPrice (ex. VAT)
90303005CV8PHP-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, 60 Hz

ModelItemPrice (ex. VAT)
90301005CV8PGV-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1-Phase, 2-Wire, .5 Hp, 115 V

ModelItemPrice (ex. VAT)
90302015CV8PHL-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1-Phase, 2-Wire, .5 Hp, 230 V, 60 Hz

ModelItemPrice (ex. VAT)
90303010CV8PHQ-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 208-230 V, 30 Feet Cord

ModelItemPrice (ex. VAT)
509803CV8PJF-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 208-230 VAC, Manual

ModelItemPrice (ex. VAT)
509807CV8PJJ-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/3 Hp, 115 V, Integral Mechanical Float

ModelItemPrice (ex. VAT)
506602CV8PJV-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, Integral Float Switch

ModelItemPrice (ex. VAT)
511624CV8PGZ-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, 60 Hz, 4 Stage

ModelItemPrice (ex. VAT)
90302005CV8PHJ-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 115 V, 30 Feet Cord

ModelItemPrice (ex. VAT)
509802CV8PJE-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 115 V, Manual

ModelItemPrice (ex. VAT)
509806CV8PJH-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 115 V, Manual, 30 Feet Cord

ModelItemPrice (ex. VAT)
509533CV8PJM-
RFQ
12

Effluent Pumps

Effluent pumps are used to discharge water with a moderate amount of suspended solids. Raptor Supplies offers a wide array of effluent pumps from brands like Dayton, Zoeller, Little Giant and Goulds Water Technology. These pumps can also be used in sump pits and septic systems. Little Giant E series effluent pumps feature thermoplastic / stainless steel discharge and motor brackets to protection from damage by metals and minerals. These pumps are equipped with ceramic bearing sleeves for noise reduction & longer life and carbon phenolic upthrust washers that prevent uncontrolled wear. Dayton submersible effluent pumps feature cast iron / stainless steel construction ensuring vibration damping and corrosion resistance. These pumps come equipped with ball bearings for low friction and deliver speeds up to 3450 rpm. Offering both manual and automatic operation, these pumps are capable of being operated up to a temperature of 130 degrees F. Choose from a wide range of effluent pumps in heights ranging between 10.375 and 18.5 inches.

We are here to help!

Looking for a part not listed here?