Straight Centrifugal PumpsClose-coupled centrifugal pumps used for liquid transfer in pumping and spraying operations. Feature ball / sleeve bearings to carry all radial or axial thrust loads and offered in 5-, 6- & 8-inch diameter variants(135 Products)
Submersible Sewage PumpsUsed to pump sewage (solids & liquids) from sewage basins to septic tanks and offer a durable, non-clog impeller operation in residential and commercial services. Available in different pump capacities & ampere configurations(70 Products)
Straight Center Discharge Pumps60-hz centrifugal pumps featuring a continuous-duty motor and easily accessible drain plugs for use in water circulation, irrigation and booster services. Comprise centreline NPT (inlet & outlet) connections and available in different flow rates(25 Products)
Self-Priming PumpsCentrifugal pumps designed for creating a vacuum in the suction line to draw liquid inside the pump. Feature a 184JM / 182JM frame and a continuous-duty TEFC / ODP motor and can handle pressures up to 71 psi(26 Products)
Self Priming Pressure PumpsUse air-water mixture to self-prime the impeller for optimum pump performance. Feature a continuous-duty motor and easily accessible drain plugs(7 Products)
Effluent PumpsSubmersible pumps used in mound-type septic systems, laundry discharge and sump or grey water removal operations to pump solid-containing water. Offered in voltage ratings up to 230 V and a maximum motor speed of 3450 rpm(6 Products)
Grinder PumpsUsed to grind wastewater into a fine slurry and pump it out into the public sewer system. Feature automatic thermal protection, a bronze / cast-silicon bronze impeller and a capacitor-start motor(2 Products)
Booster Pumps and SystemsSingle-stage centrifugal pumps designed to achieve higher flow rates and overcome high system head by boosting the pressure in impellers. Feature a 316L stainless steel / Noryl / stainless-steel impeller and offered in different hp and ampere ratings(27 Products)
Multi-Stage Booster Pumps and SystemsDesigned to provide high-pressure performance at low fluid flow which makes them ideal for use with pressure boosting and reverse osmosis systems. Feature a cast iron / stainless steel / brass housing and available in flow rates up to 70 gpm (at 40 psi)(44 Products)
PartsIncludes maintenance and replacement accessories, such as pump legs, seal repair kits, impellers, O-rings and start capacitors, for centrifugal and turbine pumps(19 Products)